Buy more than* S$200* and get FREE SHIPPING

SSA Spur Gear

4.71 (7)
Teeth Cutting Reference Surface
Hole
Tolerance A
h7
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
...see all>
Product Options
ADD TO CART
Web Thickness H (mm) Bore Diameter A (phi mm) Boss Length F (mm) Surface Processing Boss Diameter B (mm) Module Standard Diameter C (mm) Weight (kg) Tip Diameter D (mm) Number of Gears Shape Face Width (E)(mm) Backlash (mm) Surface Hardness Rim Diameter I (mm) Tooth Profile Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Web Thickness H (mm) Bore Diameter A (phi mm) Boss Length F (mm) Surface Processing Boss Diameter B (mm) Module Standard Diameter C (mm) Weight (kg) Tip Diameter D (mm) Number of Gears Shape Face Width (E)(mm) Backlash (mm) Surface Hardness Rim Diameter I (mm) Tooth Profile Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 22 5 Blackening 90 2.5 200 4.5 205 80 - 25 - 194HB or less 171 Namiha 1PC 1 SSA2.5-80 07143927 129.99 SGD
Shipped after 2018-06-01
26 30 7 Blackening 100 4 200 8.8 208 50 - 40 - 194HB or less 158 Namiha 1PC 1 SSA4-50 07144216 179.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2.5 62.5 0.57 67.5 25 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-25 07143787 20.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2.5 90 1.2 95 36 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-36 07143832 34.99 SGD
Shipped after 2018-06-01
- 22 - Blackening - 2.5 140 3 145 56 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-56 07143893 70.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 50 0.29 54 25 - 20 - 194HB or less - Namiha 1PC 1 SSA2-25 07143604 13.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 64 0.49 68 32 - 20 - 194HB or less - Namiha 1PC 1 SSA2-32 07143631 20.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 96 1.1 100 48 - 20 - 194HB or less - Namiha 1PC 1 SSA2-48 07143683 35.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 140 2.6 144 70 - 20 - 194HB or less - Namiha 1PC 1 SSA2-70 07143735 61.99 SGD
Shipped after 2018-06-01
- - - Blackening - 3 60 0.62 66 20 - 30 From 0.14 to 0.32 (theoretical value) 194HB or less - Namiha 1PC 1 SSA3-20 07143936 25.99 SGD
Shipped after 2018-06-01
- - - Blackening - 3 75 1 81 25 - 30 - 194HB or less - Namiha 1PC 1 SSA3-25 07143954 29.99 SGD
Shipped after 2018-06-01
- 25 - Blackening - 3 120 2.5 126 40 - 30 - 194HB or less - Namiha 1PC 1 SSA3-40 07144015 59.99 SGD
Shipped after 2018-06-01
- 25 - Blackening - 4 140 5.3 148 35 - 40 - 194HB or less - Namiha 1PC 1 SSA4-35 07144164 109.99 SGD
Shipped after 2018-06-01
- 25 6 Blackening 80 3 168 4.2 174 56 - 30 - 194HB or less 134 Namiha 1PC 1 SSA3-56 07144067 109.99 SGD
Shipped after 2018-06-01
- 25 6 Blackening 90 3 210 6.2 216 70 - 30 - 194HB or less 176 Namiha 1PC 1 SSA3-70 07144085 159.99 SGD
Shipped after 2018-06-01
36 25 7 Blackening 90 5 180 10.8 190 36 - 50 - 194HB or less 140 Namiha 1PC 1 SSA5-36 07144322 189.99 SGD
Shipped after 2018-06-01
- 25 6 Blackening 70 3 150 3.3 156 50 - 30 - 194HB or less 116 Namiha 1PC 1 SSA3-50 07144042 83.99 SGD
Shipped after 2018-06-01
- 25 6 Blackening 80 3 165 4.1 171 55 - 30 - 194HB or less 131 Namiha 1PC 1 SSA3-55 07144051 109.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2.5 87.5 1.1 92.5 35 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-35 07143823 32.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 56 0.35 60 28 - 20 - 194HB or less - Namiha 1PC 1 SSA2-28 07143613 16.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 70 0.58 74 35 - 20 - 194HB or less - Namiha 1PC 1 SSA2-35 07143647 28.99 SGD
Shipped after 2018-06-01
- 25 - Blackening - 4 128 4.4 136 32 - 40 - 194HB or less - Namiha 1PC 1 SSA4-32 07144155 80.99 SGD
Shipped after 2018-06-01
- 22 - Blackening - 5 120 4.2 130 24 - 50 - 194HB or less - Namiha 1PC 1 SSA5-24 07144261 109.99 SGD
Shipped after 2018-06-01
- 25 - Blackening - 5 150 6.6 160 30 - 50 - 194HB or less - Namiha 1PC 1 SSA5-30 07144295 149.99 SGD
Shipped after 2018-06-01
9 - 3 Blackening 70 1.5 150 1.6 153 100 - - - 194HB or less 133 Namiha 1PC 1 SSA1.5-100 07143577 54.99 SGD
Shipped after 2018-06-01
26 30 7 Blackening 80 4 160 5.5 168 40 - 40 - 194HB or less 118 Namiha 1PC 1 SSA4-40 07144182 119.99 SGD
Shipped after 2018-06-01
26 30 7 Blackening 100 4 180 7.3 188 45 - 40 - 194HB or less 138 Namiha 1PC 1 SSA4-45 07144191 159.99 SGD
Shipped after 2018-06-01
26 30 7 Blackening 110 4 224 11 232 56 - 40 - 194HB or less 182 Namiha 1PC 1 SSA4-56 07144234 229.99 SGD
Shipped after 2018-06-01
36 30 7 Blackening 120 5 225 14 235 45 - 50 - 194HB or less 185 Namiha 1PC 1 SSA5-45 07144347 299.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2.5 75 0.82 80 30 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-30 07143805 27.99 SGD
Shipped after 2018-06-01
- 22 - Blackening - 2.5 100 1.5 105 40 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-40 07143841 38.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 48 0.27 52 24 - 20 - 194HB or less - Namiha 1PC 1 SSA2-24 07143595 15.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 60 0.42 64 30 - 20 - 194HB or less - Namiha 1PC 1 SSA2-30 07143622 21.99 SGD
Shipped after 2018-05-28
- - - Blackening - 2 112 1.6 116 56 - 20 - 194HB or less - Namiha 1PC 1 SSA2-56 07143717 44.99 SGD
Shipped after 2018-06-01
- 20 - Blackening - 4 80 1.5 88 20 - 40 - 194HB or less - Namiha 1PC 1 SSA4-20 07144103 47.99 SGD
Shipped after 2018-06-01
- 25 - Blackening - 4 120 3.2 128 30 - 40 - 194HB or less - Namiha 1PC 1 SSA4-30 07144146 75.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 36 0.11 39 24 - - - 194HB or less - Namiha 1PC 1 SSA1.5-24 07143412 9.99 SGD
Shipped after 2018-06-01
- 8 - Blackening - 1 32 0.06 34 32 - - - 194HB or less - Namiha 1PC 1 SSA1-32 07143263 12.99 SGD
Shipped after 2018-06-01
26 30 7 Blackening 110 4 220 10 228 55 - 40 - 194HB or less 178 Namiha 1PC 1 SSA4-55 07144225 219.99 SGD
Shipped after 2018-06-01
36 30 7 Blackening 100 5 200 11 210 40 - 50 - 194HB or less 160 Namiha 1PC 1 SSA5-40 07144331 229.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2.5 60 0.52 65 24 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-24 07143771 22.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2.5 70 0.71 75 28 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-28 07143796 25.99 SGD
Shipped after 2018-06-04
- - - Blackening - 2 120 1.9 124 60 - 20 - 194HB or less - Namiha 1PC 1 SSA2-60 07143726 49.99 SGD
Shipped after 2018-06-01
- 20 - Blackening - 3 84 1.2 90 28 - 30 - 194HB or less - Namiha 1PC 1 SSA3-28 07143963 36.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 37.5 0.12 40.5 25 - - - 194HB or less - Namiha 1PC 1 SSA1.5-25 07143421 8.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 54 0.26 57 36 - - - 194HB or less - Namiha 1PC 1 SSA1.5-36 07143473 13.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 60 0.31 63 40 - - - 194HB or less - Namiha 1PC 1 SSA1.5-40 07143482 16.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 72 0.46 75 48 - - From 0.14 to 0.32 (theoretical value) 194HB or less - Namiha 1PC 1 SSA1.5-48 07143507 20.99 SGD
Shipped after 2018-06-01
- - 4 Blackening 90 2 200 3.5 204 100 - 20 - 194HB or less 176 Namiha 1PC 1 SSA2-100 07143753 109.99 SGD
Shipped after 2018-06-01
26 30 7 Blackening 120 4 240 13 248 60 - 40 - 194HB or less 198 Namiha 1PC 1 SSA4-60 07144243 279.99 SGD
Shipped after 2018-06-01
36 30 7 Blackening 120 5 240 15 250 48 - 50 - 194HB or less 200 Namiha 1PC 1 SSA5-48 07144356 319.99 SGD
Shipped after 2018-06-01
- 22 - Blackening - 2.5 120 2.1 125 48 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-48 07143866 57.99 SGD
Shipped after 2018-06-01
- 25 - Blackening - 3 144 3.7 150 48 - 30 - 194HB or less - Namiha 1PC 1 SSA3-48 07144033 83.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 52.5 0.24 55.5 35 - - - 194HB or less - Namiha 1PC 1 SSA1.5-35 07143464 13.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 84 0.63 87 56 - - From 0.14 to 0.32 (theoretical value) 194HB or less - Namiha 1PC 1 SSA1.5-56 07143534 23.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 120 1.2 123 80 - - From 0.14 to 0.32 (theoretical value) 194HB or less - Namiha 1PC 1 SSA1.5-80 07143561 40.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1 55 0.18 57 55 - - - 194HB or less - Namiha 1PC 1 SSA1-55 07143333 11.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1 56 0.19 58 56 - - - 194HB or less - Namiha 1PC 1 SSA1-56 07143342 11.99 SGD
Shipped after 2018-06-01
- 25 6 Blackening 90 3 240 8.5 246 80 - 30 - 194HB or less 205 Namiha 1PC 1 SSA3-80 07144094 189.99 SGD
Shipped after 2018-06-01
- 22 - Blackening - 2.5 137.5 2.8 142.5 55 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-55 07143884 70.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 72 0.6 76 36 - 20 - 194HB or less - Namiha 1PC 1 SSA2-36 07143656 22.99 SGD
Shipped after 2018-06-01
- 20 - Blackening - 3 90 1.4 96 30 - 30 - 194HB or less - Namiha 1PC 1 SSA3-30 07143972 39.99 SGD
Shipped after 2018-06-01
- 25 - Blackening - 4 144 5.6 152 36 - 40 - 194HB or less - Namiha 1PC 1 SSA4-36 07144173 109.99 SGD
Shipped after 2018-06-01
- 22 - Blackening - 5 100 2.9 110 20 - 50 - 194HB or less - Namiha 1PC 1 SSA5-20 07144252 76.99 SGD
Shipped after 2018-06-01
- 25 - Blackening - 5 140 5.8 150 28 - 50 - 194HB or less - Namiha 1PC 1 SSA5-28 07144286 139.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 67.5 0.4 70.5 45 - - From 0.14 to 0.32 (theoretical value) 194HB or less - Namiha 1PC 1 SSA1.5-45 07143491 18.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 75 0.5 78 50 - - From 0.14 to 0.32 (theoretical value) 194HB or less - Namiha 1PC 1 SSA1.5-50 07143516 20.99 SGD
Shipped after 2018-06-01
- 18 - Blackening - 2 80 0.78 84 40 - 20 0.14to0.3(theoreticalvalue) 194HBfollowing - Namiha 1PC 1 SSA2-40 07143665 26.99 SGD
Shipped after 2018-06-01
- 18 - Blackening - 2 100 1.2 104 50 - 20 0.18to0.36(theoreticalvalue) 194HBfollowing - Namiha 1PC 1 SSA2-50 07143692 37.99 SGD
Shipped after 2018-06-01
- 10 - Blackening - 1 80 0.39 82 80 - 10 0.12to0.26(theoreticalvalue) 194HBfollowing - Namiha 1PC 1 SSA1-80 07143376 19.99 SGD
Shipped after 2018-05-28
- 12 - Blackening - 2 40 0.18 44 20 - 20 0.12to0.26(theoreticalvalue) 194HBfollowing - Namiha 1PC 1 SSA2-20 07143586 10.99 SGD
Shipped after 2018-05-28
- 8 - Black oxide finish - 1 45 0.12 47 45 S5 10 0.12 to 0.26 (theoretical value) less than 194HB - medium grade whelp 1PC 1 SSA1-45 07143306 9.99 SGD
Shipped after 2018-05-28
- 10 - Black oxide finish - 1 120 0.88 122 120 S5 10 0.16 to 0.32 (theoretical value) 194HB or less - Full depth tooth 1PC 1 SSA1-120 07143394 33.99 SGD
Shipped after 2018-05-28
- 10 - Black oxide finish - 1 100 0.61 102 100 S5 10 0.16 to 0.32 (theoretical value) 194HB or less - Full depth tooth 1PC 1 SSA1-100 07143385 26.99 SGD
Shipped after 2018-05-28
- 8 - Black oxide finish - 1 30 0.05 32 30 S5 10 0.1 to 0.22 (theoretical value) 194HB or less - Full depth tooth 1PC 1 SSA1-30 07143254 6.99 SGD
Shipped after 2018-05-28
- 8 - Black oxide finish - 1 40 0.1 42 40 S5 10 0.1 to 0.22 (theoretical value) less than 194HB - medium grade whelp 1PC 1 SSA1-40 07143297 8.99 SGD
Shipped after 2018-05-28
- 8 - Black oxide finish - 1 20 0.02 22 20 S5 10 0.08 to 0.18 (theoretical value) less than 194HB - medium grade whelp 1PC 1 SSA1-20 07143211 4.99 SGD
Shipped after 2018-05-28
- 10 - Black oxide finish - 1 50 0..15 52 50 S5 10 0.12 to 0.26 (theoretical value) less than 194HB - medium grade whelp 1PC 1 SSA1-50 07143324 10.99 SGD
Shipped after 2018-05-28
- 10 - Black oxide finish - 1 60 0.22 62 60 S5 10 0.12 to 0.26 (theoretical value) less than 194HB - medium grade whelp 1PC 1 SSA1-60 07143351 12.99 SGD
Shipped after 2018-05-28
- 10 - Black oxide finish - 1.5 45 0.17 48 30 S5 15 0.12 to 0.26 (theoretical value) less than 194HB - medium grade whelp 1PC 1 SSA1.5-30 07143446 10.99 SGD
Shipped after 2018-06-01
- 15 - Blackening - 1.5 90 0.7 93 60 S5 15 From 0.14 to 0.32 (theoretical value) 194HB below - Full depth tooth 1PC 1 SSA1.5-60 07143543 26.99 SGD
Shipped after 2018-06-01
- 10 - Blackening - 1.5 30 0.07 33 20 S5 15 0.1 to 0.22 (theoretical value) 194HB below - Full depth tooth 1PC 1 SSA1.5-20 07143403 6.99 SGD
Shipped after 2018-05-28
- 8 - Blackening - 1 25 0.035 27 25 S5 10 From 0.08 to 0.18 194HB below - Full depth tooth 1PC 1 SSA1-25 07143236 5.99 SGD
Shipped after 2018-05-28
- 20 - Blackening - 4 100 2.4 108 25 S5 40 0.2 to 0.44 (theoretical value) 194HB following - Namiha 1PC 1 SSA4-25 07144121 60.99 SGD
Shipped after 2018-05-28
- 8 - Blackening - 1 24 0.03 26 24 S5 10 0.1 to 0.22 (theoretical value) 194HB following - Namiha 1PC 1 SSA1-24 07143227 5.99 SGD
Shipped after 2018-05-28
- 8 - Blackening - 1 35 0.07 37 35 - 10 0.1to0.22(theoreticalvalue) 194HBfollowing - Namiha 1PC 1 SSA1-35 07143272 7.99 SGD
Shipped after 2018-05-28
- 22 5 Blackening 70 2.5 150 2.3 155 60 - 25 - 194HB or less 121 Namiha 1PC 1 SSA2.5-60 07143902 76.99 SGD
Shipped after 2018-06-01
- 22 5 Blackening 80 2.5 175 3.9 180 70 - 25 - 194HB or less 146 Namiha 1PC 1 SSA2.5-70 07143911 109.99 SGD
Shipped after 2018-06-01
- - 4 Blackening 70 2 160 2.3 164 80 - 20 - 194HB or less 136 Namiha 1PC 1 SSA2-80 07143744 70.99 SGD
Shipped after 2018-06-01
- 25 6 Blackening 90 3 180 5.1 186 60 - 30 - 194HB or less 146 Namiha 1PC 1 SSA3-60 07144076 119.99 SGD
Shipped after 2018-06-01
26 30 7 Blackening 100 4 192 8.2 200 48 - 40 - 194HB or less 150 Namiha 1PC 1 SSA4-48 07144207 169.99 SGD
Shipped after 2018-06-01
36 25 7 Blackening 90 5 160 8.5 170 32 - 50 - 194HB or less 120 Namiha 1PC 1 SSA5-32 07144304 159.99 SGD
Shipped after 2018-06-01
36 25 7 Blackening 90 5 175 10.2 185 35 - 50 - 194HB or less 130 Namiha 1PC 1 SSA5-35 07144313 169.99 SGD
Shipped after 2018-06-01
36 30 7 Blackening 130 5 250 16 260 50 - 50 - 194HB or less 210 Namiha 1PC 1 SSA5-50 07144365 339.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2.5 80 0.94 85 32 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-32 07143814 28.99 SGD
Shipped after 2018-06-01
- 22 - Blackening - 2.5 112.5 1.8 117.5 45 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-45 07143857 49.99 SGD
Shipped after 2018-06-01
- 22 - Blackening - 2.5 125 2.4 130 50 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-50 07143875 61.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 110 1.5 114 55 - 20 - 194HB or less - Namiha 1PC 1 SSA2-55 07143701 42.99 SGD
Shipped after 2018-06-01
- - - Blackening - 3 72 0.78 78 24 - 30 - 194HB or less - Namiha 1PC 1 SSA3-24 07143945 27.99 SGD
Shipped after 2018-06-01
- 20 - Blackening - 3 96 1.6 102 32 - 30 - 194HB or less - Namiha 1PC 1 SSA3-32 07143981 43.99 SGD
Shipped after 2018-06-01
- 20 - Blackening - 3 105 2 111 35 - 30 - 194HB or less - Namiha 1PC 1 SSA3-35 07143997 51.99 SGD
Shipped after 2018-06-01
- 25 - Blackening - 3 135 3.2 141 45 - 30 - 194HB or less - Namiha 1PC 1 SSA3-45 07144024 75.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1 70 0.3 72 70 - - - 194HB or less - Namiha 1PC 1 SSA1-70 07143367 15.99 SGD
Shipped after 2018-05-28
- - - Blackening - 2.5 50 0.33 55 20 - 25 - 194HB or less - Namiha 1PC 1 SSA2.5-20 07143762 15.99 SGD
Shipped after 2018-06-01
- - - Blackening - 2 90 0.96 94 45 - 20 - 194HB or less - Namiha 1PC 1 SSA2-45 07143674 32.99 SGD
Shipped after 2018-06-01
- 20 - Blackening - 3 108 2.1 114 36 - 30 - 194HB or less - Namiha 1PC 1 SSA3-36 07144006 54.99 SGD
Shipped after 2018-06-01
- 20 - Blackening - 4 96 2.2 104 24 - 40 - 194HB or less - Namiha 1PC 1 SSA4-24 07144112 59.99 SGD
Shipped after 2018-06-01
- 25 - Blackening - 4 112 2.9 120 28 - 40 - 194HB or less - Namiha 1PC 1 SSA4-28 07144137 74.99 SGD
Shipped after 2018-06-01
- 22 - Blackening - 5 125 4.6 135 25 - 50 - 194HB or less - Namiha 1PC 1 SSA5-25 07144277 109.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 42 0.15 45 28 - - - 194HB or less - Namiha 1PC 1 SSA1.5-28 07143437 8.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 48 0.2 51 32 - - - 194HB or less - Namiha 1PC 1 SSA1.5-32 07143455 17.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 82.5 0.61 85.5 55 - - From 0.14 to 0.32 (theoretical value) 194HB or less - Namiha 1PC 1 SSA1.5-55 07143525 24.99 SGD
Shipped after 2018-06-01
- - - Blackening - 1.5 105 1 108 70 - - From 0.14 to 0.32 (theoretical value) 194HB or less - Namiha 1PC 1 SSA1.5-70 07143552 32.99 SGD
Shipped after 2018-06-01
- 8 - Blackening - 1 28 0.04 30 28 - - - 194HB or less - Namiha 1PC 1 SSA1-28 07143245 6.99 SGD
Shipped after 2018-06-01
- 8 - Blackening - 1 36 0.08 38 36 - - - 194HB or less - Namiha 1PC 1 SSA1-36 07143281 9.99 SGD
Shipped after 2018-06-01
- 8 - Blackening - 1 48 0.14 50 48 - - - 194HB or less - Namiha 1PC 1 SSA1-48 07143315 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2016-12-02 00:13:07
I am satisfied that I arrived and I am more than I thought.
This review is about item#07143385.
Mechanical parts
4
From Japan
On 2016-08-25 21:23:46
This completes the machine, which is saved.
This review is about item#7144155.
Used to drive the roasting machine of tea leaves
5
From Japan
On 2015-12-25 23:13:19
no problem
This review is about item#07143683.
Robot production
5
From Japan
On 2015-11-29 08:37:57
KHK's products are often used. It is a very good product.
This review is about item#07143272.
Prototype of utility model acquired product
4
From Japan
On 2015-10-14 19:17:21
I want cheap price like precision unnecessary things like pulled out by pressing.
This review is about item#07143351.
Create machine replacement parts
5
From Japan
On 2015-07-01 07:09:27
Although parts replacement was required due to aging of the machine, manufacturer genuine products are more expensive than anticipated, so we decided to make our own by further processing this product. It took time and labor but we were able to do something satisfactory.
This review is about item#07143394.
As a part of my own machine
5
From Japan
On 2014-07-10 18:19:00
A good machine was made because price and quality are also good. I want to use it again.
This review is about item#07143263.

Related Products