Buy more than* S$200* and get FREE SHIPPING

SSY Spur Gear

4.29 (7)
Teeth Cutting Reference Surface
Hole
Boss Length F (mm)
8
Tolerance A
H7
Face Width (E)(mm)
6
Surface Finish
Cutting
Pressure Angle (Degree)
20
Module
1
Material
S45C
...see all>
Product Options
ADD TO CART
Bore Diameter A (phi mm) Surface Processing Standard Diameter C (mm) Weight (kg) Tip Diameter D (mm) Number of Gears Shape Total Length G (mm) Boss Diameter B (mm) Backlash (mm) Surface Hardness Accuracy Class Tooth Profile Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter A (phi mm) Surface Processing Standard Diameter C (mm) Weight (kg) Tip Diameter D (mm) Number of Gears Shape Total Length G (mm) Boss Diameter B (mm) Backlash (mm) Surface Hardness Accuracy Class Tooth Profile Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 Blackening - 0.01 - 14 - - - From 0.08 to 0.18 (theoretical value) 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-14 07148294 4.99 SGD
In stock
6 Blackening - 0.02 - 16 - - - From 0.08 to 0.18 (theoretical value) 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-16 07148312 4.99 SGD
In stock
6 Blackening 24 0.03 26 24 - - - - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-24 07148346 5.99 SGD
In stock
8 Blackening 72 0.25 74 72 - - 35 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-72 07148513 18.99 SGD
Shipped after 2018-02-27
- Blackening 96 0.41 98 96 - - 40 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-96 07148574 29.99 SGD
Shipped after 2018-02-27
- Blackening 110 0.56 112 110 - - 50 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-110 07148592 32.99 SGD
Shipped after 2018-02-27
6 Blackening 28 0.04 30 28 - - - - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-28 07148364 6.99 SGD
Shipped after 2018-02-27
6 Blackening 32 0.06 34 32 - - 25 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-32 07148382 6.99 SGD
Shipped after 2018-02-27
6 Blackening 35 0.07 37 35 - - 25 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-35 07148391 6.99 SGD
In stock
8 Blackening 50 0.13 52 50 - - 28 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-50 07148443 10.99 SGD
Shipped after 2018-02-27
8 Blackening 55 0.14 57 55 - - 28 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-55 07148452 11.99 SGD
Shipped after 2018-02-27
8 Blackening 70 0.24 72 70 - - 35 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-70 07148504 21.99 SGD
Shipped after 2018-02-27
8 Blackening 64 0.21 66 64 - - 35 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-64 07148486 14.99 SGD
Shipped after 2018-02-27
8 Blackening 65 0.21 67 65 - - 35 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-65 07148495 14.99 SGD
Shipped after 2018-04-09
- Blackening 90 0.37 92 90 - - 40 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-90 07148556 27.99 SGD
Shipped after 2018-02-27
- Blackening 95 0.4 97 95 - - 40 - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-95 07148565 26.99 SGD
Shipped after 2018-02-27
6 Blackening 25 0.03 27 25 - - - - 194HB or less N8 grade JIS (JIS B 1702-1) Namiha   1PC 1 SSY1-25 07148355 5.99 SGD
Shipped after 2018-02-27
8 Blackening 56 0.15 58 56 - 14 28 0.12to0.26(theoreticalvalue) 194HBfollowing N8gradeJIS(JISB1702-1) Namiha   1PC 1 SSY1-56 07148461 11.99 SGD
Shipped after 2018-02-27
10 Blackening 100 0.48 102 100 - 14 50 0.16to0.32(theoreticalvalue) 194HBfollowing N8gradeJIS(JISB1702-1) Namiha   1PC 1 SSY1-100 07148583 28.99 SGD
Shipped after 2018-02-27
10 Blackening 80 0.31 82 80 S1 14 40 From 0.08 to 0.18 194HB below JIS N8 class (JIS B 1702-1) Full depth tooth   1PC 1 SSY1-80 07148531 22.99 SGD
In stock
5 Black oxide finish 12 0.01 14 12 S1 14 9 0.08 to 0.18 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp   1PC 1 SSY1-12 07148285 4.99 SGD
In stock
6 Black oxide finish 15 0.01 17 15 S1 14 12 0.08 to 0.18 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp   1PC 1 SSY1-15 07148303 4.99 SGD
In stock
6 Black oxide finish 18 0.02 20 18 S1 14 14 0.08 to 0.18 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp   1PC 1 SSY1-18 07148321 5.99 SGD
In stock
6 Black oxide finish 20 0.02 22 20 S1 14 16 0.08 to 0.18 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp   1PC 1 SSY1-20 07148337 5.99 SGD
In stock
6 Black oxide finish 30 0.06 32 30 S1 14 25 0.1 to 0.22 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp   1PC 1 SSY1-30 07148373 6.99 SGD
In stock
6 Black oxide finish 36 0.08 38 36 S1 14 25 0.1 to 0.22 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp   1PC 1 SSY1-36 07148407 7.99 SGD
In stock
8 Black oxide finish 40 0.09 42 40 S1 14 28 0.1 to 0.22 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp   1PC 1 SSY1-40 07148416 8.99 SGD
In stock
8 Black oxide finish 45 0.11 47 45 S1 14 28 0.12 to 0.26 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp   1PC 1 SSY1-45 07148425 8.99 SGD
Shipped after 2018-02-23
8 Black oxide finish 48 0.12 50 48 S1 14 28 0.12 to 0.26 (theoretical value) 194HB or less JIS N8 class (JIS B 1702-1) Full depth tooth   1PC 1 SSY1-48 07148434 10.99 SGD
In stock
8 Black oxide finish 60 0.19 62 60 S1 14 35 0.12 to 0.26 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp   1PC 1 SSY1-60 07148477 12.99 SGD
In stock
8 Black oxide finish 75 0.26 77 75 S1 14 35 0.12 to 0.26 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSY1-75 07148522 19.99 SGD
Shipped after 2018-02-26
10 Black oxide finish 85 0.34 87 85 S1 14 40 0.16 to 0.32 (theoretical value) less than 194HB JIS N8 class (JIS B 1702-1) medium grade whelp   1PC 1 SSY1-85 07148547 23.99 SGD
In stock
10 Black oxide finish 120 0.65 122 120 S1 14 50 0.16 to 0.32 (theoretical value) 194HB or less JIS N8 class (JIS B 1702-1) Full depth tooth   1PC 1 SSY1-120 07148601 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
To the robot
3
From Japan
On 2018-02-15 13:12:09
I think that coming from Mexico and loading it in Japan now, the monotaro service is convenient.
This review is about item#7148285.
Repair of printing equipment
3
From Japan
On 2017-03-27 18:51:56
It is helpful to have a tap for the immo screw cut to fix it.
This review is about item#7148285.
For decelerating the scale. Combined with SSY 1 - 15 A, used by bearing processing.
5
From Japan
On 2017-02-10 16:34:47
It is a manufacturer item and can be used without any problem. More discounts are better
This review is about item#7148425.
Production of homebrew speed reducer
5
From Japan
On 2016-05-30 18:13:49
It is appreciated quickly and easily.
This review is about item#07148303.
Robot production
5
From Japan
On 2015-11-29 08:33:51
KHK's products are often used. It is a good item.
This review is about item#07148285.
Robot making
4
From Japan
On 2015-02-18 14:27:05
The delivery date is soon and I am very saved. The quality of the goods itself is also good and there is no problem saying this.
This review is about item#07148337.
It is for motor output shaft mounting drive
5
From Japan
On 2014-03-20 16:46:01
Motor output shaft Φ 6 ,,, Fixed with Imo screw M 4 I am easy to use.
This review is about item#07148337.

Related Products