Buy more than* S$200* and get FREE SHIPPING

Tolerance L
H7
Teeth Cutting Reference Surface
Hole
Material
S45C
...see all>
Product Options
ADD TO CART
Surface Hardness Weight (kg) Boss Length Q1 (left)(mm) Face Normal Pressure Angle Shape Total Length R (mm) Lead Angle Accessories Boss Length Q (right)(mm) Accuracy Class Face Width (P)(mm) Tooth Profile Tip Diameter O (mm) Surface Processing Standard Diameter N (mm) Dimension S (mm) Boss Diameter M (mm) Number Hole Diameter L (mm) Twist Gear Reference Section View Screw Surface Finish Module Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Hardness Weight (kg) Boss Length Q1 (left)(mm) Face Normal Pressure Angle Shape Total Length R (mm) Lead Angle Accessories Boss Length Q (right)(mm) Accuracy Class Face Width (P)(mm) Tooth Profile Tip Diameter O (mm) Surface Processing Standard Diameter N (mm) Dimension S (mm) Boss Diameter M (mm) Number Hole Diameter L (mm) Twist Gear Reference Section View Screw Surface Finish Module Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
194HB or less 0.4 - 20 degrees - 63 52 minutes three times - - W001 4 grade KHK 45 JIS 3 form Namiha 42 Blackening 37 - 30 1 - Left direction Right angle teeth - Cutting 2.5 1PC 1 SW2.5-L1 07136936 29.99 SGD
Shipped after 2018-01-26
194HB or less 0.4 - 20 degrees - 63 46 minutes 7 degrees - - W001 4 grade KHK 45 JIS 3 form Namiha 42 Blackening 37 - 30 2 - Left direction Right angle teeth - Cutting 2.5 1PC 1 SW2.5-L2 07136945 30.99 SGD
Shipped after 2018-01-26
194HB or less 0.4 - 20 degrees - 63 52 minutes three times - - W001 4 grade KHK 45 JIS 3 form Namiha 42 Blackening 37 - 30 1 - Right Right angle teeth - Cutting 2.5 1PC 1 SW2.5-R1 07136911 27.99 SGD
Shipped after 2018-01-26
194HB or less 0.4 - 20 degrees - 63 46 minutes 7 degrees - - W001 4 grade KHK 45 JIS 3 form Namiha 42 Blackening 37 - 30 2 - Right Right angle teeth - Cutting 2.5 1PC 1 SW2.5-R2 07136927 34.99 SGD
Shipped after 2018-01-26
194HB or less 0.2 - 30 minutes 14 degrees - 46 42 minutes three times - - W001 4 grade KHK 32 JIS 3 form Namiha 35 Blackening 31 - 25 1 - Left direction Right angle teeth - Rolled (cutting) 2 1PC 1 SW2-L1 07136893 19.99 SGD
Shipped after 2018-01-26
194HB or less 0.2 - 30 minutes 14 degrees - 46 25 minutes 7 degrees - - W001 4 grade KHK 32 JIS 3 form Namiha 35 Blackening 31 - 25 2 - Left direction Right angle teeth - Rolled (cutting) 2 1PC 1 SW2-L2 07136902 21.99 SGD
Shipped after 2018-01-26
194HB or less 0.2 - 30 minutes 14 degrees - 46 25 minutes 7 degrees - - W001 4 grade KHK 32 JIS 3 form Namiha 35 Blackening 31 - 25 2 - Right Right angle teeth - Rolled (cutting) 2 1PC 1 SW2-R2 07136884 13.99 SGD
Shipped after 2018-01-26
194HB or less 0.6 - 30 minutes 14 degrees - 70 55 minutes three times - 20 W001 4 grade KHK 50 JIS 3 form Namiha 50 Blackening 44 - 35 1 - Left direction Right angle teeth - Cutting 3 1PC 1 SW3-L1 07136972 37.99 SGD
Shipped after 2018-01-26
194HB or less 0.6 - 30 minutes 14 degrees - 70 50 minutes 7 degrees - 20 W001 4 grade KHK 50 JIS 3 form Namiha 50 Blackening 44 - 35 2 - Left direction Right angle teeth - Cutting 3 1PC 1 SW3-L2 07136981 42.99 SGD
Shipped after 2018-01-26
194HB or less 0.6 - 30 minutes 14 degrees - 70 55 minutes three times - 20 W001 4 grade KHK 50 JIS 3 form Namiha 50 Blackening 44 - 35 1 - Right Right angle teeth - Cutting 3 1PC 1 SW3-R1 07136954 33.99 SGD
Shipped after 2018-01-26
194HB or less 0.6 - 30 minutes 14 degrees - 70 50 minutes 7 degrees - 20 W001 4 grade KHK 50 JIS 3 form Namiha 50 Blackening 44 - 35 2 - Right Right angle teeth - Cutting 3 1PC 1 SW3-R2 07136963 37.99 SGD
Shipped after 2018-01-26
194HB or less 1.7 - 30 minutes 14 degrees - 95 42 minutes three times - 25 W001 4 grade KHK 70 JIS 3 form Namiha 70 Blackening 62 - 50 1 22 Left direction Right angle teeth - Cutting 4 1PC 1 SW4-L1 07137015 84.99 SGD
Shipped after 2018-01-26
194HB or less 1.7 - 30 minutes 14 degrees - 95 25 minutes 7 degrees - 25 W001 4 grade KHK 70 JIS 3 form Namiha 70 Blackening 62 - 50 2 22 Left direction Right angle teeth - Cutting 4 1PC 1 SW4-L2 07137024 84.99 SGD
Shipped after 2018-01-26
194HB or less 1.7 - 30 minutes 14 degrees - 95 42 minutes three times - 25 W001 4 grade KHK 70 JIS 3 form Namiha 70 Blackening 62 - 50 1 22 Right Right angle teeth - Cutting 4 1PC 1 SW4-R1 07136997 73.99 SGD
Shipped after 2018-01-26
194HB or less 1.7 - 30 minutes 14 degrees - 95 25 minutes 7 degrees - 25 W001 4 grade KHK 70 JIS 3 form Namiha 70 Blackening 62 - 50 2 22 Right Right angle teeth - Cutting 4 1PC 1 SW4-R2 07137006 69.99 SGD
Shipped after 2018-01-26
194HB or less 0.09 - 20 degrees - 37 25 minutes three times Setscrew - W001 4 grade KHK - JIS 3 form Namiha 23.5 Blackening 21 5 - 1 8 Right Right angle teeth M5 Rolled 1.25 1PC 1 SW1.25-R1 07136832 17.99 SGD
Shipped after 2018-01-26
194HB or less 0.09 - 20 degrees - 37 50 minutes 6 degrees Setscrew - W001 4 grade KHK - JIS 3 form Namiha 23.5 Blackening 21 5 - 2 8 Right Right angle teeth M5 Rolled 1.25 1PC 1 SW1.25-R2 07136841 11.99 SGD
Shipped after 2018-01-26
194HB or less 0.12 0 20 degrees - 40 54 minutes 6 degrees - - W001 4 grade KHK 30 JIS 3 form Namiha 28 Blackening 25 - 20 2 8 Right Right angle teeth - Rolled 1.5 1PC 1 SW1.5-R2 07136866 12.99 SGD
Shipped after 2018-01-26
less than 194HB 0.03 - 20 degrees W2 30 3?17' Stop screws - KHK W001 4th class - JIS 3 type medium grade tooth 15.6 Black oxide finish 14 5 - 1 6 Right facing Gear-tooth right angle M4 Rolling 0.8 1PC 1 SW0.8-R1 07136796 7.99 SGD
Shipped after 2018-01-22
194HB or less 0.03 - 20 degrees W2 30 6 degrees 34 minutes Stop screws - KHK W001 4th class - JIS 3 type Full depth tooth 15.6 Black oxide finish 14 5 - 2 6 Right facing Gear-tooth right angle M4 Rolling 0.8 1PC 1 SW0.8-R2 07136805 8.99 SGD
Shipped after 2018-01-22
194HB or less 0.04 - 20 degrees W2 32 3 degrees 35 minutes Stop screws - KHK W001 4th class - JIS 3 type Full depth tooth 18 Black oxide finish 16 5 - 1 6 Right facing Gear-tooth right angle M4 Rolling 1 1PC 1 SW1-R1 07136814 7.99 SGD
Shipped after 2018-01-22
less than 194HB 0.04 - 20 degrees W2 32 7?11' Stop screws - KHK W001 4th class - JIS 3 type medium grade tooth 18 Black oxide finish 16 5 - 2 6 Right facing Gear-tooth right angle M4 Rolling 1 1PC 1 SW1-R2 07136823 7.99 SGD
Shipped after 2018-01-22
less than 194HB 0.12 0 20 degrees W1 40 3 degree 26 ' - 10 KHK W001 4th class 30 JIS 3 type medium grade tooth 28 Black oxide finish 25 - 20 1 8 Right facing Gear-tooth right angle - Rolling 1.5 1PC 1 SW1.5-R1 07136857 11.99 SGD
Shipped after 2018-01-22
less than 194HB 0.2 - 14 degrees 30 minutes W1 46 3 degree 42 ' - 14 KHK W001 4th class 32 JIS 3 type medium grade tooth 35 Black oxide finish 31 - 25 1 12 Right facing Gear-tooth right angle - Rolling (cutting) 2 1PC 1 SW2-R1 07136875 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Deceleration of rotation speed
4
From Japan
On 2016-12-12 11:27:17
The worm is useful because it helps to decelerate the rotation speed greatly.
This review is about item#7136832.
For fine movement of the rotating table
4
From Japan
On 2016-10-18 16:55:37
I think that it is good if there are several types of shaft inner diameters. I changed the shaft diameter with a lathe, but there is a limit to precision tremor.
This review is about item#7136796.
Robot material
5
From Japan
On 2016-10-15 19:46:48
It was good that it was cheap. I arrived early. Accuracy was also sufficient. As an improvement point, there is nothing in particular.
This review is about item#7136814.
Arm that lifts heavy objects
5
From Japan
On 2015-05-28 18:38:23
The thread is strong and it does not slide, it goes round and round.
This review is about item#07136814.
Arm that raises heavy objects
5
From Japan
On 2015-05-28 18:37:01
The screw does not collapse and it is solid.
This review is about item#07136814.
jig
5
From Japan
On 2015-05-07 15:47:06
I am very satisfied.
This review is about item#07136796.
I used it for the worm gear BOX for the crank motion of the outboard motor remote control.
4
From Japan
On 2014-03-11 20:17:28
It was able to be created successfully because it was elaborate and easy to handle. I did not know there was a clockwise and counterclockwise rotation. It is important when matching with the worm wheel. It was still better if you could write down the points to note when selecting.
This review is about item#07136814.
Equipment production
5
From Japan
On 2011-01-18 13:53:01
Satisfaction.
This review is about item#07136875.

Related Products