Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Locking Screw Hole M
M5
Bearing Normal Number
6000ZZ
LC Dimensions (mm)
4.4
Dimensions C (phi mm)
8
Material (Bearing)
Steel
Dimension d (phi mm)
10
Dimension W (mm)
34
Dimension T (mm)
10
Dimension D1 (mm)
50
Dimention D2 (phi mm)
22
Dimensions B (mm)
8(-0.20 - -0.15)
Surface Processing
Main body: Electroless nickel plating
Dimensions E (mm)
40
Dimension D (phi mm)
26
Dimension F (mm)
-
Type
Compact flange type
Weight (g)
76
Material (Body)
Steel (S45C)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBC-6000-C 07209011 -
Discontinued
[x]
ADD TO CART

Related Products