Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bearing Holder CBC-R Series

5.00 (2)
Locking Screw Hole M
M8
Bearing Normal Number
6204ZZ
LC Dimensions (mm)
6.5
Dimensions C (phi mm)
11
Material (Bearing)
Steel
Dimension d (phi mm)
20
Dimensions p (mm)
68
Dimension T (mm)
16
Dimention D2 (phi mm)
40
Dimention D1 (phimm)
81
Dimensions B (mm)
14(-0.20 to -0.15)
Surface Processing
Body: electroless nickel plating
Dimension D (phi mm)
47
Type
Round Flange type
Weight (g)
482
Material (Body)
Steel (S45C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CBC-6204-R 07208966 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for wind power generator rotor bearings
5
From Japan
On 2013-07-05 15:09:06
It is used for wind power generator rotor bearings, but it has moist moist rotation. Thank you.
This review is about item#07208862.
We make our own snow transport car (electric car) in Hokkaido.
5
From Japan
On 2013-04-19 14:49:34
We use bearings holders for worm gear bearings using high speed rotary motor shaft and capricorn. I think that it is good not to hurt because it is extremely easy to use and stainless steel.
This review is about item#07208862.

Related Products