Buy more than* S$200* and get FREE SHIPPING

Shaft Holder

4.00 (2)
Shaft Hole Diameter Tolerance
H7
Shaft Hole Diameter d(mm)
6
Dimensions C (phi mm)
3.5
Screw Diameter M
M3
Dimension h (mm)
7
Dimensions p (mm)
20
Dimension T (mm)
3.5
Dimension D1 (mm)
28
Dimention D1 (phimm)
28
Dimensions C (mm)
3.5
Surface Processing
Electroless nickel plating
Dimensions D (mm)
12
Dimension D (phi mm)
12
Dimension d (mm)
6
Dimension H (mm)
15
Weight (g)
22
Material
Steel (S45C)
Accessories
Hexagon stop screw with hole
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 CSH-6-R 07207986 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It was used to support the yaw axis of wind power generator.
5
From Japan
On 2013-06-02 18:59:18
The shaft is securely fixed, I am satisfied. However, it still does not know mechanical durability, corrosion resistance etc. I am looking forward to the future.
This review is about item#07208047.
Used for fixing rotating object and shaft
3
From Japan
On 2012-01-30 12:20:35
There are many times that the fixing hexagon screw loosens during use and the rotating body does not turn. Because maintenance on the ballast sometimes it is not possible to bond or weld, so I chose this, but a bit disappointing. It was very simple in construction.
This review is about item#07208047.

Related Products