Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bolt Hole Number Type Dimensions C2 (mm) Dimensions M (mm) Maximum Torque (N m) Dimensions C1 (mm) Allowable Eccentricity (mm) Material (nuts) Dimension t (mm) Processable Shaft Hole of Maximum Diameter D2(mm) Material (bolt) Dimensions a (mm) Processable Shaft Hole of Maximum Diameter D1(mm) Materials (coupler) Dimensions L (mm) Dimension F2 (mm) Maximum Rotation Speed (min-1[r. p.m]) Material (washer) Dimensions F1 (mm) Weight (kg) Outside Diameter A (phi mm) Accessories Allowable End Play (mm) Dimension B (phi mm) Allowable Argument (degree) Moment of Inertia (kg / m2) Pilot Hole Diameter (phi mm) Bolt Draft (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Hole Number Type Dimensions C2 (mm) Dimensions M (mm) Maximum Torque (N m) Dimensions C1 (mm) Allowable Eccentricity (mm) Material (nuts) Dimension t (mm) Processable Shaft Hole of Maximum Diameter D2(mm) Material (bolt) Dimensions a (mm) Processable Shaft Hole of Maximum Diameter D1(mm) Materials (coupler) Dimensions L (mm) Dimension F2 (mm) Maximum Rotation Speed (min-1[r. p.m]) Material (washer) Dimensions F1 (mm) Weight (kg) Outside Diameter A (phi mm) Accessories Allowable End Play (mm) Dimension B (phi mm) Allowable Argument (degree) Moment of Inertia (kg / m2) Pilot Hole Diameter (phi mm) Bolt Draft (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 Shaft hole Unfinished 50 23 33 50 0.1 EquivalentmaterialorSS400 3 28 EquivalentmaterialorSS400 10 28 EquivalentmaterialorFC200 40 16 4000 EachequivalentmaterialorSS400 16 2.72 112 (F2)4piecesfittingbolt +/-2.1 75 41645 3.9x10-3 - 56 1Set 1 FCL-112 07209447 83.23 SGD
In stock
4 - 50 32 73 56 0.1 Equivalent material or SS400 3 28 Equivalent material or SS400 14 32 Equivalent material or FC200 45 18 4000 Each equivalent material or SS400 18 3.64 125 (F3) 4 pieces fitting bolt +/-2.1 85 1/6 6.6x10-3 - 64 1Set 1 FCL-125 07209456 109.90 SGD
In stock
4 - 42.5 23 29 42.5 0.1 Equivalent material or SS400 3 25 Equivalent material or SS400 10 25 Equivalent material or FC200 35.5 16 4000 Each equivalent material or SS400 16 2.06 100 (F2) 4 pieces fitting bolt +/-2.1 67 1/6 2.4x10-3 - 56 1Set 1 FCL-100 07209431 68.62 SGD
Shipped after 2017-12-19
8 - 112 41 510 112 0.2 Equivalent material or SS400 4 63 Equivalent material or SS400 20 63 Equivalent material or FC200 80 22.4 2850 Each equivalent material or SS400 22.4 18.6 224 (F4) 8 pieces fitting bolt +/-2.8 170 1/6 9.9x10-2 - 85 1Set 1 FCL-224 07209501 419.90 SGD
In stock
8 - 125 51 850 125 0.2 Equivalent material or SS400 4 71 Equivalent material or SS400 25 71 Equivalent material or FC200 90 28 2550 Each equivalent material or SS400 28 27.4 250 (F5) 8 pieces fitting bolt +/-2.8 180 1/6 1.9x10-1 20 100 1Set 1 FCL-250 07209517 699.90 SGD
In stock
8 - 90 32 230 90 0.2 Equivalent material or SS400 3 50 Equivalent material or SS400 14 50 Equivalent material or FC200 63 18 3500 Each equivalent material or SS400 18 9.25 180 (F3) 8 pieces fitting bolt +/-2.1 132 1/6 3.1x10-2 - 64 1Set 1 FCL-180 07209483 199.90 SGD
In stock
8 - 100 41 440 100 0.2 Equivalent material or SS400 4 56 Equivalent material or SS400 20 56 Equivalent material or FC200 71 22.4 3200 Each equivalent material or SS400 22.4 14.3 200 (F4) 8 pieces fitting bolt +/-2.8 145 1/6 6.2x10-2 - 85 1Set 1 FCL-200 07209492 359.90 SGD
In stock
8 - 140 57 1500 140 0.3 Equivalent material or SS400 4 80 Equivalent material or SS400 28 80 Equivalent material or FC200 100 40 2300 Each equivalent material or SS400 28 38.5 280 (F6) 8 pieces fitting bolt +/-2.8 200 1/6 3.3x10-1 30 116 1Set 1 FCL-280 07209526 959.90 SGD
In stock
4 - 35.5 19 - 35.5 0.1 Equivalent material or SS400 3 20 Equivalent material or SS400 8 20 Equivalent material or FC200 28 14 4000 Each equivalent material or SS400 14 1.41 90 (F1) 4 pieces fitting bolt +/-2.1 60 1/6 1.4x10-3 - 50 1Set 1 FCL-90 07209422 55.35 SGD
Shipped after 2017-12-19
6 - 63 32 130 71 0.2 Equivalent material or SS400 3 35 Equivalent material or SS400 14 38 Equivalent material or FC200 50 18 4000 Each equivalent material or SS400 18 4.96 140 (F3) 6 pieces fitting bolt +/-2.1 100 1/6 1.1x10-2 - 64 1Set 1 FCL-140 07209465 139.90 SGD
In stock
8 - 80 32 200 80 0.2 Equivalent material or SS400 3 45 Equivalent material or SS400 14 45 Equivalent material or FC200 56 18 4000 Each equivalent material or SS400 18 6.9 160 (F3) 8 pieces fitting bolt +/-2.1 115 1/6 1.9x10-2 - 64 1Set 1 FCL-160 07209474 179.90 SGD
In stock
ADD TO CART

Related Products