Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Dimensions C2 (mm) Compatible Materials (coupler) Dimension F2 (mm) Pilot Hole Diameter (phi mm) Outside Diameter A (phi mm) Type Dimension B (phi mm) Maximum Torque (N m) Moment of Inertia (kg / m2) Processable Shaft Hole of Maximum Diameter D2(mm) Bolt Hole Number Processable Shaft Hole of Maximum Diameter D1(mm) Dimensions M (mm) Allowable End Play (mm) Allowable Eccentricity (mm) Allowable Argument (degree) Dimensions L (mm) Bolt Draft (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Dimensions C2 (mm) Compatible Materials (coupler) Dimension F2 (mm) Pilot Hole Diameter (phi mm) Outside Diameter A (phi mm) Type Dimension B (phi mm) Maximum Torque (N m) Moment of Inertia (kg / m2) Processable Shaft Hole of Maximum Diameter D2(mm) Bolt Hole Number Processable Shaft Hole of Maximum Diameter D1(mm) Dimensions M (mm) Allowable End Play (mm) Allowable Eccentricity (mm) Allowable Argument (degree) Dimensions L (mm) Bolt Draft (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3200 100 JointBolt:4 EquivalentmaterialorFC200 22.4 18 200 Axis under hole goods 145 440 6.2x10-2 56 8 56 41 +/-2.8 0.2 41645 71 85   1PC 1 FCL-200 07209711 149.99 SGD
Shipped after 2018-06-29
3500 90 Joint Bolt: 3 Equivalent material or FC200 18 - 180 - 132 230 3.1x10-2 50 8 50 32 +/-2.1 0.2 1/6 63 64   1PC 1 FCL-180 07209702 95.99 SGD
Shipped after 2018-06-29
2300 140 Joint Bolt: 6 Equivalent material or FC200 40 30 280 - 200 1500 3.3x10-1 80 8 80 57 +/-2.8 0.3 1/6 100 116   1PC 1 FCL-280 07209745 369.99 SGD
Shipped after 2018-06-28
2850 112 Joint Bolt: 4 Equivalent material or FC200 22.4 - 224 - 170 510 9.9x10-2 63 8 63 41 +/-2.8 0.2 1/6 80 85   1PC 1 FCL-224 07209727 169.99 SGD
Shipped after 2018-06-28
4000 35.5 Joint Bolt: 1 Equivalent material or FC200 14 - 90 - 60 - 1.4x10-3 20 4 20 19 +/-2.1 0.1 1/6 28 50   1PC 1 FCL-90 07209641 36.99 SGD
Shipped after 2018-06-28
4000 42.5 Joint Bolt: 2 Equivalent material or FC200 16 - 100 - 67 29 2.4x10-3 25 4 25 23 +/-2.1 0.1 1/6 35.5 56   1PC 1 FCL-100 07209657 76.99 SGD
Shipped after 2018-06-26
4000 50 Joint Bolt: 2 Equivalent material or FC200 16 - 112 - 75 33 3.9x10-3 28 4 28 23 +/-2.1 0.1 1/6 40 56   1PC 1 FCL-112 07209666 41.99 SGD
Shipped after 2018-06-29
4000 80 Joint Bolt: 3 Equivalent material or FC200 18 - 160 - 115 200 1.9x10-2 45 8 45 32 +/-2.1 0.2 1/6 56 64   1PC 1 FCL-160 07209693 75.99 SGD
Shipped after 2018-06-29
4000 50 Joint Bolt: 3 Equivalent material or FC200 18 - 125 - 85 73 6.6x10-3 28 4 32 32 +/-2.1 0.1 1/6 45 64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FCL-125 07209675 46.99 SGD
Shipped after 2018-06-29
4000 63 Joint Bolt: 3 Equivalent material or FC200 18 - 140 - 100 130 1.1x10-2 35 6 38 32 +/-2.1 0.2 1/6 50 64   1PC 1 FCL-140 07209684 51.99 SGD
Shipped after 2018-06-25
2550 125 Joint Bolt: 5 Equivalent material or FC200 28 20 250 - 180 850 1.9x10-1 71 8 71 51 +/-2.8 0.2 1/6 90 100   1PC 1 FCL-250 07209736 259.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products