Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Material (pin)
Stainless
Allowable End Play (mm)
+/-0.5
Allowable Argument (degree)
1.5
Material (disk)
Stainless
...see all>
Product Options
ADD TO CART
Material (hub) Common Torque (N-m) Accessories Material (spacer) Dimension G(mm) Static Torsional Spring Constant (N/m/rad) Dimension W (mm) Shaft Hole Diameter D2(mm) Shaft Hole Diameter D1(mm) Dimension F (mm) Compatible Shaft Tolerance Maximum Torque (N m) Allowable Eccentric (mm) Screw Diameter Dimension E (phi mm) Maximum Shaft Bore Size (mm) Screw Hole Dimension A (mm phi) Dimensions L (mm) Dimensions E (mm) Moment of Inertia (kg / m2) Maximum Rotation Speed (min-1[r. p.m]) Tightening Torque (N ? m) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (hub) Common Torque (N-m) Accessories Material (spacer) Dimension G(mm) Static Torsional Spring Constant (N/m/rad) Dimension W (mm) Shaft Hole Diameter D2(mm) Shaft Hole Diameter D1(mm) Dimension F (mm) Compatible Shaft Tolerance Maximum Torque (N m) Allowable Eccentric (mm) Screw Diameter Dimension E (phi mm) Maximum Shaft Bore Size (mm) Screw Hole Dimension A (mm phi) Dimensions L (mm) Dimensions E (mm) Moment of Inertia (kg / m2) Maximum Rotation Speed (min-1[r. p.m]) Tightening Torque (N ? m) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 28 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-28x30 07222424 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 28 28 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-28x28 07222415 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 25 20 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-20x25 07222311 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 24 20 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-20x24 07222302 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 25 19 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-19x25 07222266 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 22 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-18x22 07222476 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 25 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-16x25 07222056 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 25 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x25 07221961 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 - - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x16 07221907 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 25 19 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-19x25 07221724 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-18x18 07221645 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-14x16 07221365 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x17 07221085 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x11 07221042 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-15x17 07220832 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-14x17 07220771 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-14x16 07220762 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-12x20 07220735 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-12x18 07220717 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-12x15 07220683 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 19 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-10x19 07221191 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-10x16 07221322 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-32C-11x12 07220516 67.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-32C-11x11 07220507 67.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-10x14 07220482 75.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-10x10 07220455 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 9 9 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-9x9 07220446 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - 8 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-8x11 07220385 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 9 6.35 3.5 h7 (recommended) and h6 2 0.12 - - - M2.5 25 10 12.5 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6.35x9 07220421 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 0.7 Cap screw Aluminum alloy 6.5 200 27 6 5 2.5 h7 (recommended) and h6 1.5 0.12 M2 8.5 8 - 19 8 - 8.7x10-7 10000 0.5 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-19C-5x6 07220123 61.99 SGD
Shipped after 2018-06-25
Aluminum alloy 0.7 Cap screw Aluminum alloy 6.5 200 27 4 4 2.5 h7 (recommended) and h6 1.5 0.12 M2 8.5 8 - 19 8 - 8.7x10-7 10000 0.5 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-19C-4x4 07220193 53.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 25 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-25x30 07222406 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 28 25 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-25x28 07222397 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 24 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-24x30 07222372 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 25 24 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-24x25 07222354 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 28 19 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-19x28 07222275 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 20 19 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-19x20 07222241 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 19 19 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-19x19 07222232 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 28 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-16x28 07222065 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 20 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-16x20 07222031 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 28 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x28 07221977 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 24 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x24 07221952 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 - - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x18 07221925 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 24 20 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-20x24 07221742 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 20 19 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-19x20 07221706 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 19 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-18x19 07221654 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 19 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-17x19 07221602 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-17x17 07221584 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 19 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-16x19 07221541 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-16x18 07221532 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-16x16 07221514 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 24 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-15x24 07221496 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-15x17 07221453 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x15 07221076 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x14 07221067 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-17x18 07220936 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-16x18 07220893 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-15x20 07220866 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 19 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-12x19 07220726 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-11x11 07221216 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-10x14 07221155 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-10x12 07221146 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-32C-11x15 07220534 76.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - 6 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6x10 07220263 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - - 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-10x12 07220227 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 0.7 Cap screw Aluminum alloy 6.5 200 27 8 5 2.5 h7 (recommended) and h6 1.5 0.12 M2 8.5 8 - 19 8 - 8.7x10-7 10000 0.5 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-19C-5x8 07220141 53.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 28 20 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-20x28 07222327 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 20 20 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-20x20 07222293 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 24 19 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-19x24 07222257 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 25 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-18x25 07222205 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 - - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-17x17 07222083 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-16x30 07222074 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 25 20 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-20x25 07221751 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 22 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-18x22 07221837 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 22 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-15x22 07221803 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 20 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-15x20 07221487 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-15x15 07221435 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 25 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-14x25 07221426 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 22 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-14x22 07221794 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 20 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-14x20 07221401 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 19 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-14x19 07221392 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x12 07221051 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-16x17 07220884 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-15x18 07220841 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-12x17 07220701 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100   1PC 1 MDW-40C-12x12 07220665 82.99 SGD
In stock
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 19 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-11x19 07221277 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-11x18 07221261 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-11x17 07221252 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-10x20 07221207 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-32C-15x15 07220595 67.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-32C-14x14 07220577 71.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-32C-11x14 07220525 67.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 30 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-30x30 07222433 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 28 22 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-22x28 07222537 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 25 22 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-22x25 07222521 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 - - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-18x18 07222162 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 24 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-17x24 07222126 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 22 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-17x22 07222467 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 - - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-16x18 07222013 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 - - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-16x17 07222004 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 - - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-16x16 07221995 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x30 07221986 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 19 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x19 07221934 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 - - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x15 07221891 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 22 20 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-20x22 07221855 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 28 24 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-24x28 07222363 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 24 24 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-24x24 07222345 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 22 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-22x30 07222546 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-18x30 07222223 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 24 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-18x24 07222196 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 24 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-16x24 07222047 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 22 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x22 07222442 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 25 24 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-24x25 07221776 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 25 22 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-22x25 07221882 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 25 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-18x25 07221681 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 24 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-17x24 07221627 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 25 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-16x25 07221575 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 22 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-16x22 07221812 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 20 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-16x20 07221557 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-15x18 07221462 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-15x16 07221444 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-14x18 07221383 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-14x15 07221356 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x10 07221033 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 20 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-20x20 07221015 84.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-18x18 07220963 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 19 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-17x19 07220945 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 19 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-16x19 07220902 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-16x16 07220875 84.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-15x16 07220823 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-15x15 07220814 84.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-14x20 07220805 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 19 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-14x19 07220796 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-10x18 07221182 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-10x10 07221121 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - 8 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-8x12 07220622 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 9 6 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6x9 07220412 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 6.35 6 3.5 h7 (recommended) and h6 2 0.12 - - - M2.5 25 10 12.5 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6x6.35 07220351 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - 6.35 3.5 h7 (recommended) and h6 2 0.12 - - - M2.5 25 10 12.5 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6.35x11 07220306 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - - 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-11x12 07220245 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 22 22 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-22x22 07222503 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 19 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-19x30 07222284 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-17x30 07222153 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 28 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-17x28 07222144 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 25 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-17x25 07222135 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 20 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-17x20 07222117 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 19 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-17x19 07222101 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 22 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-16x22 07222451 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 19 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-16x19 07222022 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 24 22 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-22x24 07221873 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 24 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-18x24 07221672 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 20 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-18x20 07221663 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-16x17 07221523 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 25 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-15x25 07221505 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x20 07221112 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 19 19 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-19x19 07220997 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-17x20 07220954 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-17x17 07220927 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-16x20 07220911 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-14x15 07220753 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-11x12 07221225 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-10x17 07221173 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-10x15 07221164 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 8 6.35 3.5 h7 (recommended) and h6 2 0.12 - - - M2.5 25 10 12.5 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6.35x8 07220333 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - 6.35 3.5 h7 (recommended) and h6 2 0.12 - - - M2.5 25 10 12.5 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6.35x12 07220315 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - - 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-10x11 07220211 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 0.7 Cap screw Aluminum alloy 6.5 200 27 6 6 2.5 h7 (recommended) and h6 1.5 0.12 M2 8.5 8 - 19 8 - 8.7x10-7 10000 0.5 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-19C-6x6 07220157 57.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 24 22 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-22x24 07222512 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 22 20 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-20x22 07222494 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 22 19 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-19x22 07222485 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 20 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x20 07221943 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 - - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-15x17 07221916 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 24 24 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-24x24 07221767 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 20 20 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-20x20 07221733 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 24 19 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-19x24 07221715 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 22 19 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-19x22 07221846 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-17x18 07221593 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 24 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-14x24 07221417 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 8 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x8 07221024 88.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 19 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x19 07221103 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-12x14 07220674 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-11x20 07221286 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-32C-14x15 07220586 71.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-10x15 07220491 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 9 8 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-8x9 07220437 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - 8 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-8x12 07220394 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 6 6 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6x6 07220342 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - - 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-10x10 07220202 63.99 SGD
Shipped after 2018-06-25
Aluminum alloy 0.7 Cap screw Aluminum alloy 6.5 200 27 7 7 2.5 h7 (recommended) and h6 1.5 0.12 M2 8.5 8 - 19 8 - 8.7x10-7 10000 0.5 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-19C-7x7 07220166 53.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 25 25 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-25x25 07222381 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 30 20 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-20x30 07222336 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 28 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-18x28 07222214 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 20 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-18x20 07222187 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 19 - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-18x19 07222171 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 12.5 Cap screw Aluminum alloy 24 3000 61 - - 7 h7 (recommended) and h6 25 0.15 M6 35 30 - 63 20 - 2.1x10-4 3000 - 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-63C-17x18 07222092 139.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 25 25 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-25x25 07221785 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 22 22 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-22x22 07221864 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 25 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-17x25 07221636 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 20 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-17x20 07221611 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 24 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-16x24 07221566 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 19 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-15x19 07221471 99.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-14x17 07221374 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x18 07221094 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 19 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-19x20 07221006 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - 8 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-8x15 07220647 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - 8 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-8x11 07220613 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-10x12 07220473 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - 8 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-8x10 07220376 59.99 SGD
Shipped after 2018-06-22
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - - 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-11x11 07220236 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 0.7 Cap screw Aluminum alloy 6.5 200 27 7 5 2.5 h7 (recommended) and h6 1.5 0.12 M2 8.5 8 - 19 8 - 8.7x10-7 10000 0.5 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-19C-5x7 07220132 53.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 19 19 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-19x19 07221697 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 22 - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-17x22 07221821 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 9 Cap screw Aluminum alloy 18 2200 57 - - 6 h7 (recommended) and h6 - 0.15 M5 26 25 - 50 18 - 8.1x10-5 4000 7 210 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-50C-14x14 07221347 96.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - 8 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-8x16 07221295 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 20 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-18x20 07220981 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 19 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-18x19 07220972 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 19 - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-15x19 07220857 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-14x18 07220787 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-14x14 07220744 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-12x16 07220692 87.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-11x16 07221331 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-11x15 07221243 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-11x14 07221234 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 3.5 Cap screw Aluminum alloy 15 1400 44 - - 5 h7 (recommended) and h6 7 0.15 M4 21 20 - 40 14 - 1.9x10-5 5000 2.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-40C-10x11 07221137 80.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 8 8 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-8x8 07220656 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - 8 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-8x10 07220604 70.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-12x15 07220561 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-12x14 07220552 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-12x12 07220543 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 2.5 Cap screw Aluminum alloy 11 1100 40 - - 4 h7 (recommended) and h6 5 0.15 M3 16 - - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-10x11 07220464 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 8 8 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-8x8 07220403 63.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 6.35 6.35 3.5 h7 (recommended) and h6 2 0.12 - - - M2.5 25 10 12.5 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6.35x6.35 07220324 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - - 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-12x12 07220254 59.99 SGD
Shipped after 2018-06-25
Aluminumalloy 2.5 Capscrew Aluminumalloy 11 1100 40 14 8 4 h7(recommended)andh6 5 0.15 M3 16 15 - 32 12 - 9.6x10-6 6000 1.5 60   1PC 1 MDW-32C-8x14 07220631 66.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 8 6 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6x8 07220367 68.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - 6 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6x12 07220281 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - 6 3.5 h7 (recommended) and h6 2 0.12 M2.5 12.5 - - 25 10 - 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6x11 07220272 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 1 Cap screw Aluminum alloy 9 450 31 - 6.35 3.5 h7 (recommended) and h6 2 0.12 - - - M2.5 25 10 12.5 2.7x10-6 8000 1 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-25C-6.35x10 07220297 59.99 SGD
Shipped after 2018-06-25
Aluminum alloy 0.7 Cap screw Aluminum alloy 6.5 200 27 8 7 2.5 h7 (recommended) and h6 1.5 0.12 M2 8.5 8 - 19 8 - 8.7x10-7 10000 0.5 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDW-19C-7x8 07220175 53.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products