Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension E (phi mm) Dimensions L (mm) Dimension A (mm phi) Operating Temperature Range (deg C) Shaft Hole Diameter Tolerance Moment of Inertia (kg / m2) Maximum Rotation Speed (min-1[r. p.m]) Material (hub) Tightening Torque (N ? m) Type Material (spacer) Common Torque (N-m) Weight (g) Static Torsional Spring Constant (N/m/rad) Dimension W (mm) Accessories Shaft Hole Diameter D2(mm) Surface Processing Shaft Hole Diameter D1(mm) Dimension F (mm) Compatible Shaft Tolerance Maximum Torque (N m) Allowable Eccentric (mm) Screw Diameter Allowable Argument (degree) Maximum Shaft Bore Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension E (phi mm) Dimensions L (mm) Dimension A (mm phi) Operating Temperature Range (deg C) Shaft Hole Diameter Tolerance Moment of Inertia (kg / m2) Maximum Rotation Speed (min-1[r. p.m]) Material (hub) Tightening Torque (N ? m) Type Material (spacer) Common Torque (N-m) Weight (g) Static Torsional Spring Constant (N/m/rad) Dimension W (mm) Accessories Shaft Hole Diameter D2(mm) Surface Processing Shaft Hole Diameter D1(mm) Dimension F (mm) Compatible Shaft Tolerance Maximum Torque (N m) Allowable Eccentric (mm) Screw Diameter Allowable Argument (degree) Maximum Shaft Bore Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw - Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-15x16 07217786 109.99 SGD
Shipped after 2018-06-25
28 21 63 -20 to 80 h8 2.2x10-4 10000 Aluminum alloy 30 Set screw type Polyacetal 36 300 1900 47 Hexagon socket set screw 25 Hub portion: anodized 25 10.5 h7 (recommended) and h6 72 4.0 M10 3 25   1PC 1 MOL-63-25x25 07217953 139.99 SGD
Shipped after 2018-06-25
28 21 63 -20 to 80 h8 2.2x10-4 10000 Aluminum alloy 30 Set screw type Polyacetal 36 300 1900 47 Hexagon socket set screw 25 Hub portion: anodized 20 10.5 h7 (recommended) and h6 72 4.0 M10 3 25   1PC 1 MOL-63-20x25 07217944 139.99 SGD
Shipped after 2018-06-25
28 21 63 -20 to 80 h8 2.2x10-4 10000 Aluminum alloy 30 Set screw type Polyacetal 36 300 1900 47 Hexagon socket set screw 20 Hub portion: anodized - 10.5 h7 (recommended) and h6 72 4.0 M10 3 25   1PC 1 MOL-63-18x20 07217901 139.99 SGD
Shipped after 2018-06-25
28 21 63 -20 to 80 h8 2.2x10-4 10000 Aluminum alloy 30 Set screw type Polyacetal 36 300 1900 47 Hexagon socket set screw - Hub portion: anodized - 10.5 h7 (recommended) and h6 72 4.0 M10 3 25   1PC 1 MOL-63-16x18 07217892 139.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw - Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-18x18 07217847 119.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw 20 Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-15x20 07217761 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw - Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-15x18 07217795 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw - Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-14x18 07217752 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw - Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-14x14 07217725 109.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-15x15 07217682 82.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-14x14 07217655 82.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOL-40-12x16 07217646 86.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-12x15 07217637 82.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-12x14 07217621 82.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-12x12 07217612 82.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-10x12 07217576 82.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw - Hub portion: anodized 9.525 5.5 h7 (recommended) and h6 4 2.0 M5 3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOL-25-9.525x10 07217427 29.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw - Hub portion: anodized 6.35 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-6.35x10 07217375 26.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 9.525 Hub portion: anodized 5 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-5x9.525 07217366 23.99 SGD
Shipped after 2018-06-25
9 9 20 -20 to 80 h8 1.0x10-6 31000 Aluminum alloy 1.7 Set screw type Polyacetal 1.2 14 60 23 Hexagon socket set screw 8 Hub portion: anodized 6.35 4.5 h7 (recommended) and h6 2.4 1.5 M4 3 8   1PC 1 MOL-20-6.35x8 07217235 20.99 SGD
Shipped after 2018-06-25
9 9 20 -20 to 80 h8 1.0x10-6 31000 Aluminum alloy 1.7 Set screw type Polyacetal 1.2 14 60 23 Hexagon socket set screw 6.35 Hub portion: anodized 6.35 4.5 h7 (recommended) and h6 2.4 1.5 M4 3 8   1PC 1 MOL-20-6.35x6.35 07217244 20.99 SGD
Shipped after 2018-06-25
9 9 20 -20 to 80 h8 1.0x10-6 31000 Aluminum alloy 1.7 Set screw type Polyacetal 1.2 14 60 23 Hexagon socket set screw 6.35 Hub portion: anodized 5 4.5 h7 (recommended) and h6 2.4 1.5 M4 3 8   1PC 1 MOL-20-5x6.35 07217217 20.99 SGD
Shipped after 2018-06-25
9 9 20 -20 to 80 h8 1.0x10-6 31000 Aluminum alloy 1.7 Set screw type Polyacetal 1.2 14 60 23 Hexagon socket set screw 6 Hub portion: anodized 5 4.5 h7 (recommended) and h6 2.4 1.5 M4 3 8   1PC 1 MOL-20-5x6 07217165 20.99 SGD
Shipped after 2018-06-25
7 7 16 -20 to 80 h8 3.2x10-7 39000 Aluminum alloy 0.7 Set screw type Polyacetal 0.7 7 31 18 Hexagon socket set screw 6.35 Hub portion: anodized 6 3.5 h7 (recommended) and h6 1.4 1.0 M3 3 6.35   1PC 1 MOL-16-6x6.35 07217113 18.99 SGD
In stock
7 7 16 -20 to 80 h8 3.2x10-7 39000 Aluminum alloy 0.7 Set screw type Polyacetal 0.7 7 31 18 Hexagon socket set screw 6.35 Hub portion: anodized 6.35 3.5 h7 (recommended) and h6 1.4 1.0 M3 3 6.35   1PC 1 MOL-16-6.35x6.35 07217122 18.99 SGD
Shipped after 2018-06-25
7 7 16 -20 to 80 h8 3.2x10-7 39000 Aluminum alloy 0.7 Set screw type Polyacetal 0.7 7 31 18 Hexagon socket set screw 6.35 Hub portion: anodized 5 3.5 h7 (recommended) and h6 1.4 1.0 M3 3 6.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOL-16-5x6.35 07217104 22.99 SGD
Shipped after 2018-06-25
7 7 16 -20 to 80 h8 3.2x10-7 39000 Aluminum alloy 0.7 Set screw type Polyacetal 0.7 7 31 18 Hexagon socket set screw 4 Hub portion: anodized 3 3.5 h7 (recommended) and h6 1.4 1.0 M3 3 6.35   1PC 1 MOL-16-3x4 07217025 22.99 SGD
Shipped after 2018-06-25
28 21 63 -20 to 80 h8 2.2x10-4 10000 Aluminum alloy 30 Set screw type Polyacetal 36 300 1900 47 Hexagon socket set screw 20 Hub portion: anodized 20 10.5 h7 (recommended) and h6 72 4.0 M10 3 25   1PC 1 MOL-63-20x20 07217935 139.99 SGD
Shipped after 2018-06-25
28 21 63 -20 to 80 h8 2.2x10-4 10000 Aluminum alloy 30 Set screw type Polyacetal 36 300 1900 47 Hexagon socket set screw 25 Hub portion: anodized - 10.5 h7 (recommended) and h6 72 4.0 M10 3 25   1PC 1 MOL-63-18x25 07217917 139.99 SGD
Shipped after 2018-06-25
28 21 63 -20 to 80 h8 2.2x10-4 10000 Aluminum alloy 30 Set screw type Polyacetal 36 300 1900 47 Hexagon socket set screw - Hub portion: anodized - 10.5 h7 (recommended) and h6 72 4.0 M10 3 25   1PC 1 MOL-63-18x18 07217926 139.99 SGD
Shipped after 2018-06-25
28 21 63 -20 to 80 h8 2.2x10-4 10000 Aluminum alloy 30 Set screw type Polyacetal 36 300 1900 47 Hexagon socket set screw 25 Hub portion: anodized - 10.5 h7 (recommended) and h6 72 4.0 M10 3 25   1PC 1 MOL-63-16x25 07217874 139.99 SGD
Shipped after 2018-06-25
28 21 63 -20 to 80 h8 2.2x10-4 10000 Aluminum alloy 30 Set screw type Polyacetal 36 300 1900 47 Hexagon socket set screw 20 Hub portion: anodized - 10.5 h7 (recommended) and h6 72 4.0 M10 3 25   1PC 1 MOL-63-16x20 07217865 139.99 SGD
Shipped after 2018-06-25
28 21 63 -20 to 80 h8 2.2x10-4 10000 Aluminum alloy 30 Set screw type Polyacetal 36 300 1900 47 Hexagon socket set screw - Hub portion: anodized - 10.5 h7 (recommended) and h6 72 4.0 M10 3 25   1PC 1 MOL-63-16x16 07217883 139.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw 20 Hub portion: anodized 20 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-20x20 07217856 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw 20 Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-18x20 07217831 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw 20 Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-16x20 07217804 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw - Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-16x18 07217822 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw - Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-16x16 07217813 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw - Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-15x15 07217777 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw 20 Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-14x20 07217716 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw - Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-14x16 07217743 109.99 SGD
Shipped after 2018-06-25
23 17 50 -20 to 80 h8 6.7x10-5 12000 Aluminum alloy - Set screw type Polyacetal - 150 820 38 Hexagon socket set screw - Hub portion: anodized - 8.5 h7 (recommended) and h6 36 3.5 M8 3 20   1PC 1 MOL-50-14x15 07217734 109.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-16x16 07217707 82.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-15x16 07217691 82.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-14x16 07217673 82.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-14x15 07217664 86.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-10x16 07217603 82.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-10x15 07217594 86.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-10x14 07217585 82.99 SGD
Shipped after 2018-06-25
17 14 40 -20 to 80 h8 2.3x10-5 15000 Aluminum alloy 7 Set screw type Polyacetal 9 80 540 32 Hexagon socket set screw - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M6 3 -   1PC 1 MOL-40-10x10 07217567 82.99 SGD
Shipped after 2018-06-25
14.5 13 32 -20 to 80 h8 9.5x10-6 19000 Aluminum alloy 7 Set screw type Polyacetal 4.5 50 280 33 Hexagon socket set screw 8 Hub portion: anodized 8 6.5 h7 (recommended) and h6 9 2.5 M6 3 -   1PC 1 MOL-32-8x8 07217497 35.99 SGD
Shipped after 2018-06-25
14.5 13 32 -20 to 80 h8 9.5x10-6 19000 Aluminum alloy 7 Set screw type Polyacetal 4.5 50 280 33 Hexagon socket set screw - Hub portion: anodized 8 6.5 h7 (recommended) and h6 9 2.5 M6 3 -   1PC 1 MOL-32-8x14 07217481 35.99 SGD
Shipped after 2018-06-25
14.5 13 32 -20 to 80 h8 9.5x10-6 19000 Aluminum alloy 7 Set screw type Polyacetal 4.5 50 280 33 Hexagon socket set screw - Hub portion: anodized 8 6.5 h7 (recommended) and h6 9 2.5 M6 3 -   1PC 1 MOL-32-8x10 07217463 35.99 SGD
Shipped after 2018-06-25
14.5 13 32 -20 to 80 h8 9.5x10-6 19000 Aluminum alloy 7 Set screw type Polyacetal 4.5 50 280 33 Hexagon socket set screw - Hub portion: anodized - 6.5 h7 (recommended) and h6 9 2.5 M6 3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOL-32-14x14 07217551 28.99 SGD
Shipped after 2018-06-25
14.5 13 32 -20 to 80 h8 9.5x10-6 19000 Aluminum alloy 7 Set screw type Polyacetal 4.5 50 280 33 Hexagon socket set screw - Hub portion: anodized - 6.5 h7 (recommended) and h6 9 2.5 M6 3 -   1PC 1 MOL-32-12x14 07217542 27.99 SGD
Shipped after 2018-06-25
14.5 13 32 -20 to 80 h8 9.5x10-6 19000 Aluminum alloy 7 Set screw type Polyacetal 4.5 50 280 33 Hexagon socket set screw - Hub portion: anodized - 6.5 h7 (recommended) and h6 9 2.5 M6 3 -   1PC 1 MOL-32-12x12 07217533 35.99 SGD
Shipped after 2018-06-25
14.5 13 32 -20 to 80 h8 9.5x10-6 19000 Aluminum alloy 7 Set screw type Polyacetal 4.5 50 280 33 Hexagon socket set screw - Hub portion: anodized - 6.5 h7 (recommended) and h6 9 2.5 M6 3 -   1PC 1 MOL-32-10x14 07217524 31.99 SGD
Shipped after 2018-06-25
14.5 13 32 -20 to 80 h8 9.5x10-6 19000 Aluminum alloy 7 Set screw type Polyacetal 4.5 50 280 33 Hexagon socket set screw - Hub portion: anodized - 6.5 h7 (recommended) and h6 9 2.5 M6 3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOL-32-10x12 07217515 27.99 SGD
Shipped after 2018-06-22
14.5 13 32 -20 to 80 h8 9.5x10-6 19000 Aluminum alloy 7 Set screw type Polyacetal 4.5 50 280 33 Hexagon socket set screw - Hub portion: anodized - 6.5 h7 (recommended) and h6 9 2.5 M6 3 -   1PC 1 MOL-32-10x10 07217506 35.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 9.525 Hub portion: anodized 9.525 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-9.525x9.525 07217454 23.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 9.525 Hub portion: anodized 8 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-8x9.525 07217411 24.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 8 Hub portion: anodized 8 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-8x8 07217332 29.99 SGD
In stock
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 9.525 Hub portion: anodized 6 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-6x9.525 07217402 23.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 6.35 Hub portion: anodized 6 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-6x6.35 07217384 23.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 9.525 Hub portion: anodized 6.35 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-6.35x9.525 07217445 23.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 8 Hub portion: anodized 6.35 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-6.35x8 07217393 27.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 6.35 Hub portion: anodized 6.35 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-6.35x6.35 07217436 27.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 8 Hub portion: anodized 5 5.5 h7 (recommended) and h6 4 2.0 M5 3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOL-25-5x8 07217287 23.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 6.35 Hub portion: anodized 5 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-5x6.35 07217357 23.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 6 Hub portion: anodized 5 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-5x6 07217271 23.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon socket set screw 5 Hub portion: anodized 5 5.5 h7 (recommended) and h6 4 2.0 M5 3 -   1PC 1 MOL-25-5x5 07217262 23.99 SGD
Shipped after 2018-06-25
9 9 20 -20 to 80 h8 1.0x10-6 31000 Aluminum alloy 1.7 Set screw type Polyacetal 1.2 14 60 23 Hexagon socket set screw 6.35 Hub portion: anodized 6 4.5 h7 (recommended) and h6 2.4 1.5 M4 3 8   1PC 1 MOL-20-6x6.35 07217226 20.99 SGD
Shipped after 2018-06-25
9 9 20 -20 to 80 h8 1.0x10-6 31000 Aluminum alloy 1.7 Set screw type Polyacetal 1.2 14 60 23 Hexagon socket set screw 6 Hub portion: anodized 6 4.5 h7 (recommended) and h6 2.4 1.5 M4 3 8   1PC 1 MOL-20-6x6 07217183 22.99 SGD
Shipped after 2018-06-21
9 9 20 -20 to 80 h8 1.0x10-6 31000 Aluminum alloy 1.7 Set screw type Polyacetal 1.2 14 60 23 Hexagon socket set screw 5 Hub portion: anodized 5 4.5 h7 (recommended) and h6 2.4 1.5 M4 3 8   1PC 1 MOL-20-5x5 07217156 20.99 SGD
Shipped after 2018-06-25
9 9 20 -20 to 80 h8 1.0x10-6 31000 Aluminum alloy 1.7 Set screw type Polyacetal 1.2 14 60 23 Hexagon socket set screw 4 Hub portion: anodized 4 4.5 h7 (recommended) and h6 2.4 1.5 M4 3 8   1PC 1 MOL-20-4x4 07217147 20.99 SGD
Shipped after 2018-06-25
7 7 16 -20 to 80 h8 3.2x10-7 39000 Aluminum alloy 0.7 Set screw type Polyacetal 0.7 7 31 18 Hexagon socket set screw 6.35 Hub portion: anodized 4 3.5 h7 (recommended) and h6 1.4 1.0 M3 3 6.35   1PC 1 MOL-16-4x6.35 07217095 22.99 SGD
Shipped after 2018-06-25
7 7 16 -20 to 80 h8 3.2x10-7 39000 Aluminum alloy 0.7 Set screw type Polyacetal 0.7 7 31 18 Hexagon socket set screw 6.35 Hub portion: anodized 3 3.5 h7 (recommended) and h6 1.4 1.0 M3 3 6.35   1PC 1 MOL-16-3x6.35 07217086 18.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 MOL-16-3x3 07217016 18.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 MOL-16-6x6 07217077 18.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 MOL-16-3x6 07217034 18.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 MOL-20-5x8 07217174 20.99 SGD
In stock
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminumalloy 4 SetScrewType Polyacetal 2 27 140 28 Hexagon socket set screw 8 Hub portion: anodized 6 5.5 h7(recommended)andh6 4 2 M5 3 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOL-25-6x8 07217314 23.99 SGD
Shipped after 2018-06-25
11 11 25 -20 to 80 h8 3.0x10-6 25000 Aluminumalloy 4 SetScrewType Polyacetal 2 27 140 28 Hexagon socket set screw 6 Hub portion: anodized 6 5.5 h7(recommended)andh6 4 2 M5 3 10   1PC 1 MOL-25-6x6 07217305 23.99 SGD
In stock
14.5 13 32 -20 to 80 h8 9.5x10-6 19000 Aluminumalloy 7 SetScrewType Polyacetal 4.5 50 280 33 Hexagon socket set screw 12 Hub portion: anodized 8 6.5 h7(recommended)andh6 9 2.5 M6 3 14   1PC 1 MOL-32-8x12 07217472 28.99 SGD
In stock
11 11 25 -20 to 80 H8 3.0x10<SUP>-6</SUP> 25000 Aluminum alloy 4 Set Screw Type Polyacetal 2 27 140 28 Hexagon socket set screw 10 Hub: Anodized 5 5.5 h7 (recommended) and h6 4 2 M5 3 10   1PC 1 MOL-25-5x10 07217253 23.99 SGD
In stock
11 11 25 -20 to 80 H8 3.0x10<SUP>-6</SUP> 25000 Aluminum alloy 4 Set Screw Type Polyacetal 2 27 140 28 Hexagon socket set screw 10 Hub: Anodized 8 5.5 h7 (recommended) and h6 4 2 M5 3 10   1PC 1 MOL-25-8x10 07217323 23.99 SGD
In stock
7 7 16 -20 - 80 H8 3.2x10<SUP>-7</SUP> 39000 Aluminum alloy 0.7 Set screw type Polyacetal 0.7 7 31 18 Hexagon stop screw with hole 4 Hub part: Alumite processing 4 3.5 h6 and h7 (recommended) 1.4 1.0 M3 3 6.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOL-16-4x4 07217043 18.99 SGD
Shipped after 2018-06-22
7 7 16 -20 - 80 H8 3.2x10<SUP>-7</SUP> 39000 Aluminum alloy 0.7 Set screw type Polyacetal 0.7 7 31 18 Hexagon stop screw with hole 5 Hub part: Alumite processing 5 3.5 h6 and h7 (recommended) 1.4 1.0 M3 3 6.35   1PC 1 MOL-16-5x5 07217052 18.99 SGD
In stock
7 7 16 -20 - 80 H8 3.2x10<SUP>-7</SUP> 39000 Aluminum alloy 0.7 Set screw type Polyacetal 0.7 7 31 18 Hexagon stop screw with hole 6 Hub part: Alumite processing 5 3.5 h6 and h7 (recommended) 1.4 1.0 M3 3 6.35   1PC 1 MOL-16-5x6 07217061 18.99 SGD
In stock
9 9 20 -20 - 80 H8 1.0x10<SUP>-6</SUP> 31000 Aluminum alloy 1.7 Set screw type Polyacetal 1.2 14 60 23 Hexagon stop screw with hole 8 Hub part: Alumite processing 6 4.5 h6 and h7 (recommended) 2.4 1.5 M4 3 8   1PC 1 MOL-20-6x8 07217192 20.99 SGD
In stock
9 9 20 -20 - 80 H8 1.0x10<SUP>-6</SUP> 31000 Aluminum alloy 1.7 Set screw type Polyacetal 1.2 14 60 23 Hexagon stop screw with hole 8 Hub part: Alumite processing 8 4.5 h6 and h7 (recommended) 2.4 1.5 M4 3 8   1PC 1 MOL-20-8x8 07217201 20.99 SGD
In stock
11 11 25 -20 - 80 H8 3.0x10<SUP>-6</SUP> 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon stop screw with hole 10 Hub part: Alumite processing 6 5.5 h6 and h7 (recommended) 4 2.0 M5 3 10   1PC 1 MOL-25-6x10 07217296 23.99 SGD
In stock
11 11 25 -20 - 80 H8 3.0x10<SUP>-6</SUP> 25000 Aluminum alloy 4 Set screw type Polyacetal 2 27 140 28 Hexagon stop screw with hole 10 Hub part: Alumite processing 10 5.5 h6 and h7 (recommended) 4 2.0 M5 3 10   1PC 1 MOL-25-10x10 07217341 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Power unit of radio control
5
From Japan
On 2017-10-19 09:01:32
Convenient for absorbing deviation drift of the radio control motor and drive shaft.
This review is about item#07217025.
Maintenance of radio equipment
5
From Japan
On 2017-08-01 21:23:15
Until now, I have used Steatite's universal coupling, but Cospa is also good, I am satisfied.
This review is about item#7217122.
During machine maintenance.
5
From Japan
On 2017-04-30 19:00:55
Thank you very much for reaching me as soon as possible with a good item as I expected. There is nothing to improve.
This review is about item#7217016.
Combining the motor shaft and working axis
5
From Japan
On 2017-03-28 20:35:11
Handmade machines had poor tooling accuracy and failed with flexible fittings to connect the motor shaft and the working shaft. This Oldham type fitting requires adjustment by a little bit but rotation is very light.
This review is about item#7217034.
motor
4
From Japan
On 2016-02-01 14:54:09
As I wanted, I could connect the gear with the motor. It would be even better if it is a bit cheaper,
This review is about item#07217174.
CNC
3
From Japan
On 2015-12-14 19:18:20
Lack of explanation Is it a good thing to investigate elsewhere?
This review is about item#07217393.
Connection between motor and different diameter shaft
5
From Japan
On 2015-03-29 21:09:41
Although it is still in the stage of assembly, it is also firmly attached to the shaft and rotates smoothly. Because there are many variations, it is saved.
This review is about item#07217402.
Use for school graduation research equipment manufacture
5
From Japan
On 2013-12-14 09:35:11
I tried to make a coupling by myself to join DC motors, but as the centering did not go well, I bought this product. There is neither vibration nor shake, it is in good condition. The electric motor of this time fitted with the diameter of the rotor shaft about 11 mm and had a key groove in the shaft, so it was possible to fix it well with the setscrew. The DC motor is SANYO DENKI CO. LTD DC SERVO MOTOR R 720 - 039 W 65 W 30 V 3.6 A 1050 min - 1.
This review is about item#07217506.

Related Products