Buy more than* S$200* and get FREE SHIPPING

Capricorn Mini Clamping Type

5.00 (3)
Caution
Moment of inertia and mass are values in the maximum bore size. Everyday torque and maximum torque correction due to load fluctuation is not necessary. However, when the ambient temperature exceeds 30degree C please correct it.
Shaft Hole Diameter Tolerance
H8
Material (hub)
Aluminum alloy (A2017)
Material (spacer)
Polyacetal
Allowable Argument (degree)
3
Type
Clamping type
Accessories
Hexagon socket head bolts
...see all>
Product Options
ADD TO CART
Static Torsional Spring Constant (N/m/rad) Dimension W (mm) Shaft Hole Diameter D2(mm) Surface Processing Shaft Hole Diameter D1(mm) Dimension F (mm) Compatible Shaft Tolerance Maximum Torque (N m) Allowable Eccentric (mm) Screw Diameter Dimension E (phi mm) Maximum Shaft Bore Size (mm) Dimension A (mm phi) Dimensions L (mm) Moment of Inertia (kg / m2) Operating Temperature Range (deg C) Tightening Torque (N ? m) Maximum Rotation Speed (min-1[r. p.m]) Common Torque (N-m) Weight (g) Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Static Torsional Spring Constant (N/m/rad) Dimension W (mm) Shaft Hole Diameter D2(mm) Surface Processing Shaft Hole Diameter D1(mm) Dimension F (mm) Compatible Shaft Tolerance Maximum Torque (N m) Allowable Eccentric (mm) Screw Diameter Dimension E (phi mm) Maximum Shaft Bore Size (mm) Dimension A (mm phi) Dimensions L (mm) Moment of Inertia (kg / m2) Operating Temperature Range (deg C) Tightening Torque (N ? m) Maximum Rotation Speed (min-1[r. p.m]) Common Torque (N-m) Weight (g) Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280 45 8 Hub portion: anodized 8 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOL-32C-8x8 07218136 47.99 SGD
Shipped after 2018-01-24
140 39 - Hub portion: anodized - 3.8 h7 (recommended) and h6 4 2.0 M3 11 - 25 16.5 4.4x10-6 -20 to 80 1.5 25000 2 36 9   1PC 1 MOL-25C-10x10 07218075 35.99 SGD
Shipped after 2018-01-24
60 33 8 Hub portion: anodized 6 3 h7 (recommended) and h6 2.4 1.5 M2.5 9 8 20 14 1.5x10-6 -20 to 80 1 31000 1.2 19 6.5   1PC 1 MOL-20C-6x8 07218005 34.99 SGD
Shipped after 2018-01-24
31 29 6 Hub portion: anodized 5 3 h7 (recommended) and h6 1.4 1.0 M2.5 7 6 16 12.5 5.8x10-7 -20 to 80 1 39000 0.7 12 5   1PC 1 MOL-16C-5x6 07217971 28.99 SGD
Shipped after 2018-01-24
1900 71 25 Hub portion: anodized 25 10 h7 (recommended) and h6 72 4.0 M8 28 25 63 33 3.7x10-4 -20 to 80 - 10000 36 450 21   1PC 1 MOL-63C-25x25 07218477 179.99 SGD
Shipped after 2018-01-24
820 58 20 Hub portion: anodized 20 8 h7 (recommended) and h6 36 3.5 M6 23 20 50 27 1.2x10-4 -20 to 80 8 12000 - 230 16   1PC 1 MOL-50C-20x20 07218416 129.99 SGD
Shipped after 2018-01-24
820 58 - Hub portion: anodized - 8 h7 (recommended) and h6 36 3.5 M6 23 20 50 27 1.2x10-4 -20 to 80 8 12000 - 230 16   1PC 1 MOL-50C-16x16 07218373 129.99 SGD
Shipped after 2018-01-24
540 50 - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M5 17 - 40 23 4.1x10-5 -20 to 80 4 15000 9 130 13   1PC 1 MOL-40C-12x14 07218276 97.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized - 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-10x11 07218181 43.99 SGD
Shipped after 2018-01-24
31 29 6 Hub portion: anodized 6 3 h7 (recommended) and h6 1.4 1.0 M2.5 7 6 16 12.5 5.8x10-7 -20 to 80 1 39000 0.7 12 5   1PC 1 MOL-16C-6x6 07217987 28.99 SGD
Shipped after 2018-01-24
540 50 - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M5 17 - 40 23 4.1x10-5 -20 to 80 4 15000 9 130 13   1PC 1 MOL-40C-14x15 07218312 97.99 SGD
Shipped after 2018-01-24
540 50 - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M5 17 - 40 23 4.1x10-5 -20 to 80 4 15000 9 130 13   1PC 1 MOL-40C-12x16 07218294 97.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized 8 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-8x14 07218224 43.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized 8 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-8x12 07218127 47.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized - 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-12x12 07218163 52.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized - 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-11x14 07218215 43.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized - 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-11x12 07218206 43.99 SGD
Shipped after 2018-01-24
31 29 5 Hub portion: anodized 5 3 h7 (recommended) and h6 1.4 1.0 M2.5 7 6 16 12.5 5.8x10-7 -20 to 80 1 39000 0.7 12 5   1PC 1 MOL-16C-5x5 07217962 28.99 SGD
Shipped after 2018-01-24
1900 71 25 Hub portion: anodized 20 10 h7 (recommended) and h6 72 4.0 M8 28 25 63 33 3.7x10-4 -20 to 80 - 10000 36 450 21   1PC 1 MOL-63C-20x25 07218461 179.99 SGD
Shipped after 2018-01-24
1900 71 25 Hub portion: anodized - 10 h7 (recommended) and h6 72 4.0 M8 28 25 63 33 3.7x10-4 -20 to 80 - 10000 36 450 21   1PC 1 MOL-63C-18x25 07218434 179.99 SGD
Shipped after 2018-01-24
1900 71 20 Hub portion: anodized - 10 h7 (recommended) and h6 72 4.0 M8 28 25 63 33 3.7x10-4 -20 to 80 - 10000 36 450 21   1PC 1 MOL-63C-18x20 07218425 179.99 SGD
Shipped after 2018-01-24
540 50 - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M5 17 - 40 23 4.1x10-5 -20 to 80 4 15000 9 130 13   1PC 1 MOL-40C-16x16 07218355 97.99 SGD
Shipped after 2018-01-24
540 50 - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M5 17 - 40 23 4.1x10-5 -20 to 80 4 15000 9 130 13   1PC 1 MOL-40C-15x15 07218337 97.99 SGD
Shipped after 2018-01-24
540 50 - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M5 17 - 40 23 4.1x10-5 -20 to 80 4 15000 9 130 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MOL-40C-14x16 07218321 97.99 SGD
Shipped after 2018-01-24
540 50 - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M5 17 - 40 23 4.1x10-5 -20 to 80 4 15000 9 130 13   1PC 1 MOL-40C-12x15 07218285 109.99 SGD
Shipped after 2018-01-24
540 50 - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M5 17 - 40 23 4.1x10-5 -20 to 80 4 15000 9 130 13   1PC 1 MOL-40C-12x12 07218267 97.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized 8 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-8x11 07218172 43.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized 8 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-8x10 07218111 43.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized - 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-10x10 07218145 47.99 SGD
Shipped after 2018-01-24
1900 71 - Hub portion: anodized - 10 h7 (recommended) and h6 72 4.0 M8 28 25 63 33 3.7x10-4 -20 to 80 - 10000 36 450 21   1PC 1 MOL-63C-18x18 07218443 179.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized - 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-10x12 07218154 50.99 SGD
Shipped after 2018-01-22
60 39 8 Hub portion: anodized 8 3.8 h7 (recommended) and h6 4 2.0 M3 11 - 25 16.5 4.4x10-6 -20 to 80 1.5 25000 2 36 9   1PC 1 MOL-25C-8x8 07218066 36.99 SGD
Shipped after 2018-01-24
60 39 - Hub portion: anodized 8 3.8 h7 (recommended) and h6 4 2.0 M3 11 - 25 16.5 4.4x10-6 -20 to 80 1.5 25000 2 36 9   1PC 1 MOL-25C-8x10 07218057 39.99 SGD
Shipped after 2018-01-24
60 33 6.35 Hub portion: anodized 6 3 h7 (recommended) and h6 2.4 1.5 M2.5 9 8 20 14 1.5x10-6 -20 to 80 1 31000 1.2 19 6.5   1PC 1 MOL-20C-6x6.35 07218023 31.99 SGD
Shipped after 2018-01-24
1900 71 20 Hub portion: anodized 20 10 h7 (recommended) and h6 72 4.0 M8 28 25 63 33 3.7x10-4 -20 to 80 - 10000 36 450 21   1PC 1 MOL-63C-20x20 07218452 179.99 SGD
Shipped after 2018-01-24
820 58 - Hub portion: anodized - 8 h7 (recommended) and h6 36 3.5 M6 23 20 50 27 1.2x10-4 -20 to 80 8 12000 - 230 16   1PC 1 MOL-50C-18x18 07218407 129.99 SGD
Shipped after 2018-01-24
820 58 20 Hub portion: anodized - 8 h7 (recommended) and h6 36 3.5 M6 23 20 50 27 1.2x10-4 -20 to 80 8 12000 - 230 16   1PC 1 MOL-50C-16x20 07218364 129.99 SGD
Shipped after 2018-01-24
140 39 6.35 Hub portion: anodized 635 3.8 h7 (recommended) and h6 4 2.0 M3 11 - 25 16.5 4.4x10-6 -20 to 80 1.5 25000 2 36 9   1PC 1 MOL-25C-6.35x6.35 07218102 35.99 SGD
Shipped after 2018-01-24
60 33 6 Hub portion: anodized 6 3 h7 (recommended) and h6 2.4 1.5 M2.5 9 8 20 14 1.5x10-6 -20 to 80 1 31000 1.2 19 6.5   1PC 1 MOL-20C-6x6 07217996 31.99 SGD
Shipped after 2018-01-24
820 58 20 Hub portion: anodized - 8 h7 (recommended) and h6 36 3.5 M6 23 20 50 27 1.2x10-4 -20 to 80 8 12000 - 230 16   1PC 1 MOL-50C-18x20 07218391 129.99 SGD
Shipped after 2018-01-24
540 50 - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M5 17 - 40 23 4.1x10-5 -20 to 80 4 15000 9 130 13   1PC 1 MOL-40C-15x16 07218346 109.99 SGD
Shipped after 2018-01-24
540 50 - Hub portion: anodized - 7 h7 (recommended) and h6 - 3.0 M5 17 - 40 23 4.1x10-5 -20 to 80 4 15000 9 130 13   1PC 1 MOL-40C-14x14 07218303 97.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized - 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-12x14 07218242 52.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized - 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-10x14 07218233 43.99 SGD
Shipped after 2018-01-24
820 58 - Hub portion: anodized - 8 h7 (recommended) and h6 36 3.5 M6 23 20 50 27 1.2x10-4 -20 to 80 8 12000 - 230 16   1PC 1 MOL-50C-16x18 07218382 129.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized - 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-14x14 07218251 43.99 SGD
Shipped after 2018-01-24
280 45 - Hub portion: anodized - 4.5 h7 (recommended) and h6 9 2.5 M4 14.5 - 32 19 1.4x10-5 -20 to 80 2.5 19000 4.5 69 11   1PC 1 MOL-32C-11x11 07218197 43.99 SGD
Shipped after 2018-01-24
140 39 8 Hub portion: anodized 6.35 3.8 h7 (recommended) and h6 4 2.0 M3 11 - 25 16.5 4.4x10-6 -20 to 80 1.5 25000 2 36 9   1PC 1 MOL-25C-6.35x8 07218093 35.99 SGD
Shipped after 2018-01-24
140 39 - Hub portion: anodized 6.35 3.8 h7 (recommended) and h6 4 2.0 M3 11 - 25 16.5 4.4x10-6 -20 to 80 1.5 25000 2 36 9   1PC 1 MOL-25C-6.35x10 07218084 42.99 SGD
Shipped after 2018-01-24
60 33 8 Hub portion: anodized 6.35 3 h7 (recommended) and h6 2.4 1.5 M2.5 9 8 20 14 1.5x10-6 -20 to 80 1 31000 1.2 19 6.5   1PC 1 MOL-20C-6.35x8 07218032 31.99 SGD
Shipped after 2018-01-24
60 33 6.35 Hub portion: anodized 6.35 3 h7 (recommended) and h6 2.4 1.5 M2.5 9 8 20 14 1.5x10-6 -20 to 80 1 31000 1.2 19 6.5   1PC 1 MOL-20C-6.35x6.35 07218041 31.99 SGD
Shipped after 2018-01-24
60 33 8 Hub part: Alumite processing 8 3 h6 and h7 (recommended) 2.4 1.5 M2.5 9 8 20 14 1.5x10<SUP>-6</SUP> -20 - 80 1 31000 1.2 19 6.5   1PC 1 MOL-20C-8x8 07218014 31.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Milling machine automatic feed and bite over power.
5
From Japan
On 2014-10-14 10:31:00
Even if it is surprised that it is surprised, it's okay. It is very useful.
This review is about item#07218163.
Shaft coupling
5
From Japan
On 2014-08-05 22:22:09
Because I could use it without problems even compared with other capricon for price, I purchased this time as well. I will definitely want to purchase it.
This review is about item#07218014.
The shaft coupling of the input shaft and the output shaft
5
From Japan
On 2014-03-15 14:46:54
Since it is a fair lock type, it is easy to stop the shaft, it is user-friendly. The price is not much different from other sizes, you can use without problems.
This review is about item#07218127.

Related Products