Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Couplicon Mini Set Screw Type

3.75 (4)
Allowable Argument (degree)
2
...see all>
Product Options
ADD TO CART
Material Dimension W (mm) Accessories Static Torsional Spring Constant (N/m/rad) Surface Processing Shaft Hole Diameter D2(mm) Dimension F (mm) Shaft Hole Diameter D1(mm) Maximum Torque (N m) Compatible Shaft Tolerance Screw Diameter Allowable Eccentric (mm) Maximum Shaft Bore Size (mm) Allowable End Play (mm) Dimensions L (mm) Dimension A (mm phi) Maximum Rotation Speed (min-1[r. p.m]) Moment of Inertia (kg / m2) Type Tightening Torque (N ? m) Weight (g) Common Torque (N-m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimension W (mm) Accessories Static Torsional Spring Constant (N/m/rad) Surface Processing Shaft Hole Diameter D2(mm) Dimension F (mm) Shaft Hole Diameter D1(mm) Maximum Torque (N m) Compatible Shaft Tolerance Screw Diameter Allowable Eccentric (mm) Maximum Shaft Bore Size (mm) Allowable End Play (mm) Dimensions L (mm) Dimension A (mm phi) Maximum Rotation Speed (min-1[r. p.m]) Moment of Inertia (kg / m2) Type Tightening Torque (N ? m) Weight (g) Common Torque (N-m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum alloy (A2017) 14 Hexagon socket set screw 25 Alumite treatment 3 1.7 2 0.2 h7 (recommended) and h6 M2 0.10 4 +/-0.2 3.5 8 78000 1.2x10-8 Set screw type 0.3 1.4 0.1   1PC 1 MST-8-2x3 07214191 27.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 71 Hexagon socket set screw 1800 Alumite treatment - 10.5 - 32 h7 (recommended) and h6 M6 0.20 25 +/-0.5 21 50 12000 1.0x10-4 Set screw type 7 260 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-50-14x14 07214864 119.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 56 Hexagon socket set screw 700 Alumite treatment - 8.5 - - h7 (recommended) and h6 M5 0.20 20 +/-0.5 17 40 15000 3.2x10-5 Set screw type 4 130 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-40-18x18 07214837 75.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment 8 6 8 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-32-8x8 07214672 47.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment - 6 8 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-32-8x10 07214654 46.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment 8 6 6 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-32-6x8 07214645 47.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment - 6 - 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-32-14x16 07214733 50.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment - 4 8 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2   1PC 1 MST-25-8x10 07214532 49.99 SGD
In stock
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment 6.35 4 6 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2   1PC 1 MST-25-6x6.35 07214602 39.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment 6 4 6 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-25-6x6 07214514 49.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 26 Hexagon socket set screw 170 Alumite treatment - 3 6 2 h7 (recommended) and h6 M3 0.10 - +/-0.4 7.5 20 31000 9.0x10-7 Set screw type 0.7 14 1   1PC 1 MST-20-6x10 07214401 34.99 SGD
In stock
Aluminum alloy (A2017) 23 Hexagon socket set screw 80 Alumite treatment 6.35 3 6 1 h7 (recommended) and h6 M3 0.10 8 +/-0.4 6.5 16 39000 3.3x10-7 Set screw type 0.7 8.1 0.5   1PC 1 MST-16-6x6.35 07214356 30.99 SGD
In stock
Aluminum alloy (A2017) 18.5 Hexagon socket set screw 45 Alumite treatment 3 2.5 3 0.8 h7 (recommended) and h6 M2.5 0.10 6 +/-0.3 5 12 52000 8.3x10-8 Set screw type 0.5 3.7 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-12-3x3 07214216 30.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 71 Hexagon socket set screw 1800 Alumite treatment - 10.5 - 32 h7 (recommended) and h6 M6 0.20 25 +/-0.5 21 50 12000 1.0x10-4 Set screw type 7 260 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-50-15x15 07214873 119.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 56 Hexagon socket set screw 700 Alumite treatment - 8.5 - - h7 (recommended) and h6 M5 0.20 20 +/-0.5 17 40 15000 3.2x10-5 Set screw type 4 130 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-40-16x16 07214821 81.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment 8 6 6.35 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-32-6.35x8 07214742 47.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment - 6 - 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4   1PC 1 MST-32-12x12 07214706 54.99 SGD
Shipped after 2018-06-25
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment - 6 - 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-32-10x14 07214776 46.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment 6 4 5 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-25-5x6 07214636 43.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 26 Hexagon socket set screw 170 Alumite treatment 5 3 5 2 h7 (recommended) and h6 M3 0.10 - +/-0.4 7.5 20 31000 9.0x10-7 Set screw type 0.7 14 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-20-5x5 07214383 43.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 26 Hexagon socket set screw 170 Alumite treatment - 3 - 2 h7 (recommended) and h6 M3 0.10 - +/-0.4 7.5 20 31000 9.0x10-7 Set screw type 0.7 14 1   1PC 1 MST-20-10x10 07214453 34.99 SGD
In stock
Aluminum alloy (A2017) 56 Hexagon socket set screw 700 Alumite treatment - 8.5 - - h7 (recommended) and h6 M5 0.20 20 +/-0.5 17 40 15000 3.2x10-5 Set screw type 4 130 8   1PC 1 MST-40-12x12 07214794 74.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 26 Hexagon socket set screw 170 Alumite treatment 6 3 5 2 h7 (recommended) and h6 M3 0.10 - +/-0.4 7.5 20 31000 9.0x10-7 Set screw type 0.7 14 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-20-5x6 07214392 39.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 18.5 Hexagon socket set screw 45 Alumite treatment 5 2.5 4.5 0.8 h7 (recommended) and h6 M2.5 0.10 6 +/-0.3 5 12 52000 8.3x10-8 Set screw type 0.5 3.7 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-12-4.5x5 07214277 26.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 18.5 Hexagon socket set screw 45 Alumite treatment 4 2.5 3 0.8 h7 (recommended) and h6 M2.5 0.10 6 +/-0.3 5 12 52000 8.3x10-8 Set screw type 0.5 3.7 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-12-3x4 07214261 26.99 SGD
Shipped after 2018-06-26
Aluminum alloy (A2017) 56 Hexagon socket set screw 700 Alumite treatment - 8.5 - - h7 (recommended) and h6 M5 0.20 20 +/-0.5 17 40 15000 3.2x10-5 Set screw type 4 130 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-40-10x10 07214785 75.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment - 6 - 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-32-14x14 07214724 50.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 26 Hexagon socket set screw 170 Alumite treatment 8 3 6 2 h7 (recommended) and h6 M3 0.10 - +/-0.4 7.5 20 31000 9.0x10-7 Set screw type 0.7 14 1   1PC 1 MST-20-6x8 07214426 34.99 SGD
In stock
Aluminum alloy (A2017) 23 Hexagon socket set screw 80 Alumite treatment 5 3 5 1 h7 (recommended) and h6 M3 0.10 8 +/-0.4 6.5 16 39000 3.3x10-7 Set screw type 0.7 8.1 0.5   1PC 1 MST-16-5x5 07214304 39.99 SGD
Shipped after 2018-06-25
Aluminum alloy (A2017) 23 Hexagon socket set screw 80 Alumite treatment 4 3 4 1 h7 (recommended) and h6 M3 0.10 8 +/-0.4 6.5 16 39000 3.3x10-7 Set screw type 0.7 8.1 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-16-4x4 07214286 30.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 18.5 Hexagon socket set screw 45 Alumite treatment 4 2.5 4 0.8 h7 (recommended) and h6 M2.5 0.10 6 +/-0.3 5 12 52000 8.3x10-8 Set screw type 0.5 3.7 0.4   1PC 1 MST-12-4x4 07214225 28.99 SGD
In stock
Aluminum alloy (A2017) 56 Hexagon socket set screw 700 Alumite treatment 9.525 8.5 8 - h7 (recommended) and h6 M5 0.20 20 +/-0.5 17 40 15000 3.2x10-5 Set screw type 4 130 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-40-8x9.525 07214846 75.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 56 Hexagon socket set screw 700 Alumite treatment - 8.5 - - h7 (recommended) and h6 M5 0.20 20 +/-0.5 17 40 15000 3.2x10-5 Set screw type 4 130 8   1PC 1 MST-40-14x14 07214803 74.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment - 4 6 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2   1PC 1 MST-25-6x10 07214505 43.99 SGD
In stock
Aluminum alloy (A2017) 26 Hexagon socket set screw 170 Alumite treatment 6.35 3 6 2 h7 (recommended) and h6 M3 0.10 - +/-0.4 7.5 20 31000 9.0x10-7 Set screw type 0.7 14 1   1PC 1 MST-20-6x6.35 07214462 34.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 23 Hexagon socket set screw 80 Alumite treatment 8 3 6 1 h7 (recommended) and h6 M3 0.10 8 +/-0.4 6.5 16 39000 3.3x10-7 Set screw type 0.7 8.1 0.5   1PC 1 MST-16-6x8 07214347 30.99 SGD
In stock
Aluminum alloy (A2017) 90 Hexagon socket set screw 3100 Alumite treatment - 13 - 64 h7 (recommended) and h6 M8 0.20 35 +/-0.5 26 63 10000 3.2x10-4 Set screw type - 490 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-63-14x14 07214891 209.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 71 Hexagon socket set screw 1800 Alumite treatment - 10.5 - 32 h7 (recommended) and h6 M6 0.20 25 +/-0.5 21 50 12000 1.0x10-4 Set screw type 7 260 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-50-16x18 07214882 119.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment - 4 9.525 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-25-9.525x10 07214627 40.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment 8 4 6 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-25-6x8 07214523 47.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment 8 4 6.35 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2   1PC 1 MST-25-6.35x8 07214611 43.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment - 4 - 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-25-12x12 07214584 49.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment - 4 - 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2   1PC 1 MST-25-10x12 07214575 39.99 SGD
In stock
Aluminum alloy (A2017) 26 Hexagon socket set screw 170 Alumite treatment 6 3 6 2 h7 (recommended) and h6 M3 0.10 - +/-0.4 7.5 20 31000 9.0x10-7 Set screw type 0.7 14 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-20-6x6 07214417 36.99 SGD
Shipped after 2018-06-25
Aluminum alloy (A2017) 23 Hexagon socket set screw 80 Alumite treatment 5 3 4 1 h7 (recommended) and h6 M3 0.10 8 +/-0.4 6.5 16 39000 3.3x10-7 Set screw type 0.7 8.1 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-16-4x5 07214295 30.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 14 Hexagon socket set screw 25 Alumite treatment 2 1.7 2 0.2 h7 (recommended) and h6 M2 0.10 4 +/-0.2 3.5 8 78000 1.2x10-8 Set screw type 0.3 1.4 0.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-8-2x2 07214182 26.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 71 Hexagon socket set screw 1800 Alumite treatment - 10.5 - 32 h7 (recommended) and h6 M6 0.20 25 +/-0.5 21 50 12000 1.0x10-4 Set screw type 7 260 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-50-12x12 07214855 119.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 56 Hexagon socket set screw 700 Alumite treatment - 8.5 - - h7 (recommended) and h6 M5 0.20 20 +/-0.5 17 40 15000 3.2x10-5 Set screw type 4 130 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-40-15x15 07214812 75.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment - 6 - 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4   1PC 1 MST-32-12x14 07214715 49.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment - 6 - 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4   1PC 1 MST-32-10x12 07214697 54.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 26 Hexagon socket set screw 170 Alumite treatment - 3 8 2 h7 (recommended) and h6 M3 0.10 - +/-0.4 7.5 20 31000 9.0x10-7 Set screw type 0.7 14 1   1PC 1 MST-20-8x10 07214435 34.99 SGD
In stock
Aluminum alloy (A2017) 23 Hexagon socket set screw 80 Alumite treatment 6 3 5 1 h7 (recommended) and h6 M3 0.10 8 +/-0.4 6.5 16 39000 3.3x10-7 Set screw type 0.7 8.1 0.5   1PC 1 MST-16-5x6 07214313 30.99 SGD
In stock
Aluminum alloy (A2017) 23 Hexagon socket set screw 80 Alumite treatment 5 3 4.5 1 h7 (recommended) and h6 M3 0.10 8 +/-0.4 6.5 16 39000 3.3x10-7 Set screw type 0.7 8.1 0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-16-4.5x5 07214374 30.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 14 Hexagon socket set screw 25 Alumite treatment 3 1.7 3 0.2 h7 (recommended) and h6 M2 0.10 4 +/-0.2 3.5 8 78000 1.2x10-8 Set screw type 0.3 1.4 0.1   1PC 1 MST-8-3x3 07214207 25.99 SGD
In stock
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment - 6 9.525 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-32-9.525x12 07214751 47.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment - 6 8 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-32-8x12 07214663 55.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 41 Hexagon socket set screw 500 Alumite treatment - 6 - 8 h7 (recommended) and h6 M4 0.15 - +/-0.5 12 32 19000 9.6x10-6 Set screw type 1.7 60 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MST-32-10x11 07214767 47.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon socket set screw 380 Alumite treatment - 4 - 4 h7 (recommended) and h6 M4 0.15 - +/-0.5 8.5 25 25000 2.6x10-6 Set screw type 1.7 27 2   1PC 1 MST-25-10x10 07214566 39.99 SGD
In stock
Aluminum alloy (A2017) 26 Hexagon socket set screw 170 Alumite treatment 7 3 6 2 h7 (recommended) and h6 M3 0.10 - +/-0.4 7.5 20 31000 9.0x10-7 Set screw type 0.7 14 1   1PC 1 MST-20-6x7 07214496 34.99 SGD
In stock
Aluminumalloy(A2017) 23 Hexagon socket set screw 80 Alumitetreatment 8 3 6.35 1 h7(recommended)andh6 M3 0.1 8 +/-0.4 6.5 16 39000 3.3x10-7 SetScrewType 0.7 8.1 0.5   1PC 1 MST-16-6.35x8 07214365 30.99 SGD
In stock
Aluminumalloy(A2017) 31 Hexagon socket set screw 380 Alumitetreatment 8 4 8 4 h7(recommended)andh6 M4 0.15 12 +/-0.5 8.5 25 25000 2.6x10<SUP>-6</SUP> SetScrewType 1.7 27 2   1PC 1 MST-25-8x8 07214557 39.99 SGD
In stock
Aluminumalloy(A2017) 41 Hexagon socket set screw 500 Alumitetreatment 10 6 10 8 h7(recommended)andh6 M4 0.15 16 +/-0.5 12 32 19000 9.6x10-6 SetScrewType 1.7 60 4   1PC 1 MST-32-10x10 07214681 46.99 SGD
In stock
Aluminumalloy(A2017) 18.5 Hexagon socket set screw 45 Alumitetreatment 6 2.5 5 0.8 h7(recommended)andh6 M2.5 0.1 6 +/-0.3 5 12 52000 8.3x10-8 SetScrewType 0.5 3.7 0.4   1PC 1 MST-12-5x6 07214252 26.99 SGD
In stock
Aluminumalloy(A2017) 18.5 Hexagon socket set screw 45 Alumitetreatment 5 2.5 5 0.8 h7(recommended)andh6 M2.5 0.1 6 +/-0.3 5 12 52000 8.3x10-8 SetScrewType 0.5 3.7 0.4   1PC 1 MST-12-5x5 07214243 26.99 SGD
In stock
Aluminum alloy (A2017) 18.5 Hexagon stop screw with hole 45 Alumite processing 5 2.5 4 0.8 h6 and h7 (recommended) M2.5 0.10 6 +/-0.3 5 12 52000 8.3x10<SUP>-8</SUP> Set screw type 0.5 3.7 0.4   1PC 1 MST-12-4x5 07214234 26.99 SGD
In stock
Aluminum alloy (A2017) 23 Hexagon stop screw with hole 80 Alumite processing 8 3 5 1 h6 and h7 (recommended) M3 0.10 8 +/-0.4 6.5 16 39000 3.3x10<SUP>-7</SUP> Set screw type 0.7 8.1 0.5   1PC 1 MST-16-5x8 07214322 30.99 SGD
In stock
Aluminum alloy (A2017) 23 Hexagon stop screw with hole 80 Alumite processing 6 3 6 1 h6 and h7 (recommended) M3 0.10 8 +/-0.4 6.5 16 39000 3.3x10<SUP>-7</SUP> Set screw type 0.7 8.1 0.5   1PC 1 MST-16-6x6 07214331 30.99 SGD
In stock
Aluminum alloy (A2017) 26 Hexagon stop screw with hole 170 Alumite processing 8 3 8 2 h6 and h7 (recommended) M3 0.10 10 +/- 0.4 7.5 20 31000 9.0x10<SUP>-7</SUP> Set screw type 0.7 14 1   1PC 1 MST-20-8x8 07214444 34.99 SGD
In stock
Aluminum alloy (A2017) 26 Hexagon stop screw with hole 170 Alumite processing 8 3 6.35 2 h6 and h7 (recommended) M3 0.10 10 +/-0.4 7.5 20 31000 9.0x10<SUP>-7</SUP> Set screw type 0.7 14 1   1PC 1 MST-20-6.35x8 07214471 34.99 SGD
Shipped after 2018-06-26
Aluminum alloy (A2017) 31 Hexagon stop screw with hole 380 Alumite processing 12 4 8 4 h6 and h7 (recommended) M4 0.15 12 +/-0.5 8.5 25 25000 2.6x10<SUP>-6</SUP> Set screw type 1.7 27 2   1PC 1 MST-25-8x12 07214541 39.99 SGD
Shipped after 2018-06-27
Aluminum alloy (A2017) 31 Hexagon stop screw with hole 380 Alumite processing 10 4 6.35 4 h6 and h7 (recommended) M4 0.15 12 +/-0.5 8.5 25 25000 2.6x10<SUP>-6</SUP> Set screw type 1.7 27 2   1PC 1 MST-25-6.35x10 07214593 39.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For motor drive
5
From Japan
On 2016-11-29 19:01:47
I thought it was a bit expensive, but it was perfect. I did not need to worry about misalignment, it was nice.
This review is about item#7214347.
Used to assemble equipment
1
From Japan
On 2016-10-04 23:33:42
We ordered 2 pieces and one of them seems to have used many times because there are many scratches on the inner surface of the bearing. Is it second - hand goods, there is no stamp of the NBK stamp type on the outside of the part.
This review is about item#7214322.
Connection with stepping motor for CNC
4
From Japan
On 2011-09-01 04:38:19
Set screws are weak! I want you to make it in three places or four places, (If you tighten the male female, the smaller machine is hard to adjust)
This review is about item#07214322.
Stepping motor and shaft joint
5
From Japan
On 2009-05-30 02:09:05
I would like you to set screws to 3 or 4 positions.
This review is about item#07214471.

Related Products