Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Moment of Inertia (kg / m2) Shape Graph Number de Outside Diameter (phi mm) Rim h (mm) dd Datum Diameter (phi mm) Hub s2 (mm) Weight (kg) Rim Width W (mm) Number of Flutes Bushing Part Number Bushing Maximum Bore Diameter (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Moment of Inertia (kg / m2) Shape Graph Number de Outside Diameter (phi mm) Rim h (mm) dd Datum Diameter (phi mm) Hub s2 (mm) Weight (kg) Rim Width W (mm) Number of Flutes Bushing Part Number Bushing Maximum Bore Diameter (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.00558 11U 154 - 150 - - - 1 1610 - 9 25 85   1PC 1 SPZ 150-1 36172534 66.99 SGD
In stock
0.0505 60Y 319 15.5 315 - - - 1 2012 - 8 32 105   1PC 1 SPZ 315-1 36172622 149.99 SGD
Shipped after 2018-02-27
0.0131 10U 204 - 200 - - - 1 2012 - - 32 105   1PC 1 SPZ 200-1 36172561 109.99 SGD
In stock
0.0159 10U 216 - 212 - - - 1 2012 - - 32 105   1PC 1 SPZ 212-1 36172577 119.99 SGD
Shipped after 2018-02-27
0.000279 11U 75 - 71 - - - 1 1108 - 6 22 60   1PC 1 SPZ 71-1 36172403 31.99 SGD
In stock
0.000966 11U 99 - 95 - - - 1 1210 - 9 25 75   1PC 1 SPZ 95-1 36172455 41.99 SGD
Shipped after 2018-02-27
0.0192 10U 228 - 224 - - - 1 2012 - - 32 105   1PC 1 SPZ 224-1 36172586 119.99 SGD
Shipped after 2018-02-27
0.0286 10U 254 15.5 250 - - - 1 2012 - - 32 105   1PC 1 SPZ 250-1 36172595 129.99 SGD
Shipped after 2018-02-27
0.00148 11U 110 - 106 - - - 1 1610 - 9 25 85   1PC 1 SPZ 106-1 36172473 45.99 SGD
Shipped after 2018-02-27
0.00181 11U 116 - 112 - - - 1 1610 - 9 25 85   1PC 1 SPZ 112-1 36172482 49.99 SGD
Shipped after 2018-02-27
0.0022 11U 122 - 118 - - - 1 1610 - 9 25 85   1PC 1 SPZ 118-1 36172491 50.99 SGD
Shipped after 2018-02-27
0.0734 60Y 359 15.5 355 - - - 1 2012 - 8 32 105   1PC 1 SPZ 355-1 36172631 159.99 SGD
Shipped after 2018-02-27
0.00816 10U 184 - 180 - - - 1 1610 - 9 25 85   1PC 1 SPZ 180-1 36172552 69.99 SGD
In stock
0.00721 11U 164 - 160 - - - 1 1610 - 9 25 85   1PC 1 SPZ 160-1 36172543 71.99 SGD
In stock
0.0341 60Y 284 15.5 280 - - - 1 2012 - 8 32 105   1PC 1 SPZ 280-1 36172604 129.99 SGD
Shipped after 2018-02-27
0.0422 60Y 304 15.5 300 - - - 1 2012 - 8 32 105   1PC 1 SPZ 300-1 36172613 129.99 SGD
Shipped after 2018-02-27
0.00426 11U 144 - 140 - - - 1 1610 - 9 25 85   1PC 1 SPZ 140-1 36172525 60.99 SGD
In stock
0.00274 11U 129 - 125 - - - 1 1610 - 9 25 85   1PC 1 SPZ 125-1 36172507 54.99 SGD
In stock
0.00338 11U 136 - 132 - - - 1 1610 - 9 25 85   1PC 1 SPZ 132-1 36172516 54.99 SGD
In stock
0.000226 11U 71 - 67 - 0.32 16 1 1108 - 6 22 60   1PC 1 SPZ 67-1 36172394 29.99 SGD
In stock
0.000342 - 79 - 75 - 0.42 - - 1108 28(25) 6 22 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPZ 75-1 07289493 32.99 SGD
In stock
0.000660 - 89 - 85 - 0.61 - - 1210 32(28) 9 25 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPZ 85-1 07289554 40.99 SGD
In stock
0.000800 - 94 - 90 - 0.69 - - 1210 32(28) 9 25 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPZ 90-1 07289597 41.99 SGD
Shipped after 2018-02-27
0.00116 - 104 - 100 - 0.86 - - 1210 32(28) 9 25 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPZ 100-1 07289642 45.99 SGD
In stock
0.000538 - 84 - 80 - 0.53 - - 1210 32(28) 9 25 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPZ 80-1 07289527 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In order to enlarge the motor side pulley of the reciprocating compressor
5
From Japan
On 2018-01-04 19:43:42
Because it attached the subtank to the compressor, it took quite some time to rise to the set pressure, but it was shortened. I am satisfied.
This review is about item#7289493.
I am saved if the amount is a little cheap.
4
From Japan
On 2015-10-26 17:13:34
I purchased it with the change of the motor. There was no other adaptation with the adapter by other manufacturers, so it was saved without the hassle of processing.
This review is about item#07289527.

Related Products