Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Slide Bush, Sm Model

4.25 (4)
Specification
Standard specification
...see all>
Product Options
ADD TO CART
Standard Load Rating C (N) Ball Row Number Pricision Dimensions dr (mm) Dimensions L (mm) Dimensions B (mm) Seal Dimension D (phi mm) Weight (g) Dimension W (mm) Shaft Diameter (phi mm) Dimention D1 (phimm) Material Eccentricity Radial Clearance Tolerance Values(micrometer) Standard Load Rating Co (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Load Rating C (N) Ball Row Number Pricision Dimensions dr (mm) Dimensions L (mm) Dimensions B (mm) Seal Dimension D (phi mm) Weight (g) Dimension W (mm) Shaft Diameter (phi mm) Dimention D1 (phimm) Material Eccentricity Radial Clearance Tolerance Values(micrometer) Standard Load Rating Co (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - 1PC 1 SM-25G-UU 07277051 14.99 SGD
Shipped after 2018-08-14
69 (dynamic) 4 Senior - 10 (tolerance: 0 to -0.12) - Seals on both sides - 1.4 - 3 - Resin 8μm -3(Max) 105 (Static) 1PC 1 SM-3G-UU 07276945 10.99 SGD
Shipped after 2018-08-22
3820 (dynamic) 6 Senior - 100 (tolerance: 0 to -0.3) - Seals on both sides - 1700 2.6 50 76.5 Resin 20μm -13(Max) 7940 (Static) 1PC 1 SM-50G-UU 07277094 56.99 SGD
Shipped after 2018-08-22
1670 (dynamic) 6 Senior - 70 (tolerance: 0 to -0.3) - Seals on both sides - 425 2.1 35 49 Resin 20μm -8(Max) 3140 (Static) 1PC 1 SM-35G-UU 07277076 31.99 SGD
Shipped after 2018-06-26
176 (dynamic) 4 Senior - 17 (tolerance: 0 to -0.2) - Seals on both sides - 11 1.1 8 14.3 Resin 12μm -3(Max) 216 (Static) 1PC 1 SM-8sG-UU 07276981 7.99 SGD
Shipped after 2018-06-26
510 (dynamic) 4 Senior - 32 (tolerance: 0 to -0.2) - Seals on both sides - 49 1.3 13 22 Resin 12μm -4(Max) 784 (Static) 1PC 1 SM-13G-UU 07277024 7.99 SGD
In stock
88 (dynamic) 4 Senior - 12 (tolerance: 0 to -0.12) - Seals on both sides - 2.0 - 4 - Resin 8μm -3(Max) 127 (Static) 1PC 1 SM-4G-UU 07276954 9.99 SGD
Shipped after 2018-08-22
1570 (dynamic) 6 Senior - 64 (tolerance: 0 to -0.3) - Seals on both sides - 270 1.85 30 43 Resin 15μm -8(Max) 2740 (Static) 1PC 1 SM-30G-UU 07277067 21.99 SGD
Shipped after 2018-12-11
167 (dynamic) 4 Senior - 15 (tolerance: 0 to -0.12) - Seals on both sides - 4.0 1.1 5 9.6 Resin 8μm -3(Max) 206 (Static) 1PC 1 SM-5G-UU 07276963 10.99 SGD
Shipped after 2018-08-22
206 (dynamic) 4 Senior - 19 (tolerance: 0 to -0.2) - Seals on both sides - 8.5 1.1 6 11.5 Resin 12μm -3(Max) 265 (Static) 1PC 1 SM-6G-UU 07276972 6.99 SGD
In stock
274 (motion) 4 High class 8 (tolerance: 0 to -9micrometer) 24 (tolerance: 0 to -0.2) 17.5 (tolerance: 0 to -0.2) Seals on both sides 15 (tolerance: 0 to -11micrometer) 17 1.1 8 14.3 Resin 12microm -3 (Maximum) 392 (static) 1PC 1 SM-8G-UU 07276997 6.99 SGD
In stock
372 (motion) 4 High class 10 (tolerance: 0 to -9micrometer) 29 (tolerance: 0 to -0.2) 22 (tolerance: 0 to -0.2) Both sides seal 19 (tolerance: 0 to -13micrometer) 36 1.3 10 18 Plastic 12microm -4 (maximum) 549 (still) 1PC 1 SM-10G-UU 07277006 7.99 SGD
In stock
510 (motion) 4 High class 12 (tolerance: 0 to -9microm) 30 (tolerance: 0 to -0.2) 23 (tolerance: 0 to -0.2) Seals on both sides 21 (tolerance: 0 to -13micrometer) 42 1.3 12 20 Resin 12microm -4 (Maximum) 784 (static) 1PC 1 SM-12G-UU 07277015 7.99 SGD
In stock
774 (motion) 4 High class 16 (tolerance: 0 to -9microm) 37 (tolerance: 0 to -0.2) 26.5 (tolerance: 0 to -0.2) Both sides seal 28 (tolerance: 0 to -13microm) 76 1.6 16 27 Plastic 12microm -6 (maximum) 1180 (still) 1PC 1 SM-16G-UU 07277033 8.99 SGD
In stock
882 (motion) 5 High class 20 (tolerance: 0 to -10micrometer) 42 (tolerance: 0 to -0.2) 30.5 (tolerance: 0 to -0.2) Both sides seal 32 (tolerance: 0 to -16micrometer) 100 1.6 20 30.5 Plastic 15microm -6 (maximum) 1370 (still) 1PC 1 SM-20G-UU 07277042 11.99 SGD
In stock
2160 (motion) 6 High class 40 (tolerance: 0 to -12microm) 80 (tolerance: 0 to -0.3) 60.5 (tolerance: 0 to -0.3) Both sides seal 60 (tolerance: 0 to -19microm) 654 2.1 40 57 Plastic 20microm -10 (maximum) 4020 (still) 1PC 1 SM-40G-UU 07277085 40.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine repair
4
From Japan
On 2017-12-28 08:29:18
Although it is the same size as genuine parts but less than 1/3 of genuine parts, it is saved.
This review is about item#07277051.
Used to move 3D printers
5
From Japan
On 2014-03-19 14:01:39
It is smooth and it slides well and its diameter is large so it matches the size I was looking for and I am saved very much.
This review is about item#07277015.
Slide the camera etc using a steel pipe
4
From Japan
On 2013-09-04 01:02:32
I bought a slightly larger one without just size, but it is enough to slide a pipe. But it seems that if you do not add some extent, it will not show its original performance. The dust-proof rubber is on the contrary a brake, but there is no problem level. I feel that the slide is good for the price.
This review is about item#07277042.
Work
4
From Japan
On 2013-02-15 14:30:51
It was very good in terms of price. Speaking of luxury, it would have been a little more slippery.
This review is about item#07276997.

Related Products