Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Slide Bush, Sm Model

Material
Resin
Specification
Standard specification
...see all>
Product Options
ADD TO CART
Dimension W (mm) Shaft Diameter (phi mm) Dimention D1 (phimm) Eccentricity Radial Clearance Tolerance Values(micrometer) Standard Load Rating Co (N) Standard Load Rating C (N) Ball Row Number Pricision Dimensions dr (mm) Dimensions L (mm) Dimensions B (mm) Seal Dimension D (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Shaft Diameter (phi mm) Dimention D1 (phimm) Eccentricity Radial Clearance Tolerance Values(micrometer) Standard Load Rating Co (N) Standard Load Rating C (N) Ball Row Number Pricision Dimensions dr (mm) Dimensions L (mm) Dimensions B (mm) Seal Dimension D (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 16 27 12μm -6(Max) 1180 (Static) 774 (dynamic) 4 Senior - 37 (tolerance: 0 to -0.2) - Nothing - 76   1PC 1 SM-16G 07276717 10.99 SGD
In stock
1.1 5 9.6 8μm -3(Max) 206 (Static) 167 (dynamic) 4 Senior - 15 (tolerance: 0 to -0.12) - Nothing - 4.0   1PC 1 SM-5G 07276647 8.99 SGD
In stock
1.85 30 43 15μm -8(Max) 2740 (Static) 1570 (dynamic) 6 Senior - 64 (tolerance: 0 to -0.3) - Nothing - 270   1PC 1 SM-30G 07276744 20.99 SGD
In stock
1.1 8 14.3 12μm -3(Max) 392 (Static) 274 (dynamic) 4 Senior - 24 (tolerance: 0 to -0.2) - Nothing - 17   1PC 1 SM-8G 07276674 8.99 SGD
In stock
1.3 13 22 12μm -4(Max) 784 (Static) 510 (dynamic) 4 Senior - 32 (tolerance: 0 to -0.2) - Nothing - 49   1PC 1 SM-13G 07276701 6.99 SGD
In stock
1.3 12 20 12μm -4(Max) 784 (Static) 510 (dynamic) 4 Senior - 30 (tolerance: 0 to -0.2) - Nothing - 42   1PC 1 SM-12G 07276692 8.99 SGD
In stock
2.1 40 57 20μm -10(Max) 4020 (Static) 2160 (dynamic) 6 Senior - 80 (tolerance: 0 to -0.3) - Nothing - 654   1PC 1 SM-40G 07276762 34.99 SGD
Shipped after 2018-08-17
2.1 35 49 20μm -8(Max) 3140 (Static) 1670 (dynamic) 6 Senior - 70 (tolerance: 0 to -0.3) - Nothing - 425   1PC 1 SM-35G 07276753 27.99 SGD
Shipped after 2018-08-17
- 4 - 8μm -3(Max) 127 (Static) 88 (dynamic) 4 Senior - 12 (tolerance: 0 to -0.12) - Nothing - 2.0   1PC 1 SM-4G 07276631 9.99 SGD
In stock
2.6 50 76.5 20μm -13(Max) 7940 (Static) 3820 (dynamic) 6 Senior - 100 (tolerance: 0 to -0.3) - Nothing - 1700   1PC 1 SM-50G 07276771 58.99 SGD
Shipped after 2018-08-17
1.1 6 11.5 12μm -3(Max) 265 (Static) 206 (dynamic) 4 Senior - 19 (tolerance: 0 to -0.2) - Nothing - 8.5   1PC 1 SM-6G 07276656 6.99 SGD
In stock
1.3 10 18 12μm -4(Max) 549 (Static) 372 (dynamic) 4 Senior - 29 (tolerance: 0 to -0.2) - Nothing - 36   1PC 1 SM-10G 07276683 6.99 SGD
In stock
1.85 25 38 15μm -6(Max) 1570 (Static) 980 (dynamic) 6 Senior - 59 (tolerance: 0 to -0.3) - Nothing - 240   1PC 1 SM-25G 07276735 17.99 SGD
In stock
- 3 - 8μm -3(Max) 105 (Static) 69 (dynamic) 4 Senior - 10 (tolerance: 0 to -0.12) - Nothing - 1.4   1PC 1 SM-3G 07276622 7.99 SGD
In stock
1.6 20 30.5 15μm -6(Max) 1370 (Static) 882 (dynamic) 5 Senior - 42 (tolerance: 0 to -0.2) - Nothing - 100   1PC 1 SM-20G 07276726 10.99 SGD
In stock
1.1 8 14.3 12microm -3 (Maximum) 216 (static) 176 (motion) 4 High class 8 (tolerance: 0 to -9micrometer) 17 (tolerance: 0 to -0.2) 11.5 (tolerance: 0 to -0.2) Not available 15 (tolerance: 0 to -11microm) 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SM-8sG 07276665 5.99 SGD
Shipped after 2018-08-17
ADD TO CART

Related Products