Buy more than* S$200* and get FREE SHIPPING

Double Slide Bush

Static allowable moment (N m)
26.8 (Mo)
Eccentricity
20microm
Dimensions dr (mm)
20 (tolerance: 0 The - 12microm)
Standard Load Rating Co (N)
2740 (static)
Standard Load Rating C (N)
1400 (dynamic)
Ball Row Number
5
Dimension W (mm)
1.6
Dimention D1 (phimm)
30.5
Dimensions B (mm)
61 (tolerance: 0 The - 0.3)
Dimension D (phi mm)
32 (tolerance: 0 The - 19microm)
Dimensions L (mm)
80 (tolerance: 0 The - 0.3)
Seal
Nothing
Weight (g)
180
Shaft Diameter (phi mm)
20
Material
Steel
Specification
Standard specification
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SM-20 W 07277191 27.06 SGD
Shipped after 2017-07-04
ADD TO CART

Related Products