Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Flange Type Slide Bush, Smf Type

Seal
Seals on both sides
Material
Resin
Specification
Standard specification
...see all>
Product Options
ADD TO CART
Dimensions dr (mm) Shaft Diameter (phi mm) Dimensions Df (mm) Standard Load Rating Co (N) Standard Load Rating C (N) Squareness (micro m) P.C.D(mm) Mounting Hole (mm) Dimension D (phi mm) Dimension t (mm) Dimensions L (mm) Eccentricity Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dr (mm) Shaft Diameter (phi mm) Dimensions Df (mm) Standard Load Rating Co (N) Standard Load Rating C (N) Squareness (micro m) P.C.D(mm) Mounting Hole (mm) Dimension D (phi mm) Dimension t (mm) Dimensions L (mm) Eccentricity Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13 43 784 (Static) 510 (dynamic) - 33 4.5x7.5x4.1(XxYxZ) - 6 32(+/-0.3) 12μm 88   1PC 1 SMF-13G-UU 07279772 14.99 SGD
In stock
- 25 62 1570 (Static) 980 (dynamic) - 51 5.5x9x5.1(XxYxZ) - 8 59(+/-0.3) 15μm 340   1PC 1 SMF-25G-UU 07279806 27.99 SGD
N/A
- 8 32 216 (Static) 176 (dynamic) - 24 3.5x6x3.1(XxYxZ) - 5 17(+/-0.3) 12μm 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SMF-8sG-UU 07279736 10.99 SGD
Shipped after 2018-06-22
- 16 48 1180 (Static) 774 (dynamic) - 38 4.5x7.5x4.1(XxYxZ) - 6 37(+/-0.3) 12μm 120   1PC 1 SMF-16G-UU 07279781 17.99 SGD
In stock
- 8 32 392 (Static) 274 (dynamic) - 24 3.5x6x3.1(XxYxZ) - 5 24(+/-0.3) 12μm 37   1PC 1 SMF-8G-UU 07279745 11.99 SGD
In stock
- 30 74 2740 (Static) 1570 (dynamic) - 60 6.6x11x6.1(XxYxZ) - 10 64(+/-0.3) 15μm 470   1PC 1 SMF-30G-UU 07279815 39.99 SGD
In stock
- 40 96 4020 (Static) 2160 (dynamic) 20 78 9x14x8.1(XxYxZ) - 13 80(+/-0.3) 20μm 1060   1PC 1 SMF-40G-UU 07279833 64.99 SGD
In stock
- 50 116 7940 (Static) 3820 (dynamic) 20 98 9x14x8.1(XxYxZ) - 13 100(+/-0.3) 20μm 2200   1PC 1 SMF-50G-UU 07279842 90.99 SGD
Shipped after 2018-06-25
- 35 82 3140 (Static) 1670 (dynamic) 20 67 6.6x11x6.1(XxYxZ) - 10 70(+/-0.3) 20μm 650   1PC 1 SMF-35G-UU 07279824 54.99 SGD
In stock
10 (tolerance: 0 to -9micrometer) 10 40 549 (static) 372 (motion) 12 29 4.5x7.5x4.1(XxYxZ) 19 (tolerance: 0 to -16?m) 6 29(+/-0.3) 12microm 72   1PC 1 SMF-10G-UU 07279754 11.99 SGD
In stock
12 (tolerance: 0 to -9microm) 12 42 784 (static) 510 (motion) 12 32 4.5x7.5x4.1(XxYxZ) 21 (tolerance: 0 to -16micrometer) 6 30(+/-0.3) 12microm 76   1PC 1 SMF-12G-UU 07279763 12.99 SGD
In stock
6(tolerance:0 to -9microm) 6 28 265(Static) 206(dynamic) 12 20 3.5x6x3.1(XxYxZ) 12(tolerance:0 to -13microm) 5 19(+/-0.3) 12microm 24   1PC 1 SMF-6G-UU 07279727 11.99 SGD
In stock
20(tolerance:0 to -10microm) 20 54 1370(Static) 882(dynamic) 15 43 5.5x9x5.1(XxYxZ) 32(tolerance:0 to -19microm) 8 42(+/-0.3) 15microm 180   1PC 1 SMF-20G-UU 07279797 20.99 SGD
N/A
ADD TO CART

Related Products