Buy more than* S$200* and get FREE SHIPPING

Joint Boot

5.00 (2)
Purpose
For refueling maintenance
Maximum Temperature (Degree C)
90
Dimension S (mm)
1
Material
Nitrile rubber NBR
Accessories
Boots clip
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Overall Length L (mm) Number of Threads Outside Diameter D (phi mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Overall Length L (mm) Number of Threads Outside Diameter D (phi mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 33 4 38 Joint boot HJ type   1PC 1 HJ-12Boots 07082634 11.99 SGD
In stock
40 55 5 62 Joint boot HJ type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-22Boots 07082677 22.99 SGD
Shipped after 2018-03-02
30.1 44 5 58 Joint boot HJ type   1PC 1 HJ-16Boots 07082652 12.99 SGD
In stock
15 23 3 25 Joint boot HJ type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-8Boots 07082616 17.99 SGD
Shipped after 2018-03-02
19 24 3 35 Joint boot HJ type   1PC 1 HJ-10Boots 07082625 10.99 SGD
Shipped after 2018-03-02
12 21 4 23 Joint boot HJ type   1PC 1 HJ-6Boots 07082607 10.99 SGD
Shipped after 2018-03-02
44 60 6 72 Joint boot HJ type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-25Boots 07082686 24.99 SGD
Shipped after 2018-03-02
25 35 4 39 JointbootHJtype   1PC 1 HJ-14Boots 07082643 11.99 SGD
In stock
36 52 6 60 Joint boot HJ type   1PC 1 HJ-20Boots 07082661 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Constant velocity joint boots exchange
5
From Japan
On 2016-01-14 11:17:17
We used it for constant speed joint repair of Aurec WM 604 AW wingmore. It was cheaper than buying from agricultural cooperatives.
This review is about item#07082643.
To factory machinery
5
From Japan
On 2014-12-18 20:43:24
The machine using the joint of the same maker saw chattering noise coming from the vibration, so I applied grease and covered my boots and stopped. It went well.
This review is about item#07082643.

Related Products