Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Joint

4.67 (3)
Shaft Hole Diameter Tolerance
H7
Material
S45C
Application
For dissemination high torque
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Shaft Diameter dH7(phi mm) Maximum Rotation Speed (min-1[r. p.m]) Type Maximum Transmission Capacity (N / m) Weight (kg) Core Vibration (m / m) Shaft Hole Classification Shaft Hole Diameter d(mm) Spring Pin Dimensions (mm) Accessories Bending Angle Dimension Q(mm) Transmitted Torque (kgf-m) Overall Length L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Shaft Diameter dH7(phi mm) Maximum Rotation Speed (min-1[r. p.m]) Type Maximum Transmission Capacity (N / m) Weight (kg) Core Vibration (m / m) Shaft Hole Classification Shaft Hole Diameter d(mm) Spring Pin Dimensions (mm) Accessories Bending Angle Dimension Q(mm) Transmitted Torque (kgf-m) Overall Length L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - 260 (reference value) Strong type type B 3334 11.45 0.25 Left and right A-A 50 12x100 X2 This spring pin Max30 80 Max:340.0 270 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-50-A-A 07080771 799.99 SGD
Shipped after 2018-06-26
28 - 950 (reference value) Strong type type B 88 0.31 0.14 Left and right A-A - 5x28 X2 This spring pin Max30 31.5 Max:9.0 94   1PC 1 B-14-A-A 07080674 77.99 SGD
Shipped after 2018-06-26
36 - 750 (reference value) Strong type type B 186 0.65 0.20 Left and right A-A - 6x35 X2 This spring pin Max30 40 Max:19.0 120   1PC 1 B-18-A-A 07080692 119.99 SGD
Shipped after 2018-06-26
90 - 300 (reference value) Strong type type B 2550 8.61 0.25 Left and right A-A 45 12x90 X2 This spring pin Max30 76 Max:260.0 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-45-A-A 07080762 639.99 SGD
Shipped after 2018-06-26
120 - 220 (reference value) Strong type type B 5688 18.24 0.25 Left and right A-A 60 13x120 X2 This spring pin Max30 84 Max:580.0 300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-60-A-A 07080787 1,189.99 SGD
Shipped after 2018-06-26
50 - 530 (reference value) Strong type type B 490 1.44 0.20 Left and right A-A 25 8x50 X2 This spring pin Max30 43 Max:50.0 140   1PC 1 B-25-A-A 07080726 179.99 SGD
Shipped after 2018-06-26
60 - 440 (reference value) Strong type type B 736 2.74 0.25 Left and right A-A 30 10x60 X2 This spring pin Max30 56 Max:75.0 178   1PC 1 B-30-A-A 07080735 279.99 SGD
Shipped after 2018-06-26
40 - 670 (reference value) Strong type type B 245 0.82 0.20 Left and right A-A 20 6x40 X2 This spring pin Max30 40 Max:25.0 124   1PC 1 B-20-A-A 07080701 129.99 SGD
Shipped after 2018-06-26
32 - 830(referencevalue) StrongtypetypeB 127 0.45 0.14 LeftandrightAA 16 5x32 X2Thisspringpin Upto30 34.5 Maximum:13.0 104   1PC 1 B-16-A-A 07080683 84.99 SGD
Shipped after 2018-06-26
44 - 600 (reference value) Strong type type B 333 1.06 0.20 Left and right A-A 22 6x45 X2 This spring pin Max30 41 Max:34.0 130   1PC 1 B-22-A-A 07080717 169.99 SGD
Shipped after 2018-06-26
70 - 380 (reference value) Strong type type B 1177 4.26 0.25 Left and right A-A 35 10x70 X2 This spring pin Max30 62 Max:120.0 200   1PC 1 B-35-A-A 07080744 369.99 SGD
Shipped after 2018-06-26
80 - 330 (reference value) Strong type type B 1765 6.20 0.25 Left and right A-A 40 10x80 X2 This spring pin Max30 70 Max:180.0 228   1PC 1 B-40-A-A 07080753 529.99 SGD
Shipped after 2018-06-26
12 - 1700 (reference value) STRONG TYPE-B MODLE 8 0.03 0.10 Right-and-left A-A 6 2x12 Spring-pin x2 Maximum of 30 18 Maximum: 0.8 50   1PC 1 B-6-A-A 07080631 34.99 SGD
In stock
16 - 1500 (reference value) STRONG TYPE-B MODLE 18 0.06 0.10 Right-and-left A-A 8 2.5x16 Spring-pin x2 Maximum 30 19 Maximum: 1.8 56   1PC 1 B-8-A-A 07080647 38.99 SGD
In stock
20 - 1300 (reference value) STRONG TYPE-B MODLE 31 0.11 0.14 Right-and-left A-A 10 3x20 Spring-pin x2 Maximum 30 23 Max: 3.2 68   1PC 1 B-10-A-A 07080656 41.99 SGD
In stock
24 12 1100 (reference value) STRONG TYPE-B MODLE 55 0.20 0.14 Right-and-left A-A 12 4x25 Spring-pin x2 Maximum 30 29 Max: 5.6 84   1PC 1 B-12-A-A 07080665 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a joint part of rotating equipment
5
From Japan
On 2014-11-02 22:22:25
It was easy to process with a thick wall member, and the expected result was obtained.
This review is about item#07080647.
For connection of rotating shaft of rolling down of curtain like curtain
5
From Japan
On 2013-10-15 23:00:46
It is non-defective product such as function and appearance
This review is about item#07080656.
As a free joint of the camera stabilizer
4
From Japan
On 2013-06-17 14:03:56
It is a good feel without rattling. Since there is no screw hole, I cut a 7 mm screw, expanded the hole with a drill, cut the 8 mm screw and completed, but it was serious.
This review is about item#07080631.

Related Products