Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Dimensions e (mm) Tap Size Overall Length L (mm) Screw Diameter M Shaft Hole Diameter Tolerance Outside Diameter D (phi mm) Dimension d (phi mm) Dimensions P (mm) Maximum Rotation Speed (min-1[r. p.m]) Dimensions b (mm) Maximum Transmission Capacity (N / m) Type Maximum Speed (min-1[r. p.m]) Core Vibration (m / m) Weight (kg) Dimension l (mm) Shaft Diameter d (phi mm) Shaft Hole Classification Dimension D (phi mm) Bending Angle Material Dimensions a (mm) Dimension Q(mm) Dimensions L (mm) JIS Standard Transmitted Torque (kgf-m) Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimensions e (mm) Tap Size Overall Length L (mm) Screw Diameter M Shaft Hole Diameter Tolerance Outside Diameter D (phi mm) Dimension d (phi mm) Dimensions P (mm) Maximum Rotation Speed (min-1[r. p.m]) Dimensions b (mm) Maximum Transmission Capacity (N / m) Type Maximum Speed (min-1[r. p.m]) Core Vibration (m / m) Weight (kg) Dimension l (mm) Shaft Diameter d (phi mm) Shaft Hole Classification Dimension D (phi mm) Bending Angle Material Dimensions a (mm) Dimension Q(mm) Dimensions L (mm) JIS Standard Transmitted Torque (kgf-m) Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall hardening abrasion-resistant 13.5 - - M8 - - 22 9 - 2.8 235 Abrasion type HJ type 650 0.15 - 27 - - 40 Up to 30 degree maximum SCM415 (total quenching) 6 - 94 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-22-T-T (New JIS Key) 88187951 279.90 SGD
Shipped after 2017-04-14
Overall hardening abrasion-resistant 12.5 - - M6 - - 20 8 - 2.8 177 Abrasion type HJ type 700 0.1 - 25 - - 36 Up to 30 degree maximum SCM415 (total quenching) 6 - 87 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-20-T-T (New JIS Key) 88187942 269.90 SGD
Shipped after 2017-04-14
Overall hardening abrasion-resistant 7.5 - - M4 - - 12 5 - 1.8 39 Abrasion type HJ type 1100 0.1 - 15 - - 23 Up to 30 degree maximum SCM415 (total quenching) 4 - 52 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-12-T-T (New JIS Key) 88187906 179.90 SGD
Shipped after 2017-04-14
Overall hardening abrasion-resistant 11 - - M5 - - 16 6.5 - 2.3 91 Abrasion type HJ type 850 0.1 - 20 - - 30 Up to 30 degree maximum SCM415 (total quenching) 5 - 74 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-16-T-T (New JIS Key) 88187924 219.90 SGD
Shipped after 2017-04-14
Overall hardening abrasion-resistant 5 - - M3 - - 8 3.5 - 1.4 - Abrasion type HJ type 1700 0.1 - 10 - - 15 Up to 30 degree maximum SCM415 (total quenching) 3 - 36 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-8-T-T (New JIS Key) 88187881 119.90 SGD
Shipped after 2017-04-14
Overall hardening abrasion-resistant 17.5 - - M8 - - 30 11.5 - 3.3 481 Abrasion type HJ type 500 0.15 - 35 - - 51 Up to 30 degree maximum SCM415 (total quenching) 8 - 122 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-30-T-T (New JIS Key) 88187976 369.90 SGD
Shipped after 2017-04-14
Overall hardening abrasion-resistant 15 - - M8 - - 25 10 - 3.3 324 Abrasion type HJ type 600 0.15 - 30 - - 44 Up to 30 degree maximum SCM415 (total quenching) 8 - 105 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-25-T-T (New JIS Key) 88187967 339.90 SGD
Shipped after 2017-04-14
Overall hardening abrasion-resistant 11.7 - - M6 - - 18 7 - 2.8 137 Abrasion type HJ type 800 0.1 - 23.5 - - 33 Up to 30 degree maximum SCM415 (total quenching) 6 - 81 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-18-T-T (New JIS Key) 88187933 259.90 SGD
Shipped after 2017-04-14
Overall hardening abrasion-resistant 12.5 M6 87 - h7 36 - 8(H8 m6) 700 (reference value) - 177 Abrasion type HJ type - 0.10 0.43 - 20 Left and right A-A - Max30 SCM415 (total quenching) - 25 - B1454CType Max:18.0 Overall hardening abrasion-resistant   1PC 1 HJ-20-A-A 07081304 129.90 SGD
In stock
Overall hardening abrasion-resistant 17.5 M8 122 - h7 51 - 11.5(H8 m6) 500 (reference value) - 481 Abrasion type HJ type - 0.15 1.17 - 30 Left and right A-A - Max30 SCM415 (total quenching) - 35 - B1454CType Max:49.0 Overall hardening abrasion-resistant *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-30-A-A 07081331 239.90 SGD
Shipped after 2017-04-06
Overall hardening abrasion-resistant 11.7 M6 81 - h7 33 - 7(H8 m6) 800 (reference value) - 137 Abrasion type HJ type - 0.10 0.34 - - Left and right A-A - Max30 SCM415 (total quenching) - 23.5 - B1454CType Max:14.0 Overall hardening abrasion-resistant   1PC 1 HJ-18-A-A 07081295 119.90 SGD
Shipped after 2017-04-06
Overall hardening abrasion-resistant 13.5 M8 94 - h7 40 - 9(H8 m6) 650 (reference value) - 235 Abrasion type HJ type - 0.15 0.57 - 22 Left and right A-A - Max30 SCM415 (total quenching) - 27 - B1454CType Max:24.0 Overall hardening abrasion-resistant *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-22-A-A 07081313 149.90 SGD
Shipped after 2017-04-06
Overall hardening abrasion-resistant 15 M8 105 - h7 44 - 10(H8 m6) 600 (reference value) - 324 Abrasion type HJ type - 0.15 0.75 - 25 Left and right A-A - Max30 SCM415 (total quenching) - 30 - B1454CType Max:33.0 Overall hardening abrasion-resistant *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-25-A-A 07081322 209.90 SGD
Shipped after 2017-04-06
Overall hardening abrasion-resistant 8.5 - - M5 - - 14 5.8 - 2.3 58 Abrasion type HJ type 1000 0.1 - 16 - - 26 Up to 30 degree maximum SCM415 (total quenching) 5 - 59 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-14-T-T (New JIS Key) 88187915 189.90 SGD
Shipped after 2017-04-14
Overall hardening abrasion-resistant 6 - - M4 - - 10 4.5 - 1.4 30 Abrasion type HJ type 1400 0.1 - 12 - - 19 Up to 30 degree maximum SCM415 (total quenching) 3 - 42 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ-10-T-T (New JIS Key) 88187897 139.90 SGD
Shipped after 2017-04-14
Overall hardening abrasion-resistant 6 M4 42 - h7 19 - 4.5(H8 m6) 1400 (reference value) - 30 Abrasion type HJ type - 0.10 0.06 - - Left and right A-A - Max30 SCM415 (total quenching) - 11 - B1454CType Max:3.1 Overall hardening abrasion-resistant   1PC 1 HJ-10-A-A 07081252 62.76 SGD
In stock
Overall hardening abrasion-resistant 7.5 M4 52 - h7 23 - 5(H8 m6) 1100 (reference value) - 39 Abrasion type HJ type - 0.10 0.11 - - Left and right A-A - Max30 SCM415 (total quenching) - 13 - B1454CType Max:4.0 Overall hardening abrasion-resistant   1PC 1 HJ-12-A-A 07081261 68.51 SGD
In stock
Overall hardening abrasion-resistant 5 M3 36 - h7 15 - 3.5(H8 m6) 1700(referencevalue) - 13 Abrasion type HJ type - 0.1 0.03 - 8 LeftandrightAA - Upto30 SCM415(totalquenching) - 10 - B1454Ctype Maximum:1.3 Overall hardening abrasion-resistant   1PC 1 HJ-8-A-A 07081243 45.74 SGD
In stock
- 4.5 - 31 - H7 12 - 3(H8 m6) 1800 (Reference value) - 8 Wear-resistant type, HJ model - 0.10 0.02 - 6 Right-and-left A-A - Maximum of 30 SCN415 (overall hardening) - 9 - B1454C model Maximum: 0.8 Overall hardening abrasion-resistant   1PC 1 HJ-6-A-A 07081234 45.74 SGD
In stock
- 8.5 M5 59 - H7 26 - 5.8(H8 m6) 1000 (reference value) - 58 Wear-resistant type, HJ model - 0.10 0.16 - 14 Right-and-left A-A - Maximum 30 SCN415 (overall hardening) - 16 - B1454C model Max: 5.9 Overall hardening abrasion-resistant   1PC 1 HJ-14-A-A 07081277 80.20 SGD
In stock
- 11 M5 74 - H7 30 - 6.5(H8 m6) 850 (reference value) - 91 Wear-resistant type, HJ model - 0.10 0.27 - 16 Right-and-left A-A - Maximum 30 SCN415 (overall hardening) - 20 - B1454C model Maximum: 9.3 Overall hardening abrasion-resistant   1PC 1 HJ-16-A-A 07081286 94.07 SGD
Shipped after 2017-04-06
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soybean (wheat) of 5 stations seeding machine for torsion stress impact prevention of the drive shaft and the power the wheels
5
From Japan
On 2015-12-21 21:39:00
Than stepped the locking pin, one of the round pin is good (at the time of the general use)
This review is about item#07081261.
Used to drive part of the screw feeder.
5
From Japan
On 2014-04-18 14:50:23
In Miyoshi machine's products are also used to five years ago. But we all satisfy comes with such knock pins.
This review is about item#07081277.

Related Products