Buy more than* S$200* and get FREE SHIPPING

Universal Joint

Caution
Refueling is an essential condition for operational driving. Please process the attached spring pin hole Q/2 position simultaneously with the shaft. In order to increase the lifespan of the joint, please use boots and oil packs. The maximum
Purpose
For high precision durability
Shaft Hole Diameter Tolerance
H7
JIS Standard
B1454.B type compliant
Material
SCM435
Application
For high precision durability
...see all>
Product Options
ADD TO CART
Accessories Bending Angle Dimension Q(mm) Transmitted Torque (kgf-m) Overall Length L (mm) Outside Diameter D (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Type Maximum Transmission Capacity (N / m) Weight (kg) Core Vibration (m / m) Shaft Hole Classification Spring Pin Dimensions (mm) Shaft Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Bending Angle Dimension Q(mm) Transmitted Torque (kgf-m) Overall Length L (mm) Outside Diameter D (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Type Maximum Transmission Capacity (N / m) Weight (kg) Core Vibration (m / m) Shaft Hole Classification Spring Pin Dimensions (mm) Shaft Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
X2 This spring pin Max30 13 Max:0.9 40 12.5 2000 (reference value) Precision type H-type 9 0.03 0.05 Left and right A-A 2x12 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H-6-A-A 07080945 58.99 SGD
Shipped after 2018-01-26
X2 This spring pin Max30 23 Max:15.0 80 32 900 (reference value) Precision type H-type 147 0.33 0.07 Left and right A-A 5x32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H-16-A-A 07080981 109.99 SGD
Shipped after 2018-01-26
X2 This spring pin Max30 28 Max:27.0 100 40 720 (reference value) Precision type H-type 265 0.64 0.10 Left and right A-A 6x40 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H-20-A-A 07080997 139.99 SGD
Shipped after 2018-01-26
X2 This spring pin Max30 36 Max:53.0 126 50 580 (reference value) Precision type H-type 520 1.25 0.10 Left and right A-A 8x50 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H-25-A-A 07081006 219.99 SGD
Shipped after 2018-01-26
X2 This spring pin Max30 51 Max:82.0 165 57 510 (reference value) Precision type H-type 804 2.18 0.12 Left and right A-A 10x60 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H-30-A-A 07081015 309.99 SGD
Shipped after 2018-01-26
X2 This spring pin Max30 17 Max:3.5 56 20 1450 (reference value) Precision type H-type 34 0.09 0.07 Left and right A-A 3x20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H-10-A-A 07080963 72.99 SGD
Shipped after 2018-01-26
X2 This spring pin Max30 22 Max:6.1 71 25 1200 (reference value) Precision type H-type 60 0.18 0.07 Left and right A-A 4x25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H-12-A-A 07080972 86.99 SGD
Shipped after 2018-01-26
Spring-pin x2 Maximum 30 16.5 Maximum: 1.9 50 16 1800 (Reference value) Accuracy type H type 19 0.05 0.05 Right-and-left A-A 2.5x16 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H-8-A-A 07080954 59.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products