Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Helical coupling (A model)

Material (Screwed Part)
SCM435
Operating Temperature Range (deg C)
-40-+120
Maximum Rotation Speed (min-1[r. p.m])
10000
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimension D (phi mm) Dimensions A (mm) Maximum Torque (N m) Dimensions L (mm) Torsion Spring Constant (N・m/rad) Weight (kg) Hole Diameter d2 (mm) Locking Screw Hole M Hole Diameter d1 (phi mm) Moment of Inertia (kg / m2) Tightening Torque (N ? m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimension D (phi mm) Dimensions A (mm) Maximum Torque (N m) Dimensions L (mm) Torsion Spring Constant (N・m/rad) Weight (kg) Hole Diameter d2 (mm) Locking Screw Hole M Hole Diameter d1 (phi mm) Moment of Inertia (kg / m2) Tightening Torque (N ? m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.1 19.1 5.6 2.0 22.9 8.2 0.015 4(0-+0.05) M2.5 4(0-+0.05) 8.39x10-7 1 1pc 1 ACRM-075(4-4) 07228557 71.99 SGD
Shipped after 2018-04-27
3.1 19.1 5.6 2.0 22.9 8.2 0.015 6.35(0-+0.05) M2.5 5(0-+0.05) 8.39x10-7 1 1pc 1 ACRM-075(5-6.35) 07228575 71.99 SGD
Shipped after 2018-05-02
3.1 19.1 5.6 2.0 22.9 8.2 0.015 3(0-+0.05) M2.5 3(0-+0.05) 8.39x10-7 1 1pc 1 ACRM-075(3-3) 07228541 71.99 SGD
Shipped after 2018-05-02
3.8 28.6 9.5 4.6 38.1 18.5 0.050 10(0-+0.05) M3 10(0-+0.05) 6.87x10-6 1.5 1pc 1 ACRM-112(10-10) 07228636 81.99 SGD
Shipped after 2018-04-27
3.1 19.1 5.6 2.0 22.9 8.2 0.015 6.35(0-+0.05) M2.5 6.35(0-+0.05) 8.39x10-7 1 1pc 1 ACRM-075(6.35-6.35) 07228584 71.99 SGD
Shipped after 2018-05-07
3.1 19.1 5.6 2.0 22.9 8.2 0.015 6(0-+0.05) M2.5 6(0-+0.05) 8.39x10-7 1 1pc 1 ACRM-075(6-6) 07228593 72.99 SGD
Shipped after 2018-04-27
3.8 25.4 7.9 3.2 31.8 14.3 0.035 6(0-+0.05) M3 6(0-+0.05) 3.60x10-6 1.5 1pc 1 ACRM-100(6-6) 07228602 80.99 SGD
Shipped after 2018-05-07
3.1 19.1 5.6 2.0 22.9 8.2 0.015 5(0-+0.05) M2.5 5(0-+0.05) 8.39x10-7 1 1pc 1 ACRM-075(5-5) 07228566 71.99 SGD
Shipped after 2018-04-27
3.8 25.4 7.9 3.2 31.8 14.3 0.035 10(0-+0.05) M3 10(0-+0.05) 3.60x10-6 1.5 1pc 1 ACRM-100(10-10) 07228627 80.99 SGD
Shipped after 2018-04-27
2.3 12.7 3.6 0.6 19.1 4.1 0.006 3(0-+0.05) M3 3(0-+0.05) 1.38x10-7 0.25 1pc 1 ACRM-050(3-3) 07228532 66.99 SGD
Shipped after 2018-05-02
3.8 25.4 7.9 3.2 31.8 14.3 0.035 8(0-+0.05) M3 8(0-+0.05) 3.60x10-6 1.5 1pc 1 ACRM-100(8-8) 07228611 80.99 SGD
Shipped after 2018-04-27
3.8 28.6 9.5 4.6 38.1 18.5 0.050 12(0-+0.05) M3 12(0-+0.05) 6.87x10-6 1.5 1pc 1 ACRM-112(12-12) 07228645 78.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products