Buy more than* S$200* and get FREE SHIPPING

SPR FLEX Coupling

5.00 (1)
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
Locking Screw Hole M Hole Diameter d2 (mm) Moment of Inertia (kg / m2) Common Torque (N-m) Material (hub) Dimension L2 (mm) Hole Diameter d1 (phi mm) Dimensions C (mm) Standard Dimension D (phi mm) Shaft Hole Classification Maximum Torque (N m) Compatible Dimension L1 (mm) Backlash Dimensions L (mm) Width of Key Slot W2(mm) High of Key Slot T2(mm) Maximum Rotation Speed (min-1[r. p.m]) Width of Key Slot W1(mm) High of Key Slot T1(mm) Weight (kg) Material (Spider) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Locking Screw Hole M Hole Diameter d2 (mm) Moment of Inertia (kg / m2) Common Torque (N-m) Material (hub) Dimension L2 (mm) Hole Diameter d1 (phi mm) Dimensions C (mm) Standard Dimension D (phi mm) Shaft Hole Classification Maximum Torque (N m) Compatible Dimension L1 (mm) Backlash Dimensions L (mm) Width of Key Slot W2(mm) High of Key Slot T2(mm) Maximum Rotation Speed (min-1[r. p.m]) Width of Key Slot W1(mm) High of Key Slot T1(mm) Weight (kg) Material (Spider) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-M5 - 1.40x10-4 10 - 13.0 - 12 - 55 - 30 - 24.0 - 61.0 - 21.8(0-+0.3) 6000 - 21.8(0-+0.3) 0.36 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL-095(19H-19H) 07228137 53.99 SGD
Shipped after 2018-04-26
2-M6 - 4.34x10-4 25 - 18.0 - 12 - 66 - 75 - 35.0 - 88.0 - 28.3(0-+0.3) 5000 - 28.3(0-+0.3) 0.78 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL-100(25H-25H) 07228191 78.99 SGD
Shipped after 2018-04-24
2-M6 - 4.34x10-4 25 - 18.0 - 12 - 66 - 75 - 35.0 - 88.0 - 31.3(0-+0.3) 5000 - 31.3(0-+0.3) 0.78 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL-100(28H-28H) 07228207 78.99 SGD
Shipped after 2018-04-24
2-M4 - 1.79x10-5 3 - 12.2 - 9 - 35 - 9 - 18.5 - 49.2 - 18.3(0-+0.3) 9000 - 18.3(0-+0.3) 0.12 -   1pc 1 AL-070(16H-16H) 07228024 44.99 SGD
Shipped after 2018-04-26
2-M6 - 1.15x10-4 8 - 13.0 - 12 - 54 - 24 - 21.0 - 55.0 - 27.3(0-+0.3) 6000 - 27.3(0-+0.3) 0.31 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL-090(24H-24H) 07228103 47.99 SGD
Shipped after 2018-04-24
2-M6 - 1.43x10-3 50 - 22.0 - 15 - 85 - 150 - 44.0 - 110.0 - 28.3(0-+0.3) 4000 - 28.3(0-+0.3) 1.56 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL-110(25H-25H) 07228243 139.99 SGD
Shipped after 2018-04-24
2-M6 - 1.43x10-3 50 - 22.0 - 15 - 85 - 150 - 44.0 - 110.0 - 31.3(0-+0.3) 4000 - 31.3(0-+0.3) 1.56 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL-110(28H-28H) 07228252 129.99 SGD
Shipped after 2018-04-24
2-M4 16 (tolerance H7: 0 over Tasu0.018) 5.36x10-5 5 Aluminum alloy 12.4 16 (tolerance H7: 0 over Tasu0.018) 10 New JIS standard compliant 45 Key / set screw type 15 General-purpose motor stepping motor 21.0 Yes 54.4 5 (tolerance H9: 0 over Tasu0.030) 18.3(0-+0.3) 7000 5 (tolerance H9: 0 over Tasu0.030) 18.3(0-+0.3) 0.21 NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL-075(16H-16H) 07228051 47.99 SGD
Shipped after 2018-04-27
2-M6 - 4.34x10-4 25 - 18.0 - 12 - 66 - 75 - 35.0 - 88.0 - 27.3(0-+0.3) 5000 - 27.3(0-+0.3) 0.78 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL-100(24H-24H) 07228173 79.99 SGD
Shipped after 2018-04-26
2-M4 - 1.79x10-5 3 - 12.2 - 9 - 35 - 9 - 18.5 - 49.2 - 13.8(0-+0.3) 9000 - 13.8(0-+0.3) 0.12 -   1pc 1 AL-070(12H-12H) 07227997 41.99 SGD
Shipped after 2018-04-23
2-M5 - 5.36x10-5 5 - 12.4 - 10 - 45 - 15 - 21.0 - 54.4 - 22.8(0-+0.3) 7000 - 22.8(0-+0.3) 0.21 -   1pc 1 AL-075(20H-20H) 07228076 42.99 SGD
Shipped after 2018-04-23
2-M5 - 1.15x10-4 8 - 13.0 - 12 - 54 - 24 - 21.0 - 55.0 - 21.8(0-+0.3) 6000 - 21.8(0-+0.3) 0.31 -   1pc 1 AL-090(19H-19H) 07228085 50.99 SGD
Shipped after 2018-04-23
2-M5 - 5.36x10-5 5 - 12.4 - 10 - 45 - 15 - 21.0 - 54.4 - 21.8(0-+0.3) 7000 - 21.8(0-+0.3) 0.21 -   1pc 1 AL-075(19H-19H) 07228067 47.99 SGD
Shipped after 2018-04-23
2-M4 - 5.36x10-5 5 - 12.4 - 10 - 45 - 15 - 21.0 - 54.4 - 16.3(0-+0.3) 7000 - 16.3(0-+0.3) 0.21 -   1pc 1 AL-075(14H-14H) 07228033 49.99 SGD
Shipped after 2018-04-26
2-M4 - 1.79x10-5 3 - 12.2 - 9 - 35 - 9 - 18.5 - 49.2 - 16.3(0-+0.3) 9000 - 16.3(0-+0.3) 0.12 -   1pc 1 AL-070(14H-14H) 07228006 48.99 SGD
Shipped after 2018-04-24
2-M6 - 1.40x10-4 10 - 13.0 - 12 - 55 - 30 - 24.0 - 61.0 - 27.3(0-+0.3) 6000 - 27.3(0-+0.3) 0.36 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL-095(24H-24H) 07228155 53.99 SGD
Shipped after 2018-04-26
2-M6 - 1.15x10-4 8 - 13.0 - 12 - 54 - 24 - 21.0 - 55.0 - 28.3(0-+0.3) 6000 - 28.3(0-+0.3) 0.31 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL-090(25H-25H) 07228121 47.99 SGD
Shipped after 2018-04-24
2-M6 - 1.43x10-3 50 - 22.0 - 15 - 85 - 150 - 44.0 - 110.0 - 27.3(0-+0.3) 4000 - 27.3(0-+0.3) 1.56 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL-110(24H-24H) 07228225 129.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint stirring machine used
5
From Japan
On 2015-07-15 15:31:01
Because genuine maker products cracked due to insufficient strength, I was looking for materials that seemed to be strong, I could install it with a little processing, so it seems that there is plenty of room for strength, so it was good.
This review is about item#07227997.

Related Products