Buy more than* S$200* and get FREE SHIPPING

Coupling N Type

Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Material
S45C
...see all>
Product Options
ADD TO CART
Bolt Tightening Torque (N?m) Weight (g) Allowable Thrust (N) TRUSCO Part Number Maximum Allowable Torque (N m) Inner Diameter d1 (mm) Dimensions R2 (mm) Dimensions R1 (mm) Others Dimensions D3 (mm) Shape Moment of Inertia (kg / m2) Type Overall Length L (mm) 2014 TRUSCO Published Page Outside Diameter D (phi mm) Dimensions R3 (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Tightening Torque (N?m) Weight (g) Allowable Thrust (N) TRUSCO Part Number Maximum Allowable Torque (N m) Inner Diameter d1 (mm) Dimensions R2 (mm) Dimensions R1 (mm) Others Dimensions D3 (mm) Shape Moment of Inertia (kg / m2) Type Overall Length L (mm) 2014 TRUSCO Published Page Outside Diameter D (phi mm) Dimensions R3 (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.3 60.0 2442 218-8767 41.2 - 9.0 34.0 - 22 - 7.50x10-6 - 36.0 1-1590 24.6 10.0 Low inertia Easy Mounting 1PC 1 N-14-14 07212956 28.99 SGD
Shipped after 2018-05-29
49.0 100.0 3275 218-8783 54.9 - 10.0 39.0 - 24 - 1.45x10-5 - 41.0 1-1590 26.0 12.0 Low inertia Easy Mounting 1PC 1 N-16-16 07212974 35.99 SGD
Shipped after 2018-05-29
53.9 115.0 3687 218-8791 60.8 - 11.0 41.0 Please note that in (D3) nut size. 26 - 1.93x10-5 - 43.0 1-1590 28.5 12.5 Low inertia Easy Mounting 1PC 1 N-17-17 07212983 35.99 SGD
Shipped after 2018-05-29
39.2 75.0 2942 218-8775 49.0 - 9.5 37.5 Please note that in (D3) nut size. 23 - 1.00x10-5 - 39.5 1-1590 25.0 11.5 Low inertia Easy Mounting 1PC 1 N-15-15 07212965 37.99 SGD
In stock
78.4 190.0 5491 218-8830 103.0 22 14.0 50.0 - 32 - 5.00x10-5 - 52.0 1-1590 35.0 15.0 Low inertia Easy Mounting 1PC 1 N-22-22 07213026 42.99 SGD
Shipped after 2018-05-29
127.0 350.0 11768 - 177.0 30 17.0 63.0 - 41 - 8.75x10-5 - 65.0 - 45.0 17.0 Low inertia Easy Mounting 1PC 1 N-30-30 07213053 64.99 SGD
Shipped after 2018-05-31
29.4 41.0 2010 218-8759 37.3 - 8.0 30.0 - 19 - 3.75x10-6 - 32.0 1-1590 21.0 9.0 Low inertia Easy Mounting 1PC 1 N-12-12 07212947 33.99 SGD
Shipped after 2018-05-29
63.7 150.0 4364 218-8813 75.5 19 12.0 45.0 Please note that in (D3) nut size. 29 - 3.25x10-5 - 47.0 1-1590 32.0 13.5 Low inertia Easy Mounting 1PC 1 N-19-19 07213001 35.99 SGD
Shipped after 2018-05-29
13.7 18.0 1128 218-8716 9.8 8 6.0 21.0 - 14 - 8.25x10-7 - 23.0 1-1590 15.0 6.0 Low inertia Easy Mounting 1PC 1 N-8-8 07212904 27.99 SGD
Shipped after 2018-05-29
24.5 43.0 1912 218-8741 19.6 - 8.0 29.0 - 19 - 3.75x10-6 - 31.0 1-1590 21.0 9.0 Low inertia Easy Mounting 1PC 1 N-11-11 07212931 31.99 SGD
Shipped after 2018-05-29
15.7 30.0 1520 218-8724 11.8 9 6.5 23.5 - 17 - 1.98x10-6 - 25.5 1-1590 18.5 7.0 Low inertia Easy Mounting 1PC 1 N-9-9 07212913 27.99 SGD
Shipped after 2018-05-29
58.8 130.0 3942 218-8805 68.6 - 12.0 43.0 - 27 - 2.48x10-5 - 45.0 1-1590 30.0 12.5 Low inertia Easy Mounting 1PC 1 N-18-18 07212992 39.99 SGD
Shipped after 2018-05-29
167.0 480.0 11768 - 206.0 35 19.0 69.0 - 46 - 1.55x10-4 - 71.0 - 51.0 19.0 Low inertia Easy Mounting 1PC 1 N-35-35 07213062 57.99 SGD
Shipped after 2018-05-29
11.8 13.0 833 218-8694 7.8 6 5.5 20.5 - 12 - 4.24x10-8 - 21.5 1-1590 13.0 5.5 Low inertia Easy Mounting 1PC 1 N-6-6 07212895 27.99 SGD
Shipped after 2018-05-29
68.6 160.0 4952 218-8821 88.2 20 13.0 48.0 - 30 Hexagon head 3.50x10<SUP>-5</SUP> Rigid coupling (fixed coupling) 50.0 - 32.5 14.5 Low inertia simple attachment 1PC 1 N-20-20 07213017 41.99 SGD
In stock
19.6 30.0 1804 218-8732 15.7 10 7.0 25.4 - 17 Hexagon head 2.08x10<SUP>-6</SUP> Rigid coupling (fixed coupling) 27.4 - 18.5 7.5 Low inertia simple attachment 1PC 1 N-10-10 07212922 27.99 SGD
In stock
88.2 260.0 7159 218-8856 157.0 25 15.0 55.0 - 36 Hexagon head 9.00x10<SUP>-5</SUP> Rigid coupling (fixed coupling) 57.0 - 40.0 17.0 Low inertia simple attachment 1PC 1 N-25-25 07213044 42.99 SGD
In stock
83.3 230.0 6080 218-8848 123.0 24 14.0 52.0 Please note that in (D3) nut size. 35 - 7.25x10-5 - 54.0 1-1590 38.5 16.0 Low inertia Easy Mounting 1PC 1 N-24-24 07213035 42.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products