Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Approximate Weight (kg) Dimension HM (mm) Material Material (case) Dimensions A (mm) Form Screw Dimension M x Quantity Oil Seal GD2 (kgf m2) Dimension A (mm phi) Moment of Inertia (kg / m2) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Weight (kg) Dimension HM (mm) Material Material (case) Dimensions A (mm) Form Screw Dimension M x Quantity Oil Seal GD2 (kgf m2) Dimension A (mm phi) Moment of Inertia (kg / m2) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 M10 - Aluminum casting 406 2 - - - - 5.73x10-1 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CR16018K 36781604 1,009.99 SGD
Shipped after 2018-05-29
- 6 M10 - Aluminum casting 578 2 - - - - 2.41 280 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CR20022K 36781631 2,059.99 SGD
Shipped after 2018-05-31
- 4 M10 - Aluminum die-casting 357 2 - - - - 1.29x10-2 181 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CR12022K 36781595 389.99 SGD
Shipped after 2018-05-29
- 4 M8 - Aluminum die-casting 250 1 - - - - 6.6x10-2 148 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CR10020K 36781577 259.99 SGD
Shipped after 2018-05-29
- 6 M10 - Aluminum casting 472 2 - - - - 1.11 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CR16022K 36781613 1,249.99 SGD
Shipped after 2018-05-29
- 6 M10 - Aluminum casting 496 2 - - - - 1.42 280 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CR20018K 36781622 1,689.99 SGD
Shipped after 2018-05-31
- 4 M8 - Aluminum die-casting 220 1 - - - - 3.3x10-2 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CR8022K 36781561 129.99 SGD
Shipped after 2018-05-29
- 4 M10 - Aluminum die-casting 307 2 - - - - 7.63x10-2 181 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CR12018K 36781586 279.99 SGD
Shipped after 2018-05-29
1.3 - Aluminum die-casting - - - M8x4 Special type 3.74x10-2 167 9.35x10-3 106   1PC 1 CR6022K 07091341 83.99 SGD
Shipped after 2018-05-30
0.50 - Aluminum die-casting - - - M6x4 Special type 5.16x10-3 101 1.29x10-3 85   1PC 1 CR5014K 07091305 36.99 SGD
Shipped after 2018-05-29
2.0 - Aluminum die-casting - - - M8x4 Special type 7.43x10-2 186 1.86x10-2 130   1PC 1 CR8018K 07091357 139.99 SGD
Shipped after 2018-05-29
0.96 - Aluminum die-casting - - - M8x4 Special type 1.94x10-2 142 4.85x10-3 106   1PC 1 CR6018K 07091332 63.99 SGD
In stock
0.41 - Aluminum die cast - - - M6x4 Special shape 3.43x10<sup>-3</sup> 92 8.58x10<sup>-4</sup> 75   1PC 1 CR4016K 07091296 27.99 SGD
In stock
0.58 - Aluminum die cast - - - M6x4 Special shape 7.25x10<sup>-3</sup> 111 1.81x10<sup>-3</sup> 85   1PC 1 CR5016K 07091314 39.99 SGD
In stock
0.33 - Aluminum die cast - - - M6x4 Special shape 2.05x10<sup>-3</sup> 75 5.13x10<sup>-4</sup> 75   1PC 1 CR4012K 07091271 26.99 SGD
Shipped after 2018-05-29
0.66 - Aluminum die cast - - - M6x4 Special shape 9.40x10<sup>-3</sup> 122 2.35x10<sup>-3</sup> 85   1PC 1 CR5018K 07091323 46.99 SGD
In stock
0.38 - Aluminumdie-casting - - - M6x4 Special type 2.61x10<sup>-3</sup> 84 6.53x10-4 75   1PC 1 CR4014K 07091287 27.99 SGD
In stock
0.19 - Aluminum die-casting - - - M5x4 Special type 6.18x10-4 59 1.55x10-4 61   1PC 1 CR3812K 07091262 23.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replaced as it broke
4
From Japan
On 2017-06-09 16:35:30
It is not inferior to what I used to date. It was nice to get here.
This review is about item#07091323.

Related Products