Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Attachment and Roller Chain

Pin Type
Rivet form
Material
Steel
Specification
Each link attach
...see all>
Product Options
ADD TO CART
Average Breaking Load kgf (KN) Dimension T (mm) Additional Mass (kg) Dimention X (mm) Maximum Allowable Load kgf (KN) Dimensions C (mm) Roller Outer Diameter D (mm) Dimensions B (mm) Chain Pitch (P)(mm) Dimensions E (mm) Roller link Inside Width(W)(mm) Unit Length (m) Dimensions O (mm) Number of Unit Links Dimensions N (mm) Dimensions A (mm) Dimensions Y (mm) Dimension H (mm) Dimension d (phi mm) Approximate Weight (kg/m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Average Breaking Load kgf (KN) Dimension T (mm) Additional Mass (kg) Dimention X (mm) Maximum Allowable Load kgf (KN) Dimensions C (mm) Roller Outer Diameter D (mm) Dimensions B (mm) Chain Pitch (P)(mm) Dimensions E (mm) Roller link Inside Width(W)(mm) Unit Length (m) Dimensions O (mm) Number of Unit Links Dimensions N (mm) Dimensions A (mm) Dimensions Y (mm) Dimension H (mm) Dimension d (phi mm) Approximate Weight (kg/m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1750(17.2) 1.5 0.0028 (attachment one location per) 12.7 280(2.75) 7.9 7.95 9.48 12.7 5.8 7.95 About 3 3.6 240 9.5 8.07 17.4 11.7 3.97 0.61 *[No return] You cannot return this product. For details, see FAQ. 1Unit 1 KCM40-1P-K1 07231156 169.99 SGD
Shipped after 2018-05-02
4000(39.5) 2.4 - 19.05 640(6.28) 11.9 11.91 14.2 19.05 8.8 12.70 About3 5.2 160 15.9 12.7 27.2 17.5 5.96 1.49 *[No return] You cannot return this product. For details, see FAQ. 1Unit 1 KCM60-1P-K1 07231174 239.99 SGD
Shipped after 2018-05-02
7000(68.6) 3.2 - 25.4 1090(10.69) 15.9 15.88 19.25 25.40 11.5 15.88 About3 6.8 120 19.1 16.15 35.2 23.0 7.94 2.50 *[No return] You cannot return this product. For details, see FAQ. 1Unit 1 KCM80-1P-K1 07231183 319.99 SGD
Shipped after 2018-05-02
2850(27.9) 2.0 - 15.9 450(4.41) 10.3 10.16 11.63 15.875 7.3 9.53 About3 5.2 192 12.7 10.17 22.3 14.6 5.09 1.01 *[No return] You cannot return this product. For details, see FAQ. 1Unit 1 KCM50-1P-K1 07231165 189.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products