Buy more than* S$200* and get FREE SHIPPING

Attachment and Roller Chain

5.00 (1)
Pin Type
Rivet form
Number of Rows
1
Material
Standard steel chain
Specification
Link attach alternately
...see all
Product Options
ADD TO CART
Roller link Inside Width(W)(mm) Unit Length (m) Dimensions O (mm) Number of Unit Links Dimensions N (mm) Dimensions A (mm) Dimensions Y (mm) Dimension H (mm) Dimension d (phi mm) Approximate Weight (kg/m) Average Breaking Load kgf (KN) Dimension T (mm) Additional Mass (kg) Dimention X (mm) Maximum Allowable Load kgf (KN) Dimensions C (mm) Roller Outer Diameter D (mm) Dimensions B (mm) Chain Pitch (P)(mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller link Inside Width(W)(mm) Unit Length (m) Dimensions O (mm) Number of Unit Links Dimensions N (mm) Dimensions A (mm) Dimensions Y (mm) Dimension H (mm) Dimension d (phi mm) Approximate Weight (kg/m) Average Breaking Load kgf (KN) Dimension T (mm) Additional Mass (kg) Dimention X (mm) Maximum Allowable Load kgf (KN) Dimensions C (mm) Roller Outer Diameter D (mm) Dimensions B (mm) Chain Pitch (P)(mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.53 About3 5.2 192 12.7 10.17 22.3 14.6 5.09 1.01 2850(27.9) 2.0 - 15.9 450(4.41) 10.3 10.16 11.63 15.875 7.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCM50-2P-K1 07231201 149.90 SGD
Shipped after 2017-03-06
12.70 About3 5.2 160 15.9 12.7 27.2 17.5 5.96 1.49 4000(39.5) 2.4 - 19.05 640(6.28) 11.9 11.91 14.2 19.05 8.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCM60-2P-K1 07231217 199.90 SGD
Shipped after 2017-03-06
15.88 About3 6.8 120 19.1 16.15 35.2 23.0 7.94 2.50 7000(68.6) 3.2 - 25.4 1090(10.69) 15.9 15.88 19.25 25.40 11.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCM80-2P-K1 07231226 249.90 SGD
Shipped after 2017-03-06
7.95 About 3 3.6 240 9.5 8.07 17.4 11.7 3.97 0.61 1750(17.2) 1.5 0.0028 (attachment one location per) 12.7 280(2.75) 7.9 7.95 9.48 12.7 5.8   1PC 1 KCM40-2P-K1 07231192 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
belt conveyor
5
From Japan
On 2015-11-30 08:46:36
Easy to handle good products
This review is about item#07231192.

Related Products