Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Face Width (T)(mm)
23.5
Dimensions a (mm)
16
Type
FBN120B
...see all>
Product Options
ADD TO CART
Pitch Diameter (Dp) (phi mm) Shaft Hole Diameter (phiDH7)(mm) Using Chain Set Screw (M) Boss Length BL (mm) Boss Diameter BD (mm) Hardness Weight (kg) Number of Gears Kyeway (b x t2)(mm) Outside Diameter (Do)(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Diameter (Dp) (phi mm) Shaft Hole Diameter (phiDH7)(mm) Using Chain Set Screw (M) Boss Length BL (mm) Boss Diameter BD (mm) Hardness Weight (kg) Number of Gears Kyeway (b x t2)(mm) Outside Diameter (Do)(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
159.20 45 No.120 10 56 98 Addendum induction hardening 5.30 13 14x3.8 177   1PC 1 FBN120B13D45 00225617 109.99 SGD
Shipped after 2018-06-28
171.22 45 No.120 10 56 98 Addendum induction hardening 6.30 14 14x3.8 190   1PC 1 FBN120B14D45 00225714 119.99 SGD
Shipped after 2018-06-28
183.25 48 No.120 10 63 117 Addendum induction hardening 7.80 15 1.4x3.8 202   1PC 1 FBN120B15D48 00225836 129.99 SGD
Shipped after 2018-06-28
183.25 55 No.120 12 63 117 Addendum induction hardening 7.80 15 16x4.3 202 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN120B15D55 00225854 139.99 SGD
Shipped after 2018-06-27
159.20 50 No.120 10 56 98 Addendum induction hardening 5.30 13 14x3.8 177 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN120B13D50 00225635 109.99 SGD
Shipped after 2018-06-27
159.20 55 No.120 12 56 98 Addendum induction hardening 5.30 13 16x4.3 177   1PC 1 FBN120B13D55 00225644 109.99 SGD
Shipped after 2018-06-28
171.22 50 No.120 10 56 98 Addendum induction hardening 6.30 14 14x3.8 190   1PC 1 FBN120B14D50 00225732 119.99 SGD
Shipped after 2018-06-28
255.63 50 №120 10 63 127 Addendum induction hardening 13.00 21 14x3.8 276   1PC 1 FBN120B21D50 00226502 169.99 SGD
Shipped after 2018-06-28
171.22 55 No.120 12 56 98 Addendum induction hardening 6.30 14 16x4.3 190   1PC 1 FBN120B14D55 00225741 129.99 SGD
Shipped after 2018-06-28
183.25 50 No.120 10 63 117 Addendum induction hardening 7.80 15 14x3.8 202   1PC 1 FBN120B15D50 00225845 129.99 SGD
Shipped after 2018-06-25
243.55 60 №120 12 63 127 Addendum induction hardening 12.10 20 18x4.4 263 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN120B20D60 00226414 169.99 SGD
Shipped after 2018-06-27
183.25 45 No.120 10 63 117 Addendum induction hardening 7.80 15 14x3.8 202   1PC 1 FBN120B15D45 00225827 129.99 SGD
Shipped after 2018-06-28
219.41 60 №120 12 63 117 Addendum induction hardening 9.90 18 18x4.4 239   1PC 1 FBN120B18D60 00226195 159.99 SGD
Shipped after 2018-06-28
171.22 48 No.120 10 56 98 Addendum induction hardening 6.30 14 1.4x3.8 190   1PC 1 FBN120B14D48 00225723 119.99 SGD
Shipped after 2018-06-28
171.22 60 No.120 12 56 98 Addendum induction hardening 6.30 14 18x4.4 190 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN120B14D60 00225757 129.99 SGD
Shipped after 2018-06-27
195.29 60 №120 12 63 117 Addendum induction hardening 8.40 16 18x4.4 214 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN120B16D60 00225976 139.99 SGD
Shipped after 2018-06-27
243.55 50 №120 10 63 127 Addendum induction hardening 12.10 20 14x3.8 263   1PC 1 FBN120B20D50 00226396 169.99 SGD
Shipped after 2018-06-28
159.20 48 No.120 10 56 98 Addendum induction hardening 5.30 13 1.4x3.8 177   1PC 1 FBN120B13D48 00225626 109.99 SGD
Shipped after 2018-06-28
159.20 60 No.120 12 56 98 Addendum induction hardening 5.30 13 18x4.4 177   1PC 1 FBN120B13D60 00225653 109.99 SGD
Shipped after 2018-06-28
183.25 60 No.120 12 63 117 Addendum induction hardening 7.80 15 18x4.4 202 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN120B15D60 00225863 139.99 SGD
Shipped after 2018-06-27
195.29 50 №120 10 63 117 Addendum induction hardening 8.40 16 14x3.8 214   1PC 1 FBN120B16D50 00225951 139.99 SGD
Shipped after 2018-06-28
231.48 60 №120 12 63 117 Addendum induction hardening 10.70 19 18x4.4 251   1PC 1 FBN120B19D60 00226301 169.99 SGD
Shipped after 2018-06-28
219.41 50 №120 10 63 117 Addendum induction hardening 9.90 18 14x3.8 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN120B18D50 00226177 149.99 SGD
Shipped after 2018-06-27
255.63 60 No.120 12 63 127 Tooth tip induction hardening 13 21 18 x 4.4 276   1PC 1 FBN120B21D60 00226527 189.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products