Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard Chain Coupling

Caution
Support for hole processing is not available
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimension G(mm) Dimension l (mm) Dimention D1 (phimm) Shaft Diameter Range d(mm) MAX Dimension D (phi mm) GD2 X 10-3 (kgf m2) Dimension S (mm) Shaft Diameter Range d(mm) MIN (Bottom Hole H10) Dimensions a (mm) Chain Maximum Width E (mm) Approximate Weight (kg) Available Atmosphere Temperature (degree c) Dimensions L (mm) Using Chain Pitch (mm) Dimension 0 (phi mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension G(mm) Dimension l (mm) Dimention D1 (phimm) Shaft Diameter Range d(mm) MAX Dimension D (phi mm) GD2 X 10-3 (kgf m2) Dimension S (mm) Shaft Diameter Range d(mm) MIN (Bottom Hole H10) Dimensions a (mm) Chain Maximum Width E (mm) Approximate Weight (kg) Available Atmosphere Temperature (degree c) Dimensions L (mm) Using Chain Pitch (mm) Dimension 0 (phi mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6020H 88475301 96.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10020H 88475195 339.99 SGD
Shipped after 2018-06-25
9 11 36 43 28 45 1.924 7.4 14(12) 17 32 1.1 -10 to 60 79.4 No.40 12.7 69 14   1PC 1 KC-4014 Unit 07087455 31.99 SGD
Shipped after 2018-06-21
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12018H 88475204 489.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8020H 88475335 209.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12022H 88475213 679.99 SGD
Shipped after 2018-06-25
10 11 36 33 22 36 1.02 7.4 14(12) 17 32 0.8 -10 to 60 79.4 No.40 12.7 61 12   1PC 1 KC-4012 Unit 07087446 22.99 SGD
Shipped after 2018-06-21
16 12 45 53 35 56 6.01 9.7 17(14) 24 39.9 2.2 -10 to 60 99.7 No.50 15.875 86 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KC-5014 Unit 07087473 46.99 SGD
Shipped after 2018-06-25
18 19 56 85 56 88 40.21 11.5 22(20) 28 52.5 6.2 -10 to 60 123.5 No.60 19.05 128 18   1PC 1 KC-6018 Unit 07087507 83.99 SGD
Shipped after 2018-06-21
19 23 71 140 100 143 341.17 15.2 40(20) 33 66.2 20.2 -10 to 60 157.2 No.80 25.40 202 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KC-8022 Unit 07087534 229.99 SGD
Shipped after 2018-06-25
16 12 45 70 45 73 15.42 9.7 18(16) 24 39.9 3.8 -10 to 60 99.7 No.50 15.875 106 18   1PC 1 KC-5018 Unit 07087491 60.99 SGD
In stock
15 31 63 110 80 115 142.03 15.2 32(20) 28 66.2 12.7 -10 to 60 141.2 No.80 25.40 170 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KC-8018 Unit 07087525 149.99 SGD
Shipped after 2018-06-25
12 19 56 110 71 115 93.45 11.5 28(20) 28 52.5 10.4 -10 to 60 123.5 No.60 19.05 152 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KC-6022 Unit 07087516 139.99 SGD
Shipped after 2018-06-25
5.5 6 30 25 - 27 0.233 4.8 14(12) 16 23.9 0.4 -10 to 60 64.8 No.30 9.525 45 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KC-3012 Unit 07087437 17.99 SGD
Shipped after 2018-06-25
15 7 40 48 32 51 3.285 7.4 16(14.5) 23 32.0 1.4 -10 - 60 87.4 No.40 12.70 77 16   1PC 1 KC-4016 Main body 07087464 35.99 SGD
In stock
16 12 45 60 40 63 9.72 9.7 18(16) 24 39.9 2.7 -10 - 60 99.7 No.50 15.875 96 16   1PC 1 KC-5016 Main body 07087482 51.99 SGD
In stock
ADD TO CART

Related Products