Buy more than* S$200* and get FREE SHIPPING

Paper Base Material Phenol Resin Laminated Boards

3.67 (3)
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Bending Strength (MPa) Shape Length (mm) Standard (Type) Material Acetone-resistance Specific Gravity Cleavage Strength (KN) JIS Standard Izod Impact Strength(J/cm) Water Absorption Rate (%) Rockwell Hardness Type Thickness Tolerance (mm) Color Distortion Ratio (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Bending Strength (MPa) Shape Length (mm) Standard (Type) Material Acetone-resistance Specific Gravity Cleavage Strength (KN) JIS Standard Izod Impact Strength(J/cm) Water Absorption Rate (%) Rockwell Hardness Type Thickness Tolerance (mm) Color Distortion Ratio (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 250 LW: 120 - 200 CW: 110 - 180 Cutting plate 250 ANSI: XX Paper phenolic resin No abnormal (30 minutes boiling) 1.31 to 1.35 3.9 to 6.4 PL-PEM 0.21 to 0.40 0.95 or less M scale: 110 +/- 10 Cutting plate +/-0.20 Natural color 3.00 or less (to 1000mm)   1Sheet 1 FL102N 07096704 20.99 SGD
In stock
3 330 LW: 120 - 200 CW: 110 - 180 Cutting plate 330 ANSI: XX Paper phenolic resin No abnormal (30 minutes boiling) 1.31 to 1.35 3.9 to 6.4 PL-PEM 0.21 to 0.40 0.95 or less M scale: 110 +/- 10 Cutting plate +/-0.20 Natural color 3.00 or less (to 1000mm)   1Sheet 1 FL102N 07096783 29.99 SGD
In stock
10 330 LW: 120 - 200 CW: 110 - 180 Cutting plate 330 ANSI: XX Paper phenolic resin No abnormal (30 minutes boiling) 1.31 to 1.35 3.9 to 6.4 PL-PEM 0.21 to 0.40 0.6 M scale: 110 +/- 10 Cutting plate +/-0.45 Natural color 0.65 (to 1000mm)   1Sheet 1 FL102N 07096826 62.99 SGD
In stock
3 500 LW: 120 - 200 CW: 110 - 180 Cutting plate 500 ANSI: XX Paper phenolic resin No abnormal (30 minutes boiling) 1.31 to 1.35 3.9 to 6.4 PL-PEM 0.21 to 0.40 0.95 or less M scale: 110 +/- 10 Cutting plate +/-0.20 Natural color 3.00 or less (to 1000mm)   1Sheet 1 FL102N 07096862 46.99 SGD
In stock
- - - - - - - - - - - - - - - - - -   1Sheet 1 FL102N 07096774 69.99 SGD
In stock
3 125 LW: 120 - 200 CW: 110 - 180 Cutting plate 125 ANSI: XX Paper phenolic resin No abnormal (30 minutes boiling) 1.31 to 1.35 3.9 to 6.4 PL-PEM 0.21 to 0.40 0.95 or less M scale: 110 +/- 10 Cutting plate +/-0.20 Natural color 3.00 or less (to 1000mm)   1Sheet 1 FL102N 07096625 9.99 SGD
In stock
15 250 LW: 120 - 200 CW: 110 - 180 Cutting plate 250 ANSI: XX Paper phenolic resin No abnormal (30 minutes boiling) 1.31 to 1.35 3.9 to 6.4 PL-PEM 0.21 to 0.40 0.45 or less M scale: 110 +/- 10 Cutting plate +/-0.55 Natural color 0.65 (to 1000mm)   1Sheet 1 FL102N 07096765 58.99 SGD
In stock
5 125 LW: 120 over 200 CW: 110 over 180 Setsu-ban 125 ANSI: XX Paper phenolic resin No abnormal (30min between boiling) 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 0.7 M Scale: 110 + / -10 Setsu-ban +/-0.30 Natural color 1.30 or less (to 1000mm)   1Sheet 1 FL102N 07096634 11.99 SGD
In stock
15 125 LW: 120 over 200 CW: 110 over 180 Setsu-ban 125 ANSI: XX Paper phenolic resin No abnormal (30min between boiling) 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 0.45 M Scale: 110 + / -10 Setsu-ban +/-0.55 Natural color 0.65 or less (to 1000mm)   1Sheet 1 FL102N 07096686 22.99 SGD
In stock
20 330 - - 330 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.70 - -   1sheet 1 FL102N 07096853 129.99 SGD
Shipped after 2018-05-30
8 500 - - 500 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.40 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096896 109.99 SGD
Shipped after 2018-05-30
10 125 - - 125 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.45 - -   1sheet 1 FL102N 07096661 14.99 SGD
In stock
6 250 - - 250 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.35 - -   1sheet 1 FL102N 07096722 27.99 SGD
In stock
20 125 - - 125 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.70 - -   1sheet 1 FL102N 07096695 29.99 SGD
Shipped after 2018-05-30
12 500 - - 500 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.50 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096914 149.99 SGD
Shipped after 2018-05-30
8 250 - - 250 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.40 - -   1sheet 1 FL102N 07096731 30.99 SGD
In stock
5 330 LW: 120 over 200 CW: 110 over 180 Setsu-ban 330 ANSI: XX Paper phenolic resin No abnormal (30min between boiling) 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 0.7 M Scale: 110 + / -10 Setsu-ban +/-0.30 Natural color 1.30 or less (to 1000mm)   1Sheet 1 FL102N 07096792 36.99 SGD
In stock
10 500 LW: 120 over 200 CW: 110 over 180 Setsu-ban 500 ANSI: XX Paper phenolic resin No abnormal (30min between boiling) 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 0.60 below M Scale: 110 + / -10 Setsu-ban +/-0.45 Natural color 0.65 or less (to 1000mm)   1Sheet 1 FL102N 07096905 149.99 SGD
In stock
5 250 LW: 120 over 200 CW: 110 over 180 Setsu-ban 250 ANSI: XX Paper phenolic resin No abnormal (30min between boiling) 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 0.7 M Scale: 110 + / -10 Setsu-ban +/-0.30 Natural color 1.30 or less (to 1000mm)   1Sheet 1 FL102N 07096713 28.99 SGD
In stock
5 500 LW: 120 over 200 CW: 110 over 180 Setsu-ban 500 ANSI: XX Paper phenolic resin No abnormal (30min between boiling) 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 0.7 M Scale: 110 + / -10 Setsu-ban +/-0.30 Natural color 1.30 or less (to 1000mm)   1Sheet 1 FL102N 07096871 70.99 SGD
In stock
10 250 LW: 120 over 200 CW: 110 over 180 Setsu-ban 250 ANSI: XX Paper phenolic resin No abnormal (30min between boiling) 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 0.60 below M Scale: 110 + / -10 Setsu-ban +/-0.45 Natural color 0.65 or less (to 1000mm)   1Sheet 1 FL102N 07096747 36.99 SGD
In stock
15 330 - - 330 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.55 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096844 88.99 SGD
Shipped after 2018-05-30
20 500 - - 500 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.70 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096932 259.99 SGD
Shipped after 2018-05-30
6 125 - - 125 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.35 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096643 14.99 SGD
Shipped after 2018-05-30
6 500 - - 500 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.35 - -   1sheet 1 FL102N 07096887 70.99 SGD
In stock
12 250 - - 250 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.50 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096756 46.99 SGD
Shipped after 2018-05-30
6 330 - - 330 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.35 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096801 44.99 SGD
Shipped after 2018-05-30
8 330 - - 330 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.40 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096817 46.99 SGD
Shipped after 2018-05-30
12 125 - - 125 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.50 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096677 15.99 SGD
Shipped after 2018-05-30
12 330 - - 330 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.50 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096835 71.99 SGD
Shipped after 2018-05-30
15 500 - - 500 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.55 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096923 219.99 SGD
Shipped after 2018-05-30
8 125 - - 125 - - - 1.31-1.35 3.9-6.4 PL-PEM 0.21-0.40 - - - +/-0.40 - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL102N 07096652 13.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
As a conductor support
1
From Japan
On 2018-02-26 14:50:51
Materials have no problem but liaison of delivery is slow Extremely hard to deal with
This review is about item#7096923.
I bought it for creating a demonstration set of our products.
5
From Japan
On 2017-01-05 15:10:56
There was no scratch on the surface, and it was in a clean delivery state. The cut was also perpendicular and it was usable as it was.
This review is about item#7096792.
To create a boomerang
5
From Japan
On 2013-11-19 00:37:28
It is just right to get two boomerangs of three blades.
This review is about item#07096783.