Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Distortion Ratio (%) Thickness (mm) Width (mm) Bending Strength (MPa) Shape Length (mm) Standard (Type) Material Acetone-resistance Cleavage Strength (KN) JIS Standard Water Absorption Rate (%) Rockwell Hardness Type Thickness Tolerance (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Distortion Ratio (%) Thickness (mm) Width (mm) Bending Strength (MPa) Shape Length (mm) Standard (Type) Material Acetone-resistance Cleavage Strength (KN) JIS Standard Water Absorption Rate (%) Rockwell Hardness Type Thickness Tolerance (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12, 12, 12, 12 250, 250, 250, 250 - - 250, 250, 250, 250 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.75, +/-0.75, +/-0.75, +/-0.75 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097072 109.99 SGD
Shipped after 2018-01-26
- 12, 12, 12, 12 330, 330, 330, 330 - - 330, 330, 330, 330 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.75, +/-0.75, +/-0.75, +/-0.75 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097151 199.99 SGD
Shipped after 2018-01-26
- 15, 15, 15, 15 500, 500, 500, 500 - - 500, 500, 500, 500 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.80, +/-0.80, +/-0.80, +/-0.80 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097246 479.99 SGD
Shipped after 2018-01-26
- 12, 12, 12, 12 125, 125, 125, 125 - - 125, 125, 125, 125 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.75, +/-0.75, +/-0.75, +/-0.75 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07096993 35.99 SGD
Shipped after 2018-01-26
- 6, 6, 6, 6 500, 500, 500, 500 - - 500, 500, 500, 500 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.50, +/-0.50, +/-0.50, +/-0.50 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097203 219.99 SGD
Shipped after 2018-01-26
- 6, 6, 6, 6 250, 250, 250, 250 - - 250, 250, 250, 250 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.50, +/-0.50, +/-0.50, +/-0.50 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097045 73.99 SGD
Shipped after 2018-01-26
- 20, 20, 20, 20 250, 250, 250, 250 - - 250, 250, 250, 250 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-1.10, +/-1.10, +/-1.10, +/-1.10 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097097 199.99 SGD
Shipped after 2018-01-26
- 15, 15, 15, 15 330, 330, 330, 330 - - 330, 330, 330, 330 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.80, +/-0.80, +/-0.80, +/-0.80 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097167 259.99 SGD
Shipped after 2018-01-26
- 20, 20, 20, 20 330, 330, 330, 330 - - 330, 330, 330, 330 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-1.10, +/-1.10, +/-1.10, +/-1.10 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097176 289.99 SGD
Shipped after 2018-01-26
- 8, 8, 8, 8 500, 500, 500, 500 - - 500, 500, 500, 500 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.55, +/-0.55, +/-0.55, +/-0.55 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097212 289.99 SGD
Shipped after 2018-01-26
- 12, 12, 12, 12 500, 500, 500, 500 - - 500, 500, 500, 500 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.75, +/-0.75, +/-0.75, +/-0.75 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097237 419.99 SGD
Shipped after 2018-01-26
- 20, 20, 20, 20 125, 125, 125, 125 - - 125, 125, 125, 125 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-1.10, +/-1.10, +/-1.10, +/-1.10 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097011 48.99 SGD
Shipped after 2018-01-26
- 8, 8, 8, 8 250, 250, 250, 250 - - 250, 250, 250, 250 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.55, +/-0.55, +/-0.55, +/-0.55 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097054 86.99 SGD
Shipped after 2018-01-26
- 15, 15, 15, 15 250, 250, 250, 250 - - 250, 250, 250, 250 - - - 6.9-10.8, 6.9-10.8, 6.9-10.8, 6.9-10.8 PL-FLE, PL-FLE, PL-FLE, PL-FLE - - - +/-0.80, +/-0.80, +/-0.80, +/-0.80 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097081 119.99 SGD
Shipped after 2018-01-26
1.30 or less (to 1000mm) 6 330 LW: 118 over 167 CW: 98 over 147 Setsu-ban 330 ANSI: (LE) Cloth phenolic resin No abnormal (30min between boiling) 6.9-10.8 PL-FLE 0.95 or less M Scale: 115 + / -10 Setsu-ban +/-0.50 Natural color *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 FL-FLEN 07097124 86.99 SGD
Shipped after 2018-01-26
3.00 or less (to 1000mm) 3 250 LW: 118 over 167 CW: 98 over 147 Setsu-ban 250 ANSI: (LE) Cloth phenolic resin No abnormal (30min between boiling) 6.9-10.8 PL-FLE 1.30 or less M Scale: 115 + / -10 Setsu-ban +/-0.30 Natural color   1Sheet 1 FL-FLEN 07097027 28.99 SGD
In stock
3.00 or less (to 1000mm) 3 330 LW: 118 over 167 CW: 98 over 147 Setsu-ban 330 ANSI: (LE) Cloth phenolic resin No abnormal (30min between boiling) 6.9-10.8 PL-FLE 1.30 or less M Scale: 115 + / -10 Setsu-ban +/-0.30 Natural color   1Sheet 1 FL-FLEN 07097106 43.99 SGD
In stock
1.30 or less (to 1000mm) 5 250 LW: 118 - 167 CW: 98 - 147 Cutting plate 250 ANSI: (LE) Cloth phenolic resin No abnormal (30 minutes boiling) 6.9 to 10.8 PL-FLE 1.00 below M scale: 115 +/- 10 Cutting plate +/-0.40 Natural color   1Sheet 1 FL-FLEN 07097036 43.99 SGD
In stock
3.00 or less (to 1000mm) 3 125 LW: 118 - 167 CW: 98 - 147 Cutting plate 125 ANSI: (LE) Cloth phenolic resin No abnormal (30 minutes boiling) 6.9 to 10.8 PL-FLE 1.30 or less M scale: 115 +/- 10 Cutting plate +/-0.30 Natural color   1Sheet 1 FL-FLEN 07096941 12.99 SGD
In stock
- - - - - - - - - - - - - - - -   1Sheet 1 FL-FLEN 07096984 25.99 SGD
In stock
- 8 330 - - 330 - - - 6.9-10.8 PL-FLE - - - +/-0.55 -   1sheet 1 FL-FLEN 07097133 109.99 SGD
In stock
- 10 330 - - 330 - - - 6.9-10.8 PL-FLE - - - +/-0.65 -   1sheet 1 FL-FLEN 07097142 139.99 SGD
In stock
- 5 500 - - 500 - - - 6.9-10.8 PL-FLE - - - +/-0.40 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097194 199.99 SGD
Shipped after 2018-01-26
- 6 125 - - 125 - - - 6.9-10.8 PL-FLE - - - +/-0.50 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07096966 19.99 SGD
Shipped after 2018-01-26
- 8 125 - - 125 - - - 6.9-10.8 PL-FLE - - - +/-0.55 -   1sheet 1 FL-FLEN 07096975 21.99 SGD
In stock
- 10 250 - - 250 - - - 6.9-10.8 PL-FLE - - - +/-0.65 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097063 86.99 SGD
Shipped after 2018-01-26
- 5 125 - - 125 - - - 6.9-10.8 PL-FLE - - - +/-0.40 -   1sheet 1 FL-FLEN 07096957 14.99 SGD
In stock
- 15 125 - - 125 - - - 6.9-10.8 PL-FLE - - - +/-0.80 -   1sheet 1 FL-FLEN 07097002 35.99 SGD
In stock
- 5 330 - - 330 - - - 6.9-10.8 PL-FLE - - - +/-0.40 -   1sheet 1 FL-FLEN 07097115 71.99 SGD
In stock
- 3 500 - - 500 - - - 6.9-10.8 PL-FLE - - - +/-0.30 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097185 119.99 SGD
Shipped after 2018-01-26
- 10 500 - - 500 - - - 6.9-10.8 PL-FLE - - - +/-0.65 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097221 359.99 SGD
Shipped after 2018-01-26
- 20 500 - - 500 - - - 6.9-10.8 PL-FLE - - - +/-1.10 - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 FL-FLEN 07097255 629.99 SGD
Shipped after 2018-01-26
ADD TO CART