Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fine U-Nut Sc

Material (friction ring)
SUS301
...see all>
Product Options
ADD TO CART
Dimension h (mm) Outer diameter d2 (phi mm) Dimensions D3 (phi mm) Nominal Designation of Screw Dimension T (mm) Unit Weight (g) Dimension S (mm) Dimension d1(phi mm) Dimension H (mm) Dimensions b (mm) Screw Designation Dimension Dimensions B (mm) Material (Body) Pitch Edge Angle Degree (maximum)(mm) Dimension D4 (mm) Dimensions g (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Outer diameter d2 (phi mm) Dimensions D3 (phi mm) Nominal Designation of Screw Dimension T (mm) Unit Weight (g) Dimension S (mm) Dimension d1(phi mm) Dimension H (mm) Dimensions b (mm) Screw Designation Dimension Dimensions B (mm) Material (Body) Pitch Edge Angle Degree (maximum)(mm) Dimension D4 (mm) Dimensions g (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 28 - 1.9 - 4(+/-0.2) - 6.4(+/-0.5) - M17x1 - Or equivalent S45C thermal refining - 0.05 24(0 to -0.5) 24.2   1PC 1 FU03SC 07302407 7.99 SGD
In stock
10 - 65 - 2.5 - 6(+/-0.2) - 12.5(+/-1.0) - M45x1.5 - Or equivalent S45C thermal refining - 0.05 56(0 to -0.5) 60   1PC 1 FU09SC 07302461 29.99 SGD
Shipped after 2018-06-22
4 - 18 - 1.8 - 3(+/-0.2) - 5.2(+/-0.3) - M10x0.75 - Or equivalent S45C thermal refining - 0.05 13.5(0 to -0.5) 14.4   1PC 1 FU00SC 07302373 9.99 SGD
Shipped after 2018-06-22
11 - 70 - 2.5 - 6(+/-0.2) - 13.5(+/-1.0) - M50x1.5 - Or equivalent S45C thermal refining - 0.05 61(0 to -0.5) 65   1PC 1 FU10SC 07302477 29.99 SGD
Shipped after 2018-06-22
17 - 125 - 4 - 10(+/-0.3) - 21.3(+/-1.5) - M95x2 - Or equivalent S45C thermal refining - 0.07 113(0 to -0.75) 117   1PC 1 FU19SC 07302565 169.99 SGD
Shipped after 2018-06-22
5 - 25 - 1.8 - 4(+/-0.2) - 6.5(+/-0.5) - M15x1 - Or equivalent S45C thermal refining - 0.05 21(0 to -0.5) 21.4   1PC 1 FUN02SC 68533814 9.99 SGD
In stock
12 - 92 - 3.5 - 8(+/-0.2) - 15(+/-1.5) - M70x2 - Or equivalent S45C thermal refining - 0.07 85(0 to -0.5) 85   1PC 1 FU14SC 07302513 70.99 SGD
Shipped after 2018-06-22
4 - 22 - 1.8 - 3(+/-0.2) - 5.4(+/-0.3) - M12x1 - Or equivalent S45C thermal refining - 0.05 17(0 to -0.5) 18.4   1PC 1 FU01SC 07302382 6.99 SGD
In stock
12 - 85 - 3 - 7(+/-0.2) - 15(+/-1.5) - M65x2 - Or equivalent S45C thermal refining - 0.07 79(0 to -0.5) 79   1PC 1 FU13SC 07302504 59.99 SGD
Shipped after 2018-06-22
6 - 32 - 1.8 - 4(+/-0.2) - 7.7(+/-0.5) - M20x1 - Or equivalent S45C thermal refining - 0.05 26(0 to -0.5) 28.4   1PC 1 FU04SC 07302416 9.99 SGD
In stock
13 - 98 - 3.5 - 8(+/-0.2) - 15.8(+/-1.5) - M75x2 - Or equivalent S45C thermal refining - 0.07 90(0 to -0.5) 91   1PC 1 FU15SC 07302522 84.99 SGD
Shipped after 2018-06-22
18 - 130 - 4 - 10(+/-0.3) - 22.3(+/-1.5) - M100x2 - Or equivalent S45C thermal refining - 0.07 120(0 to -0.75) 122   1PC 1 FU20SC 07302574 189.99 SGD
Shipped after 2018-06-22
7 - 38 - 2 - 5(+/-0.2) - 9.1(+/-0.5) - M25x1.5 - Or equivalent S45C thermal refining - 0.05 32(0 to -0.5) 34   1PC 1 FUN05SC 68533823 9.99 SGD
In stock
8 - 52 - 2 - 5(+/-0.2) - 10.2(+/-0.8) - M35x1.5 - Or equivalent S45C thermal refining - 0.05 44(0 to -0.5) 48   1PC 1 FU07SC 07302443 15.99 SGD
In stock
16 - 110 - 3.5 - 8(+/-0.3) - 19.2(+/-1.5) - M85x2 - Or equivalent S45C thermal refining - 0.07 102(0 to -0.75) 103   1PC 1 FU17SC 07302547 119.99 SGD
Shipped after 2018-06-22
16 - 120 - 4 - 10(+/-0.3) - 20.3(+/-1.5) - M90x2 - Or equivalent S45C thermal refining - 0.07 108(0 to -0.75) 112   1PC 1 FU18SC 07302556 139.99 SGD
Shipped after 2018-06-22
7 - 45 - 2 - 5(+/-0.2) - 9.1(+/-0.8) - M30x1.5 - Or equivalent S45C thermal refining - 0.05 38(0 to -0.5) 41   1PC 1 FUN06SC 68533832 11.99 SGD
In stock
15 - 105 - 3.5 - 8(+/-0.2) - 18.6(+/-1.5) - M80x2 - Or equivalent S45C thermal refining - 0.07 95(0 to -0.5) 98   1PC 1 FU16SC 07302531 109.99 SGD
Shipped after 2018-06-22
9 - 58 - 2.5 - 6(+/-0.2) - 11.2(+/-0.8) - M40x1.5 - OrequivalentS45Cthermalrefining - 0.05 50(0 to -0.5) 53   1PC 1 FU08SC 07302452 19.99 SGD
In stock
5 160(0--0.5) - 125 - 1170 - 148(0--0.75) 25.4(+/-0.5) 12(+/-0.3) - 21 - 2 0.1 - 150(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN25SC 38668542 359.99 SGD
Shipped after 2018-06-22
6 190(0--0.5) - 145 - 2000 - 171(0--0.75) 28.6(+/-2.0) 14(+/-0.3) - 24 - 2 0.1 - 178(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN29SC 38668585 509.99 SGD
Shipped after 2018-06-26
3 75(0--0.5) - M55 - 185 - 67(0--0.5) 13.5(+/-1.0) 7(+/-0.2) - 11 - 2 0.07 - 69(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN11SC 38668402 36.99 SGD
Shipped after 2018-06-22
3 80(0--0.5) - M60 - 190 - 73(0--0.5) 13.5(+/-1.0) 7(+/-0.2) - 11 - 2 0.07 - 74(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN12SC 38668411 50.99 SGD
Shipped after 2018-06-22
5 165(0--0.5) - 130 - 1250 - 149(0--0.75) 25.4(+/-2.0) 12(+/-0.3) - 21 - 2 0.1 - 155(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN26SC 38668551 379.99 SGD
Shipped after 2018-06-22
6 180(0--0.5) - 140 - 1748 - 160(0--0.75) 26.6(+/-2.0) 14(+/-0.3) - 22 - 2 0.1 - 168(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN28SC 38668576 459.99 SGD
Shipped after 2018-06-22
5 145(0--0.5) - 110 - 954 - 133(0--0.75) 23.3(+/-0.5) 12(+/-0.3) - 19 - 2 0.07 - 135(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN22SC 38668515 279.99 SGD
Shipped after 2018-06-22
5 150(0--0.5) - 115 - 1030 - 137(0--0.75) 23.3(+/-0.5) 12(+/-0.3) - 19 - 2 0.07 - 140(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN23SC 38668524 299.99 SGD
Shipped after 2018-06-26
6 195(0--0.5) - 150 - 2050 - 171(0--0.75) 28.3(+/-2.0) 14(+/-0.3) - 24 - 2 0.1 - 183(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN30SC 38668594 539.99 SGD
Shipped after 2018-06-22
5 140(0--0.5) - M105 - 904 - 126(0--0.75) 22.3(+/-0.5) 12(+/-0.3) - 18 - 2 0.07 - 130(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN21SC 38668506 239.99 SGD
Shipped after 2018-06-22
5 155(0--0.5) - 120 - 1080 - 138(0--0.75) 24.3(+/-0.5) 12(+/-0.3) - 20 - 2 0.07 - 145(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN24SC 38668533 319.99 SGD
Shipped after 2018-06-22
6 175(0--0.5) - 135 - 1586 - 160(0--0.75) 26.6(+/-2.0) 14(+/-0.3) - 22 - 2 0.1 - 163(0--0.5) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FUN27SC 38668567 429.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products