Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Body) Edge Angle Degree (maximum)(mm) Material (friction ring) Dimension D4 (mm) Dimensions g (mm) Dimension h (mm) Dimensions D3 (phi mm) Dimension T (mm) Dimension S (mm) Dimension H (mm) Screw Designation Dimension Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Edge Angle Degree (maximum)(mm) Material (friction ring) Dimension D4 (mm) Dimensions g (mm) Dimension h (mm) Dimensions D3 (phi mm) Dimension T (mm) Dimension S (mm) Dimension H (mm) Screw Designation Dimension Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SS400 or equivalent 0.05 SUS301 32 (0 to -0.5) 34 7 38 2 5 (+/- 0.2) 9.1 (+/- 0.5) M25 x 1.5   1PC 1 FU05SS 07302215 5.99 SGD
In stock
SS400 or equivalent 0.05 SUS301 21 (0 to -0.5) 21.4 5 25 1.8 4 (+/- 0.2) 6.5 (+/- 0.5) M15 x 1   1PC 1 FU02SS 07302181 3.99 SGD
In stock
OrequivalentSS400 0.05 SUS301 24(0 to -0.5) 24.2 5 28 1.9 4(+/-0.2) 6.4(+/-0.5) M17x1   1PC 1 FU03SS 07302197 3.99 SGD
In stock
OrequivalentSS400 0.05 SUS301 13.5(0 to -0.5) 14.4 4 18 1.8 3(+/-0.2) 5.2(+/-0.3) M10x0.75   1PC 1 FU00SS 07302163 3.99 SGD
In stock
OrequivalentSS400 0.05 SUS301 17(0 to -0.5) 18.4 4 22 1.8 3(+/-0.2) 5.4(+/-0.3) M12x1   1PC 1 FU01SS 07302172 3.99 SGD
In stock
Or equivalent SS400 0.07 SUS301 73(0 to -0.5) 74 11 80 3 7(+/-0.2) 13.5(+/-1.0) M60x2   1PC 1 FU12SS 07302285 18.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.07 SUS301 79(0 to -0.5) 79 12 85 3 7(+/-0.2) 15(+/-1.5) M65x2   1PC 1 FU13SS 07302294 24.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.07 SUS301 85(0 to -0.5) 85 12 92 3.5 8(+/-0.2) 15(+/-1.5) M70x2   1PC 1 FU14SS 07302303 24.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.07 SUS301 90(0 to -0.5) 91 13 98 3.5 8(+/-0.2) 15.8(+/-1.5) M75x2   1PC 1 FU15SS 07302312 30.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.07 SUS301 95(0 to -0.5) 98 15 105 3.5 8(+/-0.2) 18.6(+/-1.5) M80x2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FU16SS 07302321 34.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.05 SUS301 44(0 to -0.5) 48 8 52 2 5(+/-0.2) 10.2(+/-0.8) M35x1.5   1PC 1 FU07SS 07302233 7.99 SGD
In stock
Or equivalent SS400 0.05 SUS301 56(0 to -0.5) 60 10 65 2.5 6(+/-0.2) 12.5(+/-1.0) M45x1.5   1PC 1 FU09SS 07302251 12.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.07 SUS301 102(0 to -0.75) 103 16 110 3.5 8(+/-0.3) 19.2(+/-1.5) M85x2   1PC 1 FU17SS 07302337 45.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.07 SUS301 108(0 to -0.75) 112 16 120 4 10(+/-0.3) 20.3(+/-1.5) M90x2   1PC 1 FU18SS 07302346 43.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.07 SUS301 113(0 to -0.75) 117 17 125 4 10(+/-0.3) 21.3(+/-1.5) M95x2   1PC 1 FU19SS 07302355 50.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.07 SUS301 120(0 to -0.75) 122 18 130 4 10(+/-0.3) 22.3(+/-1.5) M100x2   1PC 1 FU20SS 07302364 64.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.07 SUS301 67(0 to -0.5) 69 11 75 3 7(+/-0.2) 13.5(+/-1.0) M55x2   1PC 1 FU11SS 07302276 17.99 SGD
Shipped after 2018-02-20
Or equivalent SS400 0.05 SUS301 61(0 to -0.5) 65 11 70 2.5 6(+/-0.2) 13.5(+/-1.0) M50x1.5   1PC 1 FUN10SS 68533796 12.99 SGD
In stock
- - - - - - - - - - -   1pc 1 FUNM8SS 38668603 7.99 SGD
Shipped after 2018-02-20
SS400 or equivalent items 0.05 SUS301 26(0 - -0.5) 28.4 6 32 1.8 4(+/-0.2) 7.7(+/-0.5) M20x1   1PC 1 FU04SS 07302206 4.99 SGD
In stock
SS400 or equivalent items 0.05 SUS301 38(0 - -0.5) 41 7 45 2 5(+/-0.2) 9.1(+/-0.8) M30x1.5   1PC 1 FU06SS 07302224 6.99 SGD
In stock
SS400 or equivalent items 0.05 SUS301 50(0 - -0.5) 53 9 58 2.5 6(+/-0.2) 11.2(+/-0.8) M40x1.5   1PC 1 FU08SS 07302242 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
5
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
This review is about item#7302242.

Related Products