Buy more than* S$200* and get FREE SHIPPING

Straight Shank Point Flute Tap, Tin

4.00 (7)
Chamfer
5
Surface Processing
TiN coating
Number of Flutes
3
Shape
M6 and below have protruding centers.
Material
High speed steel HSSE
...see all>
Product Options
ADD TO CART
Diameter (mm) Under Head Length (mm) Effective Diameter (phi mm) Standard Outside Diameter (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (mm) Under Head Length (mm) Effective Diameter (phi mm) Standard Outside Diameter (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.459 19 2.657 3.0 11 4 M3 TH2 0.5 46 1PC 1 TIN-I-POT M3 *0.5 07227211 -
Discontinued
[x]
3.242 21 3.545 4.0 13 5 M4 TH2 0.7 52 1PC 1 TIN-I-POT M 4x0.7 07227227 -
Discontinued
[x]
4.134 24 4.480 5.0 16 5.5 M5 TH2 0.8 60 1PC 1 TIN-I-POT M5 *0.8 07227236 -
Discontinued
[x]
4.917 29 5.350 6.0 19 6 M6 TH2 1.0 62 1PC 1 TIN-I-POT M6 *1 07227245 -
Discontinued
[x]
6.647 37 7.188 8.0 22 6.2 M8 TH3 1.25 70 1PC 1 TIN-I-POT M 8x1.25 07227254 5.99 SGD
In stock
8.376 41 9.026 10.0 24 7 M10 TH3 1.5 75 1PC 1 TIN-I-POT M 10x1.5 07227263 -
Discontinued
[x]
10.106 48 10.863 12.0 29 8.5 M12 TH4 1.75 82 1PC 1 TIN-I-POT M12 *1.75 07227272 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Tapping of metal material
5
From Japan
On 2017-05-05 17:16:38
Although it is very inexpensive, there is no problem with work. I want to repeat again
This review is about item#7227254.
When correcting the screw hole
4
From Japan
On 2016-08-08 16:48:23
It was "Lucky" at an affordable price just looking for something M3 broke just. I wonder if the quality is fine.
This review is about item#7227211.
Tap on mold material in tapping machine
5
From Japan
On 2014-12-02 16:22:36
It can be used without problems. Lifetime It is under continuous observation for the spill of the blade.
This review is about item#07227254.
Tap to 5SS 400
1
From Japan
On 2011-10-21 20:27:58
I broke up in one shot. I thought that it was some mistake, but the following also broke up in about 20 pieces of processing. I will not buy it again
Tap processing of parts
3
From Japan
On 2011-03-08 19:59:19
There are variations in the diameter of the tap (the diameter of the part tapering down from the shank). There was a thing of 3.34 mm in the tap which I bought. Since the lower diameter is 3.3 mm, there is a possibility of breaking at once if putting it deeply. It can be relieved if you make it at least between 3.0 and 3.1 mm · · ·.
This review is about item#07227227.
Part tap
5
From Japan
On 2010-11-13 12:39:51
The price is attractive and is not different from famous manufacturers
This review is about item#07227236.
Screw of M5.
5
From Japan
On 2010-10-19 18:43:13
It can be used normally. Because it is cheap, shock is small even if it breaks w
This review is about item#07227236.

Related Products