Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Straight Shank Spiral Flute Tap

2.73 (15)
Chamfer
2.5-3
Surface Processing
TiN coating
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
...see all>
Product Options
ADD TO CART
Effective Diameter (phi mm) Standard Outside Diameter (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Shape Diameter (mm) Under Head Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Diameter (phi mm) Standard Outside Diameter (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Shape Diameter (mm) Under Head Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.675 3 11 4 M3 TH1 0.5 46 M3-M6 have a pushing-out center. 2.459 19 1PC 1 TIN-I-SFT M 3x0.5 07227141 3.99 SGD
In stock
3.545 4 13 5 M4 TH2 0.7 52 M3-M6 have a pushing-out center. 3.242 21 1PC 1 TIN-I-SFT M 4x0.7 07227157 -
Discontinued
[x]
4.48 5 16 5.5 M5 TH2 0.8 60 M3-M6 have a pushing-out center. 4.134 24 1PC 1 TIN-I-SFT M 5x0.8 07227166 -
Discontinued
[x]
5.35 6 19 6 M6 TH2 1 62 M3-M6 is a protruding center. 4.917 29 1PC 1 TIN-I-SFT M6 *1 07227175 -
Discontinued
[x]
7.188 8 22 6.2 M8 TH2 1.25 70 M3-M6 is a protruding center. 6.647 37 1PC 1 TIN-I-SFT M8 *1.25 07227184 6.99 SGD
In stock
9.026 10 24 7 M10 TH3 1.5 75 M3-M6 is a protruding center. 8.376 41 1PC 1 TIN-I-SFT M10 *1.5 07227193 8.99 SGD
In stock
10.863 12 29 8.5 M12 TH4 1.75 82 M3-M6 have a pushing-out center. 10.106 48 1PC 1 TIN-I-SFT M 12x1.75 07227202 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 7
Review Rating: 2.73
15 Customer Reviews
The reviews are automatic translation.
Used for tapping
5
From Japan
On 2017-12-12 17:14:23
Cheap price, reasonable cutting edge, reasonable I purchased a few items, but I use it comfortably!
This review is about item#7227141.
Drilling of stainless steel
2
From Japan
On 2016-11-20 04:42:38
Because it was a thin tap with M3, it was a little dissatisfied because it did not last long, but I think that it can not be helped because it is suitable for the price
This review is about item#7227141.
Control panel production
5
From Japan
On 2016-03-07 19:21:39
The spiral tap of the home center was expensive and was puzzled by the purchase. Purchase because I found affordable things in the monotaro. For the time being we can use it normally, so cost performance is good.
This review is about item#07227157.
Tap processing
1
From Japan
On 2014-08-12 22:51:13
I entered by the first one to tap SKD 11 and broke quickly.
This review is about item#07227157.
Tap processing
1
From Japan
On 2014-02-19 16:41:41
I bought it because it was cheap, but there are many complaints from the site when I break. It is not usable. Do you mean that it is cheap and bad? I bought it because it is half the price usually, but thinking that I was returning all of them if I bought it at a normal price. It should be abolished early.
This review is about item#07227166.
Old car restore muffler - at exhaust system maintenance
5
From Japan
On 2013-05-13 19:01:43
You can cut well. You can catch cutting powder and take out it when you use it by applying grease beforehand to the dent part. It really helps.
This review is about item#07227175.
I tried it with SCM 435.
1
From Japan
On 2012-08-08 12:08:17
I tried comparing M6 under the same conditions as OSG, but I could not talk. MonotaroTAP was splendidly at the first hole. OSG opened more than 100 holes but it was not broken. Is it really possible to process metal? It is not made as a product. It is salvation that only one was purchased by trial. I do not want to use such uneasy tools in the final process. I think that it is better to consider quality improvement as soon as possible. I will not purchase it until that.
This review is about item#07227175.
Thread cutting
1
From Japan
On 2012-08-05 16:49:18
Such break easily? I have never seen a crack tap. Three in a row. With a brand new. Fortunately tap was broken. Both of them. Therefore it seems that there is no load on the knife itself. I will not purchase it anymore.
This review is about item#07227175.
Tap processing to iron
1
From Japan
On 2012-02-24 20:24:28
It is clearly weaker than the maker's item.
This review is about item#07227157.
Used for Swivel
3
From Japan
On 2011-12-20 12:33:26
There is no problem.
This review is about item#07227166.

Related Products