Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension S (mm) Overall Length L (mm) Outside Diameter D (phi mm) Dimension d (mm) Tensile Load (N) Type Dimensions P (mm) Dimension h (mm) Dimensions M (mm) Dimensions C (mm) Surface Processing Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Overall Length L (mm) Outside Diameter D (phi mm) Dimension d (mm) Tensile Load (N) Type Dimensions P (mm) Dimension h (mm) Dimensions M (mm) Dimensions C (mm) Surface Processing Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 72 36 M18x1.5 12740(1300kg) Rod End T-type 18 18 - 45 Uni-chrome plated 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-18 07081907 43.99 SGD
Shipped after 2018-06-28
21 56 28 M14x1.5 7350(750kg) Rod End T-type 14 14 - 35 Uni-chrome plated 16   1PC 1 T-14 07081882 23.99 SGD
In stock
24 64 32 M16x1.5 10290(1050kg) Rod End T-type 16 16 - 40 Uni-chrome plated 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-16 07081891 31.99 SGD
Shipped after 2018-06-28
7.5 20 10 M5x0.8 980(100kg) Rod End T-type 5 5 - 12.5 Uni-chrome plated 6   1PC 1 T-5 07081837 8.99 SGD
In stock
30 80 40 M20x1.5 17640(1800kg) Rod End T-type 20 20 - 50 Uni-chrome plated 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-20 07081916 60.99 SGD
Shipped after 2018-06-28
36 96 48 M24x1.5 25480(2600kg) Rod End T-type 25 25 - 60 Uni-chrome plated 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-24 07081925 81.99 SGD
Shipped after 2018-06-28
12 32 16 M8x1.25 2740(280kg) Rod End T-type 8 8 - 20 Uni-chrome plated 10   1PC 1 T-8 07081855 8.99 SGD
Shipped after 2018-06-22
9 24 12 M6x1 1370(140kg) Rod end T type 6 6 (Screw-thread effectiveness) 9 15 Unichrome plating 7   1PC 1 T-6 07081846 8.99 SGD
In stock
15 40 20 M10x1.5 3920(400kg) Rod end T type 10 10 (Screw-thread effectiveness) 17.5 25 Unichrome plating 12   1PC 1 T-10 07081864 13.99 SGD
In stock
6 16 8 M4x0.7 700(72kg) Rod End T- 4 4 (Effective thread) 6 10 Uni-chrome plated 5   1PC 1 T-4 07081821 8.99 SGD
In stock
18 48 24 M12 x 1.5 5580(570kg) Rod End T-type 12 12 (Screw enabled) 21 30 UNIQLO plating 14   1PC 1 T-12 07081873 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Prototype machine parts
1
From Japan
On 2016-10-17 16:24:16
I bought two, and the two female screws were rusted. Since it is not a manufacturer direct shipment, MonotaRO's acceptance or check before shipment is sloppy. I am taking evidence pictures.
This review is about item#7081864.
Decoration of model shaft end
3
From Japan
On 2010-11-25 21:34:24
Price rapidly rises sharply and is puzzled,
This review is about item#07081821.
As a large railroad model brake / dummy parts
4
From Japan
On 2008-06-22 23:22:11
Small split pin is difficult to obtain
This review is about item#07081821.

Related Products