Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length L (mm) Dimension d (mm) Dimension H (mm) Type Shape Tensile Load (N) Dimensions P (mm) Dimensions J (mm) Dimensions C (mm) Surface Processing Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Dimension d (mm) Dimension H (mm) Type Shape Tensile Load (N) Dimensions P (mm) Dimensions J (mm) Dimensions C (mm) Surface Processing Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 M12x1.5 12 Rod End Y-type - 4200(430kg) 12 24 24 Uni-chrome plated 24   1PC 1 Y-12 07081986 21.99 SGD
In stock
20 M5x0.8 5 Rod End Y-type Joint:square 980(100kg) 5 10 10 Uni-chrome plated 10   1PC 1 Y-5 07081943 9.99 SGD
In stock
16 M4x0.7 4 Rod end Y type Joint: Square 700(72kg) 4 8 8 Unichrome plating 8   1PC 1 Y-4 07081934 9.99 SGD
In stock
24 M6x1 6 Rod end Y type Joint: Square 1370(140kg) 6 12 12 Unichrome plating 12   1PC 1 Y-6 07081952 9.99 SGD
In stock
32 M8x1.25 8 Rod end Y type Joint: Square 1860(190kg) 8 16 16 Unichrome plating 16   1PC 1 Y-8 07081961 12.99 SGD
In stock
40 M10x1.5 10 Rod end Y type Joint: Square 2940(300kg) 10 20 20 Unichrome plating 20   1PC 1 Y-10 07081977 14.99 SGD
In stock
56 M14x1.5 14 Rod End Y-type - 5780(590kg) 14 27 28 Uni-chrome plated 28   1PC 1 Y-14 07081995 34.99 SGD
Shipped after 2018-01-25
64 M16x1.5 16 Rod End Y-type - 7540(770kg) 16 32 32 Uni-chrome plated 32   1PC 1 Y-16 07082004 39.99 SGD
In stock
80 M20x1.5 20 Rod End Y-type - 12740(1300kg) 20 40 40 Uni-chrome plated 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Y-20 07082022 80.99 SGD
Shipped after 2018-01-30
100 M24x1.5 25 Rod End Y-type - 18620(1900kg) 25 50 50 Uni-chrome plated 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Y-24 07082031 93.99 SGD
Shipped after 2018-01-30
72 M18x1.5 18 Rod End Y-type - 10780(1100kg) 18 36 36 Uni-chrome plated 36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Y-18 07082013 82.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I used it in the clutch parts of the old agricultural tractor.
5
From Japan
On 2017-07-13 08:34:12
Where I was in need with missing parts manufacturers, I could cope with a little remodeling, it was saved.
This review is about item#07081961.
Used when manufacturing mechanical products
5
From Japan
On 2016-04-28 14:45:12
Especially usable without problem.
This review is about item#07081961.
Support of tension spring
5
From Japan
On 2011-06-10 11:34:39
Reduction of kissing sound of spring when pulled
This review is about item#07081952.

Related Products