Buy more than* S$200* and get FREE SHIPPING

Air Spring Bellows Type

Material (bellows)
Synthetic rubber, reinforcing cord, bead wire
Maximum Working Pressure (MPa)
0.7
Normal Opreration Pressure
0.5
Number of Steps
1
...see all>
Product Options
ADD TO CART
Plate Thickness (mm) Stroke (mm) Maximum External Diameter (mm) Minimum / Maximum Height (mm) Plate Effective Diameter (phi mm) Plate Size (mm) Pressure Area (cm2) Allowable Eccentricity (mm) Height (mm) Internal Volume (cm3) Diameter (phi mm) Allowable Argument (degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness (mm) Stroke (mm) Maximum External Diameter (mm) Minimum / Maximum Height (mm) Plate Effective Diameter (phi mm) Plate Size (mm) Pressure Area (cm2) Allowable Eccentricity (mm) Height (mm) Internal Volume (cm3) Diameter (phi mm) Allowable Argument (degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 90 324 47 to 137 Per 230 280x280 470 +/-15 102 5940 245 +/-15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PSB-1-230P 02041426 649.99 SGD
Shipped after 2018-01-29
9 37 145 45 to 82 Per 100 180x180 96 +/-10 62 435 111 +/-5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PSB-1-100P 02041383 329.99 SGD
Shipped after 2018-01-29
9 85 235 47 to 132 Per 145 200x200 196 +/-15 102 2470 158 +/-15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PSB-1-145P 02041401 399.99 SGD
Shipped after 2018-01-22
9 90 393 47 to 137 Per 300 330x330 750 +/-15 102 9630 309 +/-15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PSB-1-300P 02041435 759.99 SGD
Shipped after 2018-01-29
12 90 526 47 to 137 Per 430 500x500 1570 +/-15 102 19000 447 +/-15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PSB-1-430P 02041453 1,269.99 SGD
Shipped after 2018-01-26
9 85 262 47 to 132 Per 170 230x230 260 +/-15 102 3470 182 +/-15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PSB-1-170P 02041417 449.99 SGD
Shipped after 2018-01-26
9 90 457 47 to 137 Per 360 420x420 1070 +/-15 102 13660 369 +/-15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PSB-1-360P 02041444 989.99 SGD
Shipped after 2018-01-26
9 85 225 47 to 132 Attached to 130 180x180 158 +/-15 102 2420 142 +/-15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PSB-1-130P 02041392 359.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products