Buy more than* S$200* and get FREE SHIPPING

Hanging Rubber Vibration Controln Double

Material
Natural rubber (rubber hardness 60)
...see all
Product Options
ADD TO CART
Dimensions t1 (mm) Dimensions A (mm) Compatible Bolt (Metric thread) Dimension d2(phi mm) Dimension d1(phi mm) Load Range (kg) Spring Constant (kgf/cm) Dimention D1 (phimm) Dimensions B (mm) Height H (mm) Type Dimension F (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions t1 (mm) Dimensions A (mm) Compatible Bolt (Metric thread) Dimension d2(phi mm) Dimension d1(phi mm) Load Range (kg) Spring Constant (kgf/cm) Dimention D1 (phimm) Dimensions B (mm) Height H (mm) Type Dimension F (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 50 M12 16 14 200[20] to 1100[110] 260[250N/mm] 50 66 22 - 3.2 107 1PC 1 RF-50D 02042056 19.98 SGD
Shipped after 2017-01-25
3.2 60 M12 16 14 250[25] to 1700[170] 330[320N/mm] 60 76 27 - 3.2 117 1PC 1 RF-60D 02042074 25.66 SGD
Shipped after 2017-01-25
4.5 80 M12 18 16 340[35] to 3000[310] 415[407N/mm] 80 100 39 - 3.2 165 1PC 1 RF-80D 02042092 51.47 SGD
Shipped after 2017-01-25
1 22 M8 10 10 20[2] to 150[15] 30[29N/mm] 22 32 24 Form double integral 2 97 1PC 1 RF-22D 02041995 6.57 SGD
In stock
1.6 30 M10 14 12 49[5] to 290[30] 70[69N/mm] 30 44 20 Form double integral 2.3 90 1PC 1 RF-30D 02042013 7.74 SGD
In stock
4.5 100 M16 22 20 490[50] to 5200[530] 600[590N/mm] 100 130 43 - 4.5 170 1PC 1 RF-100D 02041977 89.30 SGD
Shipped after 2017-01-25
2 40 M12 14 14 98[10] to 590[60] 120[120N/mm] 40 55 24 - 2.6 108 1PC 1 RF-40D 02042031 13.52 SGD
In stock
ADD TO CART

Related Products