Buy more than* S$200* and get FREE SHIPPING

Hanging Rubber Vibration Control, Single

Application
Air-conditioning equipment, packaged air conditioner, fan coil unit, ventilators, pumps, blower, pipes, ducts and other equipment suspension support
...see all
Product Options
ADD TO CART
Type Dimension F (mm) Dimensions t1 (mm) Overall Length L (mm) Compatible Bolt (Metric thread) Dimensions A (mm) Dimension d2(phi mm) Dimension H (mm) Dimension d1(phi mm) Load Range (kg) Spring Constant (kgf/cm) Dimention D1 (phimm) Dimensions B (mm) Dimension D (phi mm) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension F (mm) Dimensions t1 (mm) Overall Length L (mm) Compatible Bolt (Metric thread) Dimensions A (mm) Dimension d2(phi mm) Dimension H (mm) Dimension d1(phi mm) Load Range (kg) Spring Constant (kgf/cm) Dimention D1 (phimm) Dimensions B (mm) Dimension D (phi mm) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.2 3.2 85 M12 60 16 27 14 250[25] to 1700[170] 660[650N/mm] 60 76 15 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF-60S 02042083 15.66 SGD
Shipped after 2017-04-04
- 3.2 3.2 80 M12 50 16 22 14 200[20] to 1100[110] 520[510N/mm] 50 66 15 50   1PC 1 RF-50S 02042065 13.25 SGD
Shipped after 2017-04-04
- 3.2 4.5 120 M12 80 18 39 16 340[35] to 3000[310] 830[810N/mm] 80 100 18 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF-80S 02042101 39.01 SGD
Shipped after 2017-04-04
- 4.5 4.5 140 M16 100 22 43 20 490[50] to 5200[530] 1200[1180N/mm] 100 130 20 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF-100S 02041986 62.68 SGD
Shipped after 2017-04-04
Integrated type Single 2 1 70 M8 22 10 24 10 20[2] - 150[15] 60[59N/mm] 22 32 11 22   1PC 1 RF-22S 02042004 4.48 SGD
In stock
Integrated type Single 2.3 1.6 65 M10 30 14 20 12 49[5] - 290[30] 140[140N/mm] 30 44 11 30   1PC 1 RF-30S 02042022 5.87 SGD
In stock
Integrated type Single 2.3 2 75 M12 40 14 24 14 98[10] - 590[60] 240[240N/mm] 40 55 15 40   1PC 1 RF-40S 02042047 8.38 SGD
Shipped after 2017-04-04
ADD TO CART

Related Products