Buy more than* S$200* and get FREE SHIPPING

Adjustable Bolt, No Rubber, Unichrome Plating

4.46 (13)
Load Limit (kgf)
500 (reference value)
Dimension h (mm)
16
Dimensions D (mm)
75
Dimension t (mm)
2.3
...see all>
Product Options
ADD TO CART
Bolt Length L (mm) Bolt Diameter Dimension H (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Length L (mm) Bolt Diameter Dimension H (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 M20 30 SS400, UNIQLO plating 1PC 1 KE2-20x100 07247432 8.99 SGD
In stock
120 M12 25 SS400, UNIQLO plating 1PC 1 KE2-12x120 07247371 5.99 SGD
In stock
180 M20 30 SS400, zinc-plated, passivated 1PC 1 KE2-20x180 07247466 10.99 SGD
Shipped after 2018-01-25
150 M20 30 SS400, zinc-plated, passivated 1PC 1 KE2-20x150 07247457 9.99 SGD
In stock
100 M12 25 SS400, uni-chrome plating 1PC 1 KE2-12x100 07247362 5.99 SGD
In stock
150 M12 25 SS400, uni-chrome plating 1PC 1 KE2-12x150 07247387 5.99 SGD
In stock
100 M16 27 SS400, uni-chrome plating 1PC 1 KE2-16x100 07247396 6.99 SGD
In stock
130 M16 27 SS400, uni-chrome plating 1PC 1 KE2-16x130 07247405 6.99 SGD
In stock
150 M16 27 SS400, uni-chrome plating 1PC 1 KE2-16x150 07247414 6.99 SGD
In stock
180 M16 27 SS400, uni-chrome plating 1PC 1 KE2-16x180 07247423 7.99 SGD
In stock
130 M20 30 SS400, uni-chrome plating 1PC 1 KE2-20x130 07247441 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Thawing work (entrance conveyor)
5
From Japan
On 2017-11-01 19:46:15
Originally attached? Since it was a long version of things, we are using it without problems. The next day, it reached the hand and I was very saved. Thank you very much.
This review is about item#7247423.
Machine maintenance
5
From Japan
On 2017-10-31 16:25:56
It is inexpensive and there is no problem in quality at all. I will purchase it from the next time.
This review is about item#7247423.
Small article leveling
3
From Japan
On 2017-02-10 08:36:20
There is nothing wrong with the product itself. Because the price was the lowest price, it is profitable.
This review is about item#07247362.
Used at the foot of a vending machine.
5
From Japan
On 2016-11-29 15:16:35
The rust of the foot pressing plate of the vending machine was badly lifted and it was lifted in a unit and it was replaced by this oneself. The all anchor is also made of monotaro and feet are clearer than before,
This review is about item#7247396.
Fine adjustment of gantry construction
5
From Japan
On 2016-09-07 17:01:39
It was a solid product. Customers are also pleased.
This review is about item#7247441.
Ink kneading table
2
From Japan
On 2015-08-25 15:34:09
Although the play at the lower part of the adjuster is created to correspond to the unevenness of the floor, play is too big and even if it is fixed, the play of the platform will come out Finally you can lock it with the nut.
This review is about item#07247396.
To fix the working table
4
From Japan
On 2015-08-06 12:00:59
If it is unnecessary to fix the anchor when it is unnecessary, there is no basic problem if it escapes to the inside, I think that there was also a lineup of M10 before as a matter of concern why has it gone? I am sorry just because it was very useful.
This review is about item#07247405.
Machine level adjustment
5
From Japan
On 2015-06-17 10:52:34
I am trying to adjust the level of equipment machines, did not we have the M10 series until the last time? It is due to mind, things are basically trying each time without problems.
This review is about item#07247371.
When installing equipment
5
From Japan
On 2015-06-10 20:55:58
I use it every time, and it comes handy for anchor installation on the bad level floor.
This review is about item#07247371.
Anchor set
4
From Japan
On 2015-03-02 11:40:46
It was used for height adjustment of this anchor and discard. I was able to work smoothly. If there is height variation (about 300 mm) I can omit the adapter between this anchor and temporary anchor.
This review is about item#07247396.

Related Products