Buy more than* S$200* and get FREE SHIPPING

Adjuster Bolt KE Type, Stainless Steel

4.00 (3)
Dimension h (mm)
16
Dimensions D (mm)
75
Dimension t (mm)
2.3
...see all>
Product Options
ADD TO CART
Dimension H (mm) Material Load Limit (kgf) Bolt Length L (mm) Bolt Diameter Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Material Load Limit (kgf) Bolt Length L (mm) Bolt Diameter Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Stainless 500(referencevalue) 150 M12 1500(saucer) 1PC 1 KE2-12x150 07247493 17.99 SGD
Shipped after 2018-04-23
30 Stainless 500 (reference value) 150 M20 1500 (saucer) 1PC 1 KE2-20x150 07247563 30.99 SGD
Shipped after 2018-05-01
30 Stainless 500 (reference value) 180 M20 1500 (saucer) 1PC 1 KE2-20x180 07247572 32.99 SGD
Shipped after 2018-04-23
30 Stainless 500 (reference value) 130 M20 1500 (saucer) 1PC 1 KE2-20x130 07247554 28.99 SGD
Shipped after 2018-04-23
30 Stainless 500 (reference value) 100 M20 1500 (saucer) 1PC 1 KE2-20x100 07247545 29.99 SGD
Shipped after 2018-04-23
25 Stainless steel 500 (reference value) 100 M12 1500 (saucer) 1PC 1 KE2-12x100 07247475 16.99 SGD
Shipped after 2018-04-23
25 Stainless steel 500 (reference value) 120 M12 1500 (catching plate) 1PC 1 KE2-12x120 07247484 16.99 SGD
Shipped after 2018-04-23
27 Stainless steel 500 (reference value) 100 M16 1500 (saucer) 1PC 1 KE2-16x100 07247502 21.99 SGD
Shipped after 2018-04-23
27 Stainless steel 500 (reference value) 130 M16 1500 (catching plate) 1PC 1 KE2-16x130 07247511 22.99 SGD
Shipped after 2018-04-23
27 Stainless steel 500 (reference value) 150 M16 1500 (saucer) 1PC 1 KE2-16x150 07247527 24.99 SGD
Shipped after 2018-04-23
27 Stainless steel 500 (reference value) 180 M16 1500 (saucer) 1PC 1 KE2-16x180 07247536 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Leg of the cradle
3
From Japan
On 2018-04-03 21:46:26
Although the pedestal underneath is large, I could buy it cheaper than others and I can use things without problem.
This review is about item#7247484.
When delivery of work bench
5
From Japan
On 2017-10-18 15:07:03
We have purchased it since its release. I use M12 and 120 mm in length and 150 mm in length, but I think that it is good for price. I feel like I can not believe that the load carrying capacity is as high as the catalog in the touch feeling, but for now, there is no problem.
This review is about item#7247484.
Feet of machine unit
4
From Japan
On 2010-12-16 18:49:16
I do not really understand because it is the first type, but I think that the purpose has been reached. I also notice a little sticking to the magnet. I would like you to describe the material (eg SUS 304 etc.). I do not know because it does not compare with similar products, but I feel like there are too many fun.
This review is about item#07247475.

Related Products