Buy more than* S$200* and get FREE SHIPPING

Polycarbonate Plate

3.00 (1)
Rockwell Hardness
R119
Heat Transmission Coefficient (W/m2/K)
5.5
Impact Strength (J/m)
780 (Izod method ASTM D 256)
Diffusion Light Transmittance (%)
1
Refraction Index
1.585(25deg C)
Material
Polycarbonate
...see all
Product Options
ADD TO CART
Tensile Strength (MPa) Tensile Impact Strength (kJ/m2) Continuous Use Temperature (deg C) Brittle Temperature (deg C) Surface Density (kg /m2) Color Parallel Rays Transmittance (%) Thickness (mm) Total Light Transmission (%) Width (mm) Length (mm) Deflection Temperature under Load (Degree C) Charpy impact strength (kJ / m <sup> 2 </ sup>) Specific Heat (J/kg/K) Thermal Conductivity (W/mk) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (MPa) Tensile Impact Strength (kJ/m2) Continuous Use Temperature (deg C) Brittle Temperature (deg C) Surface Density (kg /m2) Color Parallel Rays Transmittance (%) Thickness (mm) Total Light Transmission (%) Width (mm) Length (mm) Deflection Temperature under Load (Degree C) Charpy impact strength (kJ / m <sup> 2 </ sup>) Specific Heat (J/kg/K) Thermal Conductivity (W/mk) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.3 (120 deg C at the time) JIS K 7160 A method 250 About -30 (Min) about 120 (Max) -135(test code ASTM D 764) 3.6 Transparent 88 - 89 1000 1000 140(test code ASTM D 648,1.82MPa) 15-20 (test method JIS K 7111 / 1eA) 1.26x103 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 ECK100UU 35245332 249.90 SGD
Shipped after 2017-10-04
34.3 (120deg C at the time) 250 (test method JIS K 7160A method) About 120 (highest) about -30 (lowest) -135 (Test method ASTM D 764) 2.4 Transparency 88 2 89 300 300 140 (test method ASTM D 648, 1.82MPa) - 1.26x10<SUP>3</SUP> 0.19 (test method ASTM C 177)   1Sheet 1 policaace ECK-100UU 07086134 21.76 SGD
In stock
34.3 (120deg C at the time) 250 (test method JIS K 7160A method) About 120 (highest) about -30 (lowest) -135 (Test method ASTM D 764) 3.6 Transparency 88 3 89 300 300 140 (test method ASTM D 648, 1.82MPa) - 1.26x10<SUP>3</SUP> 0.19 (test method ASTM C 177)   1Sheet 1 policaace ECK-100UU 07086143 29.15 SGD
In stock
34.3 (120 deg C at the time) - About -30 (Min) about 120 (Max) -135(test code ASTM D 764) 7.2 Transparent 86 6 87 300 300 140(test code ASTM D 648,1.82MPa) 15-20 (test method JIS K 7111 / 1eA) 1.26x103 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 policaace ECK-100UU 07086161 57.36 SGD
Shipped after 2017-09-29
34.3 (120 deg C at the time) - About -30 (Min) about 120 (Max) -135(test code ASTM D 764) 9.6 Transparent 85 8 86 300 300 140(test code ASTM D 648,1.82MPa) 15-20 (test method JIS K 7111 / 1eA) 1.26x103 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 policaace ECK-100UU 07086177 74.92 SGD
Shipped after 2017-09-29
34.3 (120 deg C at the time) - About -30 (Min) about 120 (Max) -135(test code ASTM D 764) 12.0 Transparent 83 10 84 300 300 140(test code ASTM D 648,1.82MPa) 15-20 (test method JIS K 7111 / 1eA) 1.26x103 -   1Sheet 1 policaace ECK-100UU 07086186 87.53 SGD
In stock
34.3 (120 deg C at the time) - About -30 (Min) about 120 (Max) -135(test code ASTM D 764) 6.0 Transparent 86 5 87 300 300 140(test code ASTM D 648,1.82MPa) 15-20 (test method JIS K 7111 / 1eA) 1.26x103 -   1Sheet 1 policaace ECK-100UU 07086152 42.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a forklift windshield
3
From Japan
On 2016-04-22 18:29:58
It is perfect if there is a little bigger.
This review is about item#35245332.

Related Products