The reviews are automatic translation.
During machine maintenance
From Japan
On 2018-03-07 13:38:03
It was inexpensive but it was able to be used without problems.
I also want to use it if I have the opportunity.
Used for parts processing in vice + parallel block
From Japan
On 2017-12-02 22:30:57
Machine parts, there are taps and holes on the edge just as well. In that case, place it on the parallel block, and pinch it between the product and the vice claw and use it. Using around 5, 6 and 7, it is convenient to deal with most "troubled". The price is also cheap, very good.
As a key material
From Japan
On 2017-03-24 16:10:56
Although it is used as a fixture, it has no problem.
During part fabrication
From Japan
On 2017-03-17 14:49:55
I used it for the first time. It was cheap and the delivery was quick so it was saved.
Key production
From Japan
On 2015-12-26 20:09:01
It is saved because it is instant delivery
For jig
From Japan
On 2015-08-01 09:20:01
Purchased as jig material, I am satisfied
Pulley of agricultural machinery etc, fixation of shaft
From Japan
On 2015-03-30 21:42:51
Since it is used mainly for remodeling etc., it cuts it to the necessary length and uses it, so if you purchase the size you often use it will be in time soon. I am happy that it is cheaper than anything.
I used it to stop the rotation of the rotating shaft of the walking grass mower.
From Japan
On 2015-03-16 17:15:54
Since it is long, it was cut to the required length and used, the size I wanted was 4.0 mm x 5.0 mm. In fact, I bought two of 4.0 x 4.0 and 5.0 x 5.0 purchase, and in fact the repair was done using 4.0 x 4.0.
For shaft rotation
From Japan
On 2015-03-15 18:50:46
Satisfying price with low price. Just when I bought about 5 kinds of different sizes this time it was a bit troublesome to distinguish the items from the order code as the size was not written in the bag. When buying the same kind etc, it is saved if you ask me to write dimensions etc. for easy understanding.
Pillow block mounting
From Japan
On 2015-01-19 13:39:45
It is easy to beat as usual.