Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Embrittlement Point (degree C) Heat-Resistant (Limit) Temperature (degree C) Impact Resilience (%) Type 300% Modulus (MPa[kgf/cm2]) Type 100% Modulus (MPa [kgf/cm2]) Thickness (mm) Tear Strength (KN[kgf/cm]) Width (mm) Compression Set (%) Length (mm) Hardness (JIS A) Material Tensile Strength (Mpa[kgf/cm2]) Specific Gravity Material Fracture Elongation (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Embrittlement Point (degree C) Heat-Resistant (Limit) Temperature (degree C) Impact Resilience (%) Type 300% Modulus (MPa[kgf/cm2]) Type 100% Modulus (MPa [kgf/cm2]) Thickness (mm) Tear Strength (KN[kgf/cm]) Width (mm) Compression Set (%) Length (mm) Hardness (JIS A) Material Tensile Strength (Mpa[kgf/cm2]) Specific Gravity Material Fracture Elongation (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 1.5 69[70] 100 36 100 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x1.5 07282642 2.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 2 69[70] 100 36 100 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x2 07282651 2.99 SGD
In stock
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x250x250 09502787 35.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 1.5 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x300x1.5 07282983 20.99 SGD
In stock
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 30 69[70] 200 36 200 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 200x200x30 07282931 62.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 25 69[70] 200 36 200 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 200x200x25 07282922 53.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 12 69[70] 200 36 200 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 200x200x12 07282895 35.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 25 69[70] 100 36 100 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x25 07282755 22.99 SGD
In stock
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 12 69[70] 100 36 100 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x12 07282721 9.99 SGD
Shipped after 2018-01-26
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 50x250x250 09502893 219.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 50x150x150 09502726 74.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3x150x150 09502595 9.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 35x250x250 09502875 149.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 35x150x150 09502701 61.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 6 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x6 07283193 54.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 50 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x50 07283297 369.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 40 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x40 07283281 279.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 12 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x12 07283227 89.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 15 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x300x15 07283062 89.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 10 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x300x10 07283053 60.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 50 69[70] 200 36 200 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 200x200x50 07282965 92.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 15x250x250 09502832 62.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 15x150x150 09502665 35.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 10x250x250 09502814 47.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1.5x150x150 09502577 6.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x150x150 09502631 20.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x250x250 09502796 35.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 40x150x150 09502717 62.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 3x250x250 09502762 14.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 3 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x500x3 07283166 30.99 SGD
In stock
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 25 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x25 07283254 219.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 15 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x15 07283236 109.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 6 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x300x6 07283035 44.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 40 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x300x40 07283114 259.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 25x250x250 09502857 89.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 25x150x150 09502683 44.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 6 69[70] 200 36 200 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 200x200x6 07282861 15.99 SGD
In stock
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 10x150x150 09502647 21.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 35 69[70] 100 36 100 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 100x100x35 07282773 31.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 30 69[70] 100 36 100 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 100x100x30 07282764 22.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1.5x250x250 09502744 45.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 8x250x250 09502805 40.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 6x150x150 09502622 15.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x250x250 09502771 31.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 30x250x250 09502866 109.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 8 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x8 07283202 62.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 2 69[70] 300 36 1000 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x1000x2 07283324 44.99 SGD
In stock
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 30 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x30 07283263 289.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 35 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x300x35 07283105 219.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 30 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x300x30 07283096 219.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 3 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x300x3 07283001 26.99 SGD
In stock
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 35 69[70] 200 36 200 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 200x200x35 07282947 68.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x250x250 09502735 13.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 40x250x250 09502884 129.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 30x150x150 09502692 47.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 20 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x20 07283245 169.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 20 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x300x20 07283071 139.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 1.5 69[70] 300 36 1000 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x1000x1.5 07283315 41.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x250x250 09502753 15.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 2x150x150 09502586 7.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 20x150x150 09502674 35.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 40 69[70] 200 36 200 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 200x200x40 07282956 74.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 12x250x250 09502823 60.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 40 69[70] 100 36 100 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x40 07282782 29.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 4 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x4 07283175 44.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 35 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x35 07283272 279.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 1.5 69[70] 300 36 500 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x500x1.5 07283141 21.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 50 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x300x50 07283123 279.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 4 69[70] 300 36 1000 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x1000x4 07283342 74.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 250 36 250 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 20x250x250 09502841 88.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 1x150x150 09502561 6.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 12x150x150 09502656 31.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 8 69[70] 100 36 100 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x8 07282703 7.99 SGD
In stock
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 5x150x150 09502613 11.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] - 69[70] 150 36 150 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 4x150x150 09502604 12.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 25 69[70] 300 36 300 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x300x25 07283087 129.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 1.5 69[70] 200 36 200 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 200x200x1.5 07282816 9.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (machining type) 16.2[165] Cut Board 8.0[82] 6 69[70] 100 36 100 90 Urethane hardness 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x6 07282694 6.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 1 69[70] 100 36 100 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x1 07282633 2.99 SGD
In stock
- - - - - - - - - - - - - - - - - -   1Sheet 1 200x200x4 07282843 11.99 SGD
In stock
- - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 100x100x50 07282791 30.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 1 69[70] 200 36 200 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 200x200x1 07282807 5.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 5 69[70] 200 36 200 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 200x200x5 07282852 13.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 1 69[70] 300 36 300 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x300x1 07282974 12.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 8 69[70] 200 36 200 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 200x200x8 07282877 22.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 3 69[70] 100 36 100 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x3 07282667 2.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 5 69[70] 100 36 100 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x5 07282685 5.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 10 69[70] 100 36 100 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x10 07282712 8.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 20 69[70] 100 36 100 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x20 07282746 14.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 2 69[70] 200 36 200 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 200x200x2 07282825 7.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 3 69[70] 200 36 200 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 200x200x3 07282834 8.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 15 69[70] 200 36 200 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 200x200x15 07282904 30.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 20 69[70] 200 36 200 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 200x200x20 07282913 45.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 4 69[70] 300 36 300 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x300x4 07283017 29.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 5 69[70] 300 36 300 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x300x5 07283026 36.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 15 69[70] 100 36 100 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x15 07282737 11.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 2 69[70] 300 36 300 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x300x2 07282992 21.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 1 69[70] 300 36 500 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x500x1 07283132 21.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 4 69[70] 100 36 100 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 100x100x4 07282676 7.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 10 69[70] 200 36 200 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 200x200x10 07282886 27.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 8 69[70] 300 36 300 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x300x8 07283044 52.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 2 69[70] 300 36 500 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x500x2 07283157 26.99 SGD
Shipped after 2018-01-26
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 5 69[70] 300 36 500 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 300x500x5 07283184 45.99 SGD
Shipped after 2018-01-25
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 5 69[70] 300 36 1000 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x1000x5 07283351 84.99 SGD
Shipped after 2018-01-29
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 10 69[70] 300 36 500 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x500x10 07283211 76.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 1 69[70] 300 36 1000 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x1000x1 07283306 34.99 SGD
In stock
-20 -10 to 90 43 Casting (processing type) 16.2[165] Cutting plate 8.0[82] 3 69[70] 300 36 1000 90 Urethane hardness of 90 29.4[300] 1.13 Ether system 450   1Sheet 1 300x1000x3 07283333 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Used for center keel storage box cover of wind surfboard
5
From Japan
On 2017-07-14 14:45:35
I did not get it because it was a special part, but I was able to buy a minimum size and made it cheaply. Durability can also be expected and performance seems better than genuine parts.
This review is about item#7283306.
Make gasket for gasoline
5
From Japan
On 2017-04-26 16:51:40
I bought 100 x 100. If it is this size it does not round and seems to reach in the state of a flat plate. It seems to be possible to repair as expected with a solid stiffness for the gasket. There is more transparency than you see in the picture, it seems to be usable also for gauge windows of gas tank. It was also a pleasant miscalculation because we planned repair of gauge windows. Because there are lots of variations, it will definitely be my hit item (lol)
This review is about item#7282642.
Creation of automobile parts
5
From Japan
On 2017-04-12 00:16:10
It was a light yellow plate-shaped urethane sheet, and it was easy to process and we got goods that were satisfactory. I do not know without using durability, but since I bought a bigger one with a margin, I think I will make a spare.
This review is about item#07282886.
Urethane washer?
5
From Japan
On 2017-02-27 12:53:41
I purchase regularly, but recently? I feel pretty smell is tight. There are two ways, both when the both ends are cut and when it is cut. There are variations when the color is close to transparent and when it is yellow. But as we are planning to purchase, we will keep it five stars as we are in trouble.
This review is about item#7283306.
Production of cushioning materials for machine tools
2
From Japan
On 2017-02-06 23:30:08
I bought it in repeat, but this time rounded round and rounded habit which arrived badly, it did not become flat even if weight was put on for about 1 week There are users before delivery Do not you remember that?
This review is about item#7283157.
Cushion of automobile suspension
5
From Japan
On 2016-12-05 12:48:30
The product is very satisfied. Because it reaches in a rolled state at the time of delivery, it is hard to take habits.
Replacement of electric hammer replacement parts
3
From Japan
On 2016-03-15 18:50:02
With overhaul of impact tool over 30 years ago, it seems that aged deterioration is progressing with lubricating oil etc. by chemical attack of resin ring. Because it was old, I was in trouble because it was impossible to procure parts, but I made my own work with this product. It became fully functional as a substitute part. However, as the urethane board was warped when the order was delivered, it had been habit, so it was difficult to cut out the ring shape, so three stars.
This review is about item#07282685.
Dog's nail protection, others
5
From Japan
On 2016-02-15 15:28:20
It was as expected.
This review is about item#07282633.
Mount Bush
5
From Japan
On 2016-02-04 15:22:58
Both quality and price are perfect. Also repeat when necessary.
This review is about item#07282712.
Cushioning materials for cars
5
From Japan
On 2015-11-05 15:08:53
Very good product It is possible to purchase at this price and it can be very helpful. Material is also good. Because it is fast passing by ordinary rubber, we bought this product in cushioning material There are plenty of sizes and I will purchase it next time
This review is about item#07282651.

Related Products