Buy more than* S$200* and get FREE SHIPPING

Urethane Round Bar

4.82 (11)
Embrittlement Point (degree C)
-20
Impact Resilience (%)
43
300% Modulus (MPa[kgf/cm2])
16.2[165]
100% Modulus (MPa [kgf/cm2])
8.0[82]
Tear Strength (KN[kgf/cm])
69[70]
Compression Set (%)
36
Hardness (JIS A)
90
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Specific Gravity
1.13
Material
Ether system
Fracture Elongation (%)
450
Type
Round bar
...see all>
Product Options
ADD TO CART
Heat-Resistant (Limit) Temperature (degree C) Outer Diameter (phi mm) Type Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant (Limit) Temperature (degree C) Outer Diameter (phi mm) Type Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to 90 12 Casting (processing type) 300 Urethane hardness of 90   1PC 1 12phix300L 07284051 5.99 SGD
Shipped after 2018-01-22
-10 to 90 15 Casting (processing type) 300 Urethane hardness of 90   1PC 1 15phix300L 07284067 5.99 SGD
Shipped after 2018-01-22
-10 - 90 8 Casting (processing type) 100 Urethane hardness of 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8phix100L 09502911 -
Discontinued
[x]
-10 - 90 35 Casting (processing type) 100 Urethane hardness of 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 35phix100L 09502981 9.99 SGD
Shipped after 2018-01-26
-10 - 90 50 Casting (processing type) 100 Urethane hardness of 90   1PC 1 50phix100L 09503015 20.99 SGD
Shipped after 2018-01-22
-10 to 90 45 Casting (processing type) 300 Urethane hardness of 90   1PC 1 45phix300L 07284182 30.99 SGD
Shipped after 2018-01-22
-10 to 90 15 Casting (processing type) 500 Urethane hardness of 90   1PC 1 15phix500L 07284076 7.99 SGD
Shipped after 2018-01-22
-10 to 90 20 Casting (processing type) 300 Urethane hardness of 90   1PC 1 20phix300L 07284085 7.99 SGD
Shipped after 2018-01-22
-10 to 90 20 Casting (processing type) 500 Urethane hardness of 90   1PC 1 20phix500L 07284094 11.99 SGD
Shipped after 2018-01-22
-10 to 90 25 Casting (processing type) 300 Urethane hardness of 90   1PC 1 25phix300L 07284103 10.99 SGD
Shipped after 2018-01-22
-10 to 90 70 Casting (processing type) 500 Urethane hardness of 90   1PC 1 70phix500L 07284252 98.99 SGD
Shipped after 2018-01-22
-10 to 90 45 Casting (processing type) 500 Urethane hardness of 90   1PC 1 45phix500L 07284191 45.99 SGD
Shipped after 2018-01-30
-10 to 90 25 Casting (processing type) 500 Urethane hardness of 90   1PC 1 25phix500L 07284112 15.99 SGD
Shipped after 2018-01-22
-10 to 90 35 Casting (processing type) 300 Urethane hardness of 90   1PC 1 35phix300L 07284146 20.99 SGD
Shipped after 2018-01-22
-10 to 90 35 Casting (processing type) 500 Urethane hardness of 90   1PC 1 35phix500L 07284155 30.99 SGD
Shipped after 2018-01-22
-10 to 90 40 Casting (processing type) 300 Urethane hardness of 90   1PC 1 40phix300L 07284164 26.99 SGD
Shipped after 2018-01-22
-10 to 90 40 Casting (processing type) 500 Urethane hardness of 90   1PC 1 40phix500L 07284173 36.99 SGD
Shipped after 2018-01-30
-10 to 90 30 Casting (processing type) 500 Urethane hardness of 90   1PC 1 30phix500L 07284137 22.99 SGD
Shipped after 2018-01-22
-10 to 90 10 Casting (processing type) 300 Urethane hardness of 90   1PC 1 10phix300L 07284042 5.99 SGD
Shipped after 2018-01-22
-10 - 90 40 Casting (processing type) 100 Urethane hardness of 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 40phix100L 09502997 12.99 SGD
Shipped after 2018-01-26
-10 - 90 30 Casting (processing type) 100 Urethane hardness of 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30phix100L 09502972 7.99 SGD
Shipped after 2018-01-26
-10 to 90 50 Casting (processing type) 500 Urethane hardness of 90   1PC 1 50phix500L 07284216 58.99 SGD
Shipped after 2018-01-30
-10 to 90 60 Casting (processing type) 300 Urethane hardness of 90   1PC 1 60phix300L 07284225 52.99 SGD
Shipped after 2018-01-22
-10 to 90 70 Casting (processing type) 300 Urethane hardness of 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70phix300L 07284243 74.99 SGD
Shipped after 2018-01-26
-10 to 90 30 Casting (processing type) 300 Urethane hardness of 90   1PC 1 30phix300L 07284121 13.99 SGD
Shipped after 2018-01-22
-10 - 90 10 Casting (processing type) 100 Urethane hardness of 90   1PC 1 10phix100L 09502927 3.99 SGD
Shipped after 2018-01-22
-10 - 90 6 Casting (processing type) 100 Urethane hardness of 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6phix100L 09502902 -
Discontinued
[x]
-10 to 90 6 Casting (processing type) 200 Urethane hardness of 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6phix200L 07284024 -
Discontinued
[x]
-10 to 90 8 Casting (processing type) 200 Urethane hardness of 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8phix200L 07284033 -
Discontinued
[x]
-10 - 90 15 Casting (processing type) 100 Urethane hardness of 90   1PC 1 15phix100L 09502945 3.99 SGD
Shipped after 2018-01-22
-10 to 90 90 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 90phix150L 09503225 72.99 SGD
Shipped after 2018-01-26
-10 to 90 90 Casting (machining type) 100 Urethane hardness 90   1PC 1 90phix100L 09503051 51.99 SGD
Shipped after 2018-01-26
-10 to 90 70 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70phix150L 09503207 55.99 SGD
Shipped after 2018-01-26
-10 to 90 70 Casting (machining type) 100 Urethane hardness 90   1PC 1 70phix100L 09503033 35.99 SGD
Shipped after 2018-01-22
-10 to 90 50 Casting (machining type) 300 Urethane hardness 90   1PC 1 50phix300L 07284207 37.99 SGD
Shipped after 2018-01-22
-10 to 90 45 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 45phix200L 09503322 29.99 SGD
Shipped after 2018-01-26
-10 to 90 40 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 40phix200L 09503313 26.99 SGD
Shipped after 2018-01-26
-10 to 90 30 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30phix200L 09503295 15.99 SGD
Shipped after 2018-01-26
-10 to 90 90 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 90phix200L 09503374 87.99 SGD
Shipped after 2018-01-26
-10 to 90 8 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8phix150L 09503085 -
Discontinued
[x]
-10 to 90 50 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix200L 09503331 31.99 SGD
Shipped after 2018-01-26
-10 to 90 50 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix150L 09503182 35.99 SGD
Shipped after 2018-01-26
-10 to 90 45 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 45phix150L 09503173 26.99 SGD
Shipped after 2018-01-26
-10 to 90 30 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30phix150L 09503146 13.99 SGD
Shipped after 2018-01-26
-10 to 90 25 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 25phix200L 09503286 13.99 SGD
Shipped after 2018-01-26
-10 to 90 10 Casting (machining type) 150 Urethane hardness 90   1PC 1 10phix150L 09503094 4.99 SGD
Shipped after 2018-01-26
-10 to 90 90 Casting (machining type) 500 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 90phix500L 07284295 199.99 SGD
Shipped after 2018-01-26
-10 to 90 80 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80phix150L 09503216 60.99 SGD
Shipped after 2018-01-26
-10 to 90 80 Casting (machining type) 100 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80phix100L 09503042 44.99 SGD
Shipped after 2018-01-26
-10 to 90 70 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70phix200L 09503356 60.99 SGD
Shipped after 2018-01-26
-10 to 90 6 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6phix150L 09503076 -
Discontinued
[x]
-10 to 90 35 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 35phix200L 09503304 26.99 SGD
Shipped after 2018-01-26
-10 to 90 25 Casting (machining type) 100 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 25phix100L 09502963 13.99 SGD
Shipped after 2018-01-26
-10 to 90 20 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20phix150L 09503121 8.99 SGD
Shipped after 2018-01-26
-10 to 90 12 Casting (machining type) 100 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12phix100L 09502936 6.99 SGD
Shipped after 2018-01-26
-10 to 90 60 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix200L 09503347 45.99 SGD
Shipped after 2018-01-26
-10 to 90 15 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15phix200L 09503261 7.99 SGD
Shipped after 2018-01-26
-10 to 90 120 Casting (machining type) 300 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 120phix300L 07284322 219.99 SGD
Shipped after 2018-01-26
-10 to 90 100 Casting (machining type) 500 Urethane hardness 90   1PC 1 100phix500L 07284313 229.99 SGD
Shipped after 2018-01-26
-10 to 90 100 Casting (machining type) 300 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100phix300L 07284304 129.99 SGD
Shipped after 2018-01-26
-10 to 90 100 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100phix200L 09503383 109.99 SGD
Shipped after 2018-01-26
-10 to 90 100 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100phix150L 09503234 87.99 SGD
Shipped after 2018-01-26
-10 to 90 80 Casting (machining type) 500 Urethane hardness 90   1PC 1 80phix500L 07284277 159.99 SGD
Shipped after 2018-01-22
-10 to 90 20 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20phix200L 09503277 12.99 SGD
Shipped after 2018-01-26
-10 to 90 15 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15phix150L 09503112 5.99 SGD
Shipped after 2018-01-26
-10 to 90 12 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12phix200L 09503252 11.99 SGD
Shipped after 2018-01-26
-10 to 90 12 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12phix150L 09503103 7.99 SGD
Shipped after 2018-01-26
-10 to 90 100 Casting (machining type) 100 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100phix100L 09503067 64.99 SGD
Shipped after 2018-01-26
-10 to 90 90 Casting (machining type) 300 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 90phix300L 07284286 139.99 SGD
Shipped after 2018-01-26
-10 to 90 80 Casting (machining type) 300 Urethane hardness 90   1PC 1 80phix300L 07284261 90.99 SGD
Shipped after 2018-01-26
-10 to 90 45 Casting (machining type) 100 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 45phix100L 09503006 21.99 SGD
Shipped after 2018-01-26
-10 to 90 40 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 40phix150L 09503164 24.99 SGD
Shipped after 2018-01-26
-10 to 90 20 Casting (machining type) 100 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20phix100L 09502954 17.99 SGD
Shipped after 2018-01-26
-10 to 90 80 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80phix200L 09503365 73.99 SGD
Shipped after 2018-01-26
-10 to 90 60 Casting (machining type) 500 Urethane hardness 90   1PC 1 60phix500L 07284234 76.99 SGD
Shipped after 2018-01-30
-10 to 90 60 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix150L 09503191 39.99 SGD
Shipped after 2018-01-26
-10 to 90 60 Casting (machining type) 100 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix100L 09503024 31.99 SGD
Shipped after 2018-01-26
-10 to 90 25 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 25phix150L 09503137 10.99 SGD
Shipped after 2018-01-26
-10 to 90 120 Casting (machining type) 500 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 120phix500L 07284331 279.99 SGD
Shipped after 2018-01-26
-10 to 90 35 Casting (machining type) 150 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 35phix150L 09503155 17.99 SGD
Shipped after 2018-01-26
-10 to 90 10 Casting (machining type) 200 Urethane hardness 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10phix200L 09503243 7.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Product parts
4
From Japan
On 2016-08-16 08:41:40
I am satisfied as a product, but I would like to lower the price a little more
This review is about item#09502927.
We process
5
From Japan
On 2015-11-24 08:02:35
I got it early and it was saved.
This review is about item#07284112.
As cushioning material
5
From Japan
On 2015-10-13 15:03:25
As hard as I thought it is hard, comfortable to use.
This review is about item#07284033.
Processed parts
5
From Japan
On 2015-08-16 22:02:13
Good product, inventory, same day shipping etc are satisfactory. If you increase the type, it will be saved.
This review is about item#07284173.
Used as a mold part
4
From Japan
On 2015-03-16 11:29:20
It is less expensive than purchasing at a tool store. I think the feeling of use is the same.
This review is about item#07284033.
Cushioning material for machine parts
5
From Japan
On 2013-08-19 15:29:36
I used it as a shock absorber. The commercially available shock absorber is valuable this time because of problems such as expensive things, difficulty in installation due to large size, and no repeated durability.
This review is about item#07284033.
Spring replacement
5
From Japan
On 2013-07-11 13:55:34
Satisfied with the function as designed
This review is about item#07284042.
Used for torque rod bush of imported car
5
From Japan
On 2012-11-21 18:19:45
Because the bush part of the genuine product torque rod deteriorated and it was damaged, it was used as a substitute for self-made reinforced bush production. Workability was so hard that cutting and drilling worked a little bit, but it turned out to be a strong reinforced bush that forgets such a thing and the behavior of the car was obviously improved.
This review is about item#07284182.
Used for amusement machines
5
From Japan
On 2012-06-26 11:36:37
I was relieved with everything to product shipment. It was perfect so far, so I thought if there was a small lot exclusive cardboard.
This review is about item#07284076.
Used as packing
5
From Japan
On 2012-05-08 13:06:43
There was not a thing with a hole, so it was serious to open a hole rather than I thought it was a substitute, but the thing that I made is a thing to be satisfied. Cut was easy.
This review is about item#07284033.

Related Products