Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Fracture Elongation (%) Embrittlement Point (degree C) Heat-Resistant (Limit) Temperature (degree C) Impact Resilience (%) Outer Diameter (phi mm) 300% Modulus (MPa[kgf/cm2]) Inner Diameter (phi mm) 100% Modulus (MPa [kgf/cm2]) Type Tear Strength (KN[kgf/cm]) Type Compression Set (%) Length (mm) Hardness (JIS A) Material Tensile Strength (Mpa[kgf/cm2]) Specific Gravity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Fracture Elongation (%) Embrittlement Point (degree C) Heat-Resistant (Limit) Temperature (degree C) Impact Resilience (%) Outer Diameter (phi mm) 300% Modulus (MPa[kgf/cm2]) Inner Diameter (phi mm) 100% Modulus (MPa [kgf/cm2]) Type Tear Strength (KN[kgf/cm]) Type Compression Set (%) Length (mm) Hardness (JIS A) Material Tensile Strength (Mpa[kgf/cm2]) Specific Gravity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ether system 450 -20 -10 to 90 43 70 16.2[165] 20 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 70phix20phix500L 07283997 129.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 20 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 60phix20phix500L 07283972 84.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 40 16.2[165] 10 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 40phix10phix500L 07283866 47.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 35 16.2[165] 10 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 35phix10phix100L 09503541 6.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 30 16.2[165] 10 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 30phix10phix100L 09503505 5.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 9 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20phix9phix500L 07283735 64.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 15 16.2[165] 5 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15phix5phix500L 07283692 19.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 80 16.2[165] 22 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80phix22phix250L 07283674 88.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 18 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix18phix250L 07283631 52.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 14 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix14phix250L 07283613 52.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 13 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix13phix500L 07283936 88.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 50 16.2[165] 14 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix14phix500L 07283902 67.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 50 16.2[165] 12 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix12phix500L 07283893 109.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 50 16.2[165] 10 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix10phix500L 07283884 67.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 50 16.2[165] 10 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 50phix10phix250L 07283552 36.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 35 16.2[165] 10 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 35phix10phix500L 07283832 35.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 40 16.2[165] 12 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 40phix12phix100L 09503584 8.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 9 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20phix9phix100L 09503444 7.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 80 16.2[165] 22 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80phix22phix100L 09503715 35.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 14 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 60phix14phix100L 09503654 20.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 13 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix13phix100L 09503645 24.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 25 16.2[165] 10 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 25phix10phix100L 09503487 3.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 80 16.2[165] 22 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80phix22phix500L 07284006 159.99 SGD
Shipped after 2018-07-11
Ether system 450 -20 -10 to 90 43 60 16.2[165] 14 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix14phix500L 07283945 88.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 50 16.2[165] 15 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix15phix500L 07283911 109.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 80 16.2[165] 30 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 80phix30phix100L 09503724 30.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 35 16.2[165] 12 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 35phix12phix100L 09503557 9.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 70 16.2[165] 18 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70phix18phix250L 07283656 66.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 50 16.2[165] 10 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 50phix10phix100L 09503593 12.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 40 16.2[165] 10 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 40phix10phix100L 09503575 13.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 80 16.2[165] 30 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 80phix30phix250L 07283683 88.99 SGD
Shipped after 2018-06-28
Ether system 450 -20 -10 to 90 43 70 16.2[165] 20 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 70phix20phix250L 07283665 66.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 50 16.2[165] 16 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 50phix16phix500L 07283927 66.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 50 16.2[165] 15 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 50phix15phix250L 07283586 36.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 50 16.2[165] 14 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 50phix14phix250L 07283577 36.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 50 16.2[165] 12 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 50phix12phix250L 07283561 36.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 70 16.2[165] 18 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70phix18phix100L 09503697 26.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 50 16.2[165] 15 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix15phix100L 09503627 17.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 50 16.2[165] 12 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix12phix100L 09503602 17.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 30 16.2[165] 14 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 30phix14phix100L 09503532 5.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 30 16.2[165] 12 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 30phix12phix100L 09503514 5.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 10 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 20phix10phix100L 09503453 3.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 80 16.2[165] 30 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80phix30phix500L 07284015 159.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 70 16.2[165] 18 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70phix18phix500L 07283981 119.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 13 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix13phix250L 07283604 55.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 30 16.2[165] 13 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 30phix13phix500L 07283814 26.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 70 16.2[165] 20 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70phix20phix100L 09503706 24.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 18 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix18phix100L 09503672 24.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 16 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix16phix100L 09503663 24.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 50 16.2[165] 16 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 50phix16phix100L 09503636 12.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 50 16.2[165] 14 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 50phix14phix100L 09503611 17.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 25 16.2[165] 12 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 25phix12phix500L 07283787 20.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 60 16.2[165] 18 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix18phix500L 07283963 88.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 16 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix16phix500L 07283954 129.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 60 16.2[165] 16 8.0[82] Casting (machining type) 69[70] Pipe 36 250 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60phix16phix250L 07283622 52.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 35 16.2[165] 15 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 35phix15phix500L 07283857 80.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 35 16.2[165] 12 8.0[82] Casting (machining type) 69[70] Pipe 36 500 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 35phix12phix500L 07283841 38.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 35 16.2[165] 15 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 35phix15phix100L 09503566 6.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 30 16.2[165] 13 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30phix13phix100L 09503523 12.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 20 16.2[165] 8 8.0[82] Casting (machining type) 69[70] Pipe 36 100 90 Urethane hardness 90 29.4[300] 1.13   1PC 1 20phix8phix100L 09503435 3.99 SGD
In stock
Ether system 450 -20 -10 - 90 43 25 16.2[165] 8 8.0[82] Casting (processing type) 69[70] Pipe 36 100 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 25phix8phix100L 09503471 3.99 SGD
In stock
Ether system 450 -20 -10 - 90 43 25 16.2[165] 12 8.0[82] Casting (processing type) 69[70] Pipe 36 100 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 25phix12phix100L 09503496 3.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 15 16.2[165] 6 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 15phix6phix250L 07283376 7.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 6 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix6phix500L 07283717 15.99 SGD
In stock
Ether system 450 -20 -10 - 90 43 20 16.2[165] 6 8.0[82] Casting (processing type) 69[70] Pipe 36 100 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix6phix100L 09503426 3.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 25 16.2[165] 12 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 25phix12phix250L 07283455 9.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 30 16.2[165] 12 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 30phix12phix250L 07283473 12.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 35 16.2[165] 15 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 35phix15phix250L 07283525 20.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 8 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix8phix500L 07283726 15.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 15 16.2[165] 5 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 15phix5phix250L 07283367 7.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 6 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix6phix250L 07283385 8.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 35 16.2[165] 12 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 35phix12phix250L 07283516 20.99 SGD
In stock
Ether system 450 -20 -10 - 90 43 15 16.2[165] 6 8.0[82] Casting (processing type) 69[70] Pipe 36 100 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 15phix6phix100L 09503417 2.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 20 16.2[165] 9 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix9phix250L 07283403 8.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 15 16.2[165] 6 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 15phix6phix500L 07283701 14.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 12 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix12phix500L 07283753 15.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 10 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix10phix250L 07283412 8.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 25 16.2[165] 10 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 25phix10phix500L 07283771 20.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 30 16.2[165] 13 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 30phix13phix250L 07283482 12.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 30 16.2[165] 14 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 30phix14phix250L 07283491 12.99 SGD
In stock
- - - - - - - - - - - - - - - - - -   1PC 1 15phix5phix100L 09503401 2.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 8 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix8phix250L 07283394 8.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 30 16.2[165] 10 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 30phix10phix250L 07283464 12.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 25 16.2[165] 8 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 25phix8phix500L 07283762 20.99 SGD
In stock
Ether system 450 -20 -10 - 90 43 20 16.2[165] 12 8.0[82] Casting (processing type) 69[70] Pipe 36 100 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix12phix100L 09503462 3.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 25 16.2[165] 8 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 25phix8phix250L 07283437 9.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 25 16.2[165] 10 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 25phix10phix250L 07283446 9.99 SGD
In stock
- - - - - - - - - - - - - - - - - -   1PC 1 60phix20phix250L 07283647 50.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 30 16.2[165] 10 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 30phix10phix500L 07283796 26.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 12 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix12phix250L 07283421 10.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 30 16.2[165] 14 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 30phix14phix500L 07283823 26.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 40 16.2[165] 12 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 40phix12phix250L 07283543 22.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 50 16.2[165] 16 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 50phix16phix250L 07283595 36.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 20 16.2[165] 10 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 20phix10phix500L 07283744 17.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 to 90 43 30 16.2[165] 12 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 30phix12phix500L 07283805 26.99 SGD
Shipped after 2018-06-25
Ether system 450 -20 -10 - 90 43 60 16.2[165] 20 8.0[82] Casting (processing type) 69[70] Pipe 36 100 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 60phix20phix100L 09503681 20.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 35 16.2[165] 10 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 35phix10phix250L 07283507 21.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 40 16.2[165] 12 8.0[82] Casting (processing type) 69[70] Pipe 36 500 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 40phix12phix500L 07283875 44.99 SGD
In stock
Ether system 450 -20 -10 to 90 43 40 16.2[165] 10 8.0[82] Casting (processing type) 69[70] Pipe 36 250 90 Urethane hardness of 90 29.4[300] 1.13   1PC 1 40phix10phix250L 07283534 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.46
24 Customer Reviews
The reviews are automatic translation.
Stripper for press die, for knockout
5
From Japan
On 2018-05-15 15:16:38
Because there are plenty of hole sizes, it is handy to use according to the use place.
This review is about item#7283394.
Auto parts
5
From Japan
On 2018-04-20 12:33:36
Lathe processing, I used it for Jimny's leaf bush.
This review is about item#7283534.
Bicycle maintenance
5
From Japan
On 2017-12-26 08:44:59
To the center saddle of the headset exchange, because it is a little thin, it was easy to replace the headset by rolling the tape and adjusting it.
This review is about item#09503487.
Packing making
5
From Japan
On 2017-12-16 06:32:24
I made a packing for the driving part. I made it by slicing. It seems to be good after that.
This review is about item#07283403.
Stabilized bush change
5
From Japan
On 2017-11-30 14:35:29
I can cut it to my favorite length and use it and it is saved because the price is cheap.
This review is about item#7283464.
Modification of shock absorber
5
From Japan
On 2017-10-03 12:11:36
Vibration and noise are amazing when mounted with metal, but this has been improved!
This review is about item#7283394.
Automotive maintenance
5
From Japan
On 2017-06-03 21:02:42
I ordered the size in advance and ordered it. I am satisfied because I can cut to my favorite length. Material is also complaints. The strength is also a good feeling. I will also purchase it.
This review is about item#7283762.
Used for provisional bearings
5
From Japan
On 2017-05-05 17:52:36
Test used for bearing of the pella shaft. I almost did not want to use oil as much as possible in underwater use. We plan to test it as a substitute for bearings dispersed in several places. Widely used, it is light and it seems to be strong even with shock! Expected big!
This review is about item#7283473.
For crimping on adhesion
3
From Japan
On 2017-03-05 17:46:53
We roll the roller by laminating the sheet with synthetic rubber type adhesive.
This review is about item#7283647.
Used as cushioning material around the foot
5
From Japan
On 2017-03-03 16:16:51
Product dimensions were somewhat longer, it was a product that was easy to use as it had plenty of cut width at the time of division
This review is about item#9503566.

Related Products