Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Abrassive Belt 10X330mm #60

3.53 (179)
Abrasive Material
AA
Dimension (mm)
10x330
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1Box(10PC) 1 10x330mm #40 45497977 7.99 SGD
In stock
100 1Box(10PC) 1 10x330mm #100 45497986 6.99 SGD
In stock
120 1Box(10PC) 1 10x330mm #120 45497995 6.99 SGD
In stock
150 1Box(10PC) 1 10x330mm #150 45498004 7.99 SGD
In stock
240 1Box(10PC) 1 10x330mm #240 45498022 6.99 SGD
In stock
180 1Box(10PC) 1 10x330mm #180 45498013 6.99 SGD
In stock
320 1Box(10PC) 1 10x330mm #320 45498031 6.99 SGD
In stock
400 1Box(10PC) 1 10x330mm #400 45498047 6.99 SGD
In stock
60 1Box(10PC) 1 10x330mm #60 07213945 7.99 SGD
In stock
80 1Box(10PC) 1 10x330mm #80 07213954 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 76
4 star 29
3 star 22
2 star 17
1 star 35
Review Rating: 3.53
179 Customer Reviews
The reviews are automatic translation.
Jeep Trailer Restore
5
From Japan
On 2018-06-13 08:51:53
We are using it for rust removal work. It is cheap, durable and reliable. I would like to use it for various work from now on.
This review is about item#07213954.
sheet metal
5
From Japan
On 2018-06-13 08:36:17
It is cheap and strong, it is a good product. I will also purchase it next time.
This review is about item#07213945.
Finish after welding
4
From Japan
On 2018-06-08 11:06:49
Considering performance as sufficient as considering cospa, because it is originally disposable parts
This review is about item#45497986.
Sheet metal processing
5
From Japan
On 2018-06-05 13:53:41
It was a very good product Thank you. I want to use it again.
This review is about item#07213945.
Used for polishing wood
5
From Japan
On 2018-06-04 18:03:49
It is 10 mm wide and easy to use, It is suitable for fine polishing work.
This review is about item#7213954.
At work
5
From Japan
On 2018-05-12 18:07:57
It is cheap and very helpful, product no problem.
This review is about item#45498047.
Used for car rust removal work
5
From Japan
On 2018-05-10 18:39:37
Until now, we used other companies' belts, but the monoterous abrasive belt is strong and lasts longer. Moreover, because it can choose the roughness of the eyes, the application expands and I am very satisfied.
This review is about item#45497977.
Iron plate polishing
5
From Japan
On 2018-05-07 11:32:29
I bought Air Thunder at my friend 's recommendation, and then used this product (belt). Although it seems to decrease as soon as possible, there is nothing else to use, so there is no reason to compare it.
This review is about item#7213954.
Chamfering, rusting off
5
From Japan
On 2018-05-02 10:48:48
It is best for fine rust removal, such as chamfering of parts, especially for places where concavities and convexities are complicated. Initially it is used for places where eyes are rough, and we use it for finishing after using it to a certain extent. It is saving!
This review is about item#45497995.
During machine maintenance
1
From Japan
On 2018-04-29 20:58:56
I purchased this month because it was affordable to buy this month. Although I tried it immediately, this time I could not use 5 out of 10 ten seconds with 2 to 3 rotations before using, can not use it cheap, is not it?
This review is about item#45497995.

Related Products