Buy more than* S$200* and get FREE SHIPPING

Universal Socket Wrench Set

3.63 (30)
Material (extension bar)
Carbon steel
Material (ratchet handle)
Carbon steel
Material (universal socket)
Chrome vanadium steel
Surface Processing
Ratchet handle: chrome-plated Extension bar: chrome-plated
Operating Range (mm)
6-21
Plug-in Angle (mm [inch])
9.5[3/8]
Set Contents
Universal Sockets (65 mm) Ratchet wrench (190 mm) Extension bar (70 mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 07226563 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 11
3 star 3
2 star 4
1 star 3
Review Rating: 3.63
30 Customer Reviews
The reviews are automatic translation.
Delegation of foreign bolts
5
From Japan
On 2017-06-08 08:04:08
I was overwhelmed by special price and purchased. Because the product was an initial malfunction, I put a claim in a monotaro but it was replaced quickly. I am satisfied with this corresponding system.
This review is about item#07226563.
For various tasks
4
From Japan
On 2017-04-30 21:18:42
I bought it because I wanted to use it. It is good to be able to use it in various sizes with one. Extension is also convenient.
This review is about item#7226563.
First used product
5
From Japan
On 2017-01-17 13:08:04
When I was looking for a set item of socket wrench, I casually took my eyes and purchased it. I was surprised to tighten with this one without worrying about the size and loosen it. I wonder if it will be more convenient to get in a little deeper. But it was a surprise product.
This review is about item#7226563.
Loosen bolts and nuts with deformed head
3
From Japan
On 2016-12-06 21:39:03
An error may occur in the size compared with the socket wrench of a fixed size, but it is used to loosen bolts and nuts whose heads have been deformed by taking this in the opposite hand.
This review is about item#7226563.
Engine Maintenance
2
From Japan
On 2016-10-07 16:55:21
If the torque is applied too much, the movable pin in the socket will not move smoothly. It seems to be an auxiliary tool to the last.
This review is about item#7226563.
Signboard construction
2
From Japan
On 2016-07-16 16:39:34
It is regrettable that the bosom was shallower than I expected. It will be saved if you are 20 mm deep.
This review is about item#07226563.
Tightening
4
From Japan
On 2016-04-02 14:55:01
Useful
This review is about item#07226563.
For machine maintenance
4
From Japan
On 2016-03-31 18:59:35
I use it to open and close the bolt from 6 to 19. It is very handy because it can be used to a certain extent with one.
This review is about item#07226563.
Work use, everyday use
5
From Japan
On 2015-12-07 22:54:59
We become indebted to. Thank you for prompt response. I am using it at work. It can be used because it can be used for multi.
This review is about item#07226563.
Motorcycle Maintenance
2
From Japan
On 2015-09-09 21:31:37
I tried using it because it is cheap, but it was only cheap.
This review is about item#07226563.

Related Products