Buy more than* S$200* and get FREE SHIPPING

Push Type Mini- Socket Wrench Set

4.40 (15)
Case Dimensions (Length x Width x Height) (mm)
168*89*36
Forwarding Angle (Degree)
5
Number of Set Items
15
Plug-in Angle (mm [inch])
6.35[1/4]
Weight (g)
430
Material
Chrome vanadium steel
Set Contents
-Universal Sockets: 4, 4.5, 5, 5.1783793678 -Extension bar 75L -Push type ratchet handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(15PCSet) 1 SST150I 07213911 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
Maintenance of a car
5
From Japan
On 2017-12-22 18:26:46
It was more compact than I expected. I met a nice tool.
This review is about item#7213911.
For car and motorcycle maintenance
5
From Japan
On 2017-04-13 17:02:17
This is easy to use. Because it tightens and loosens on the face, not the horn, it makes making bolts hard to tame. This will break the bolt when it does not loose w Since the quality is not bad, it is handy. Although it can say to all products, please display it with tax included price. It is complicated that the consumption tax is added in the cart.
This review is about item#7213911.
In a narrow place
5
From Japan
On 2016-05-30 15:32:31
The building is solid. I think it's good.
This review is about item#07213911.
Car parts removed
5
From Japan
On 2014-08-03 16:37:27
I wanted a compact socket wrench, so I bought it. I am also very satisfied with solid building.
This review is about item#07213911.
Light maintenance of automobiles and automotive use
5
From Japan
On 2013-01-14 13:11:15
It is compact and cheap in price, I think that there is sufficient function if used normally. Because it is compact, it purchased for in-vehicle use for the first-aid measures etc. of the camper. I think that it is a tool that can be used ten flights.
This review is about item#07213911.
Electrical component
5
From Japan
On 2012-10-11 21:02:50
Compact more than I thought. Although there is no need for any more compactness, it was satisfying to purchase it as a hobby.
This review is about item#07213911.
To the transfer tool
5
From Japan
On 2012-10-02 13:05:14
I bought it for the purpose of carrying it compactly but it was too compact. Since the total length of the lever is only 97 mm, it is necessary to remove the 13 mm nut. It is solid for the price and I am very satisfied. Length of lever etc. I would like to enrich the description of specs a little more
This review is about item#07213911.
I used it for removing and installing a car carrier, because I had a problem of having scratched the car because it was too big, I made it to a tool with ratchet with a small eye.
5
From Japan
On 2012-08-02 09:05:15
It's a small tool that does not make it exaggerate its operation, it's a very easy-to-use tool, I like it, I did not expect much when ordering, but the tools are not very expensive and the price is not very high, I need a lucky tool I am pleased to find it.
This review is about item#07213911.
Installation of navigation etc.
4
From Japan
On 2012-03-26 21:06:21
When loosening screw of 10 mm
This review is about item#07213911.
Maintenance of automobiles
5
From Japan
On 2012-03-23 12:57:08
It is easy to use with a firm feeling cheaply.
This review is about item#07213911.

Related Products